Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket (Hexagonal) 12.7sq
  • Deep Socket (Hexagonal) 12.7sq
  • Deep Socket (Hexagonal) 12.7sq

Deep Socket (Hexagonal) 12.7sq 18

4.77 (39)
Item.#
69214714
Mfr.#
18
Package Qty.
1pc
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7
Dimension D2 (mm)
26+/-0.3
Dimensions L (mm)
77+/-0.2
Surface Processing
CHROME PLATED
Material
CR-V
Dimension D1 (mm)
26+/-0.3
Double-sided Width (S)(mm)
18
Customer Reviews
5 star 33
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.77
39 Customer Reviews
The reviews are automatic translation.
ToTo Quantification stop Used for repair of water faucet
5
From Japan
On 2018-05-31 12:48:08
I am satisfied with the size just right. I was able to remove it without licking
This review is about item#18500825.
Fastening of nut
5
From Japan
On 2018-05-22 14:31:50
Since it costs more than 1,000 yen at home center, it is cheap and good.
This review is about item#18500816.
Tower bar installation
4
From Japan
On 2018-04-14 17:43:02
I placed an order for the cowl panel, so I ordered it as if it were convenient. It is appreciated that there is a free shipping period.
This review is about item#69214653.
Car maintenance
3
From Japan
On 2018-04-05 22:27:03
Large play when inserting into a ratchet, I want you to raise accuracy a little more.
This review is about item#18500746.
For car replacement parts
5
From Japan
On 2018-04-03 03:28:42
I did not sell it at a nearby home center, so I was saved. I do not see much 18 mm long. Although it is few to use, it is an essential item for camber bolt.
This review is about item#69214714.
Used for desorption of aluminum wheels
5
From Japan
On 2018-01-26 16:07:06
I bought it for the desorption of the aluminum wheel of Land Cruiser. There are many sizes of 21, but since there is no 22, I substituted here. It may not be usable for impact, but this is enough. Because it is not always used, it made it cheap for the price.
This review is about item#18500816.
Tightening of the wheel nut during tire change
5
From Japan
On 2017-12-18 15:20:38
Chrome plating also has a luxurious feel, neither impact driver nor torque wrench is perfect without play.
This review is about item#18500798.
Gyro canopy maintenance
5
From Japan
On 2017-12-11 12:08:00
I bought it to remove the rear hub mounting nut 22 mm. Because I could not remove it with the monkey I bought both deep sockets and regular sizes, thinking that it might come off if attached directly to the impact and given vibration. It was a pleasant good article with Zussili. Of course I could remove the nut.
This review is about item#18500816.
Car maintenance
5
From Japan
On 2017-12-01 10:29:09
It is used for desorption of sensors, making a little bit complicated but it is enough for desorption of sensors, Cospa is the best.
This review is about item#18500798.
Car Maintenance
5
From Japan
On 2017-11-20 21:28:29
Because it was rarely used, I bought a width of 23 mm on 2 sides, with emphasis on cost performance. I fastened it with a tightening torque of 130 N · m, but the quality did not rise without any problems. In this series, I thought that I could arrange different sizes.
This review is about item#18500825.