Buy more than* S$200* and get FREE SHIPPING

  • John cut (grinding wheel)

John cut (grinding wheel) JCT105246P

4.81 (16)
Item.#
69301654
Mfr.#
JCT105246P
Package Qty.
1sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
46
Weight (g)
44
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Type
One reinforcement
Hardness
P
Outer Diameter (phi mm)
105
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
小型切断機
5
From Japan
On 2019-01-19 20:32:51
購入してみたものの中心部の内径が25mmのところ22mmの物を購入してしまいました。仕方ないので中心部のカラーを加工して22mmでも25mmでも使えるようにしました。出張用に使用しています。
This review is about item#9164617.
For work
5
From Japan
On 2018-12-13 14:51:05
It can be used without problems as usual with other company's products.
This review is about item#69301654.
Grinding / cutting operation
5
From Japan
On 2018-05-23 11:12:55
I am useful because it can be cut well. It is inexpensive and it is saved.
This review is about item#69301654.
Steel cutting of agricultural machinery
4
From Japan
On 2018-04-06 13:55:04
Sharpness in cutting of steel material is good and the grinding stones last long enough
This review is about item#37422025.
Metal cutting
5
From Japan
On 2017-09-28 17:12:30
Satisfied with this price with 150 mm 10 pieces. Because it is a consumable item, about 10 sheets I am always standing. The degree of abrasion is normal.
This review is about item#9164592.
Factory stock
5
From Japan
On 2017-09-16 17:07:10
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#9164644.
When steel material is cut
5
From Japan
On 2017-09-05 16:56:25
Since it is a consumable item, I purchased it with a cost emphasis. You can use it without any trouble.
This review is about item#9164653.
Steel cutting
5
From Japan
On 2017-03-22 13:14:23
Cost performance is good and can be used without any problem.
This review is about item#09164653.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:53:16
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#09164574.
Cutting of rebar
5
From Japan
On 2016-08-11 16:06:55
It cuts faster than other products and was the best without saying in terms of cost
This review is about item#9164644.