Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Plated Eye Bolt
  • Uni Chromate Plated Eye Bolt
  • Uni Chromate Plated Eye Bolt

Uni Chromate Plated Eye Bolt M8

4.23 (13)
Item.#
75295096
Mfr.#
M8
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SS400
Surface Processing
Uni-chrome plated
Dimension h (mm)
17
Dimensions g (mm)
(Minimum) 6
Working Load (Vetical suspension) (kN [kgf])
45 Dotsu / 0.785 [80] (per two)
Dimensions k (mm)
About 1.2
Dimension r1(mm)
1 (minimum)
Dimensions da (mm)
(Maximum) 9.2
Dimensions r2 (mm)
About 4
Designation Screw d
M8
Standard
JIS B 1168
Dimensions b (mm)
20
Dimensions c(mm)
6.3
Weight (kg)
0.03
Dimension H (mm)
(Reference) 33.3
Dimensions a (mm)
32.6
Dimension t (mm)
5
Dimensions D (mm)
16
Dimensions e (mm)
3
Dimension l (mm)
15
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
交換部品
4
From Japan
On 2019-01-25 12:58:48
なんといっても安さは一番。 メッキは見た目に安っぽいが、品質には問題ない。
This review is about item#75295123.
Manufacturing parts
5
From Japan
On 2018-11-02 11:36:45
Shipment was also fast, it was a good product. I would like to ask you again.
This review is about item#75295096.
As a machine part
3
From Japan
On 2017-12-03 16:32:48
It would be even better if it had a nut, but it would be such a kind of thing.
This review is about item#75295096.
When the column is fixed
3
From Japan
On 2017-10-19 14:58:13
The column and eye bolt were tightened and fixed with a ratchet belt. The hook of the ratchet belt purchased with Monotaro was able to connect smoothly to the M12 eyebolt.
This review is about item#75295114.
Various hangings
4
From Japan
On 2017-07-28 00:01:37
I have not had any problems so far. I am satisfied with immediate payment.
This review is about item#75295105.
Hanging bolt
3
From Japan
On 2017-06-26 18:29:33
There is no problem as a hanger bolt at all. In addition, I will purchase it if necessary.
This review is about item#75295123.
Light van to the trump
5
From Japan
On 2017-04-25 16:05:55
I used a sambar to use for a trumpo. I think that it is perfect.
This review is about item#75295096.
As an eyebolt
3
From Japan
On 2017-01-24 20:02:13
As eyebolt, I used it without any problem
This review is about item#75295114.
As a handle of parts
5
From Japan
On 2016-11-14 15:13:52
It is a product you are having trouble with unexpectedly, very helpful. I am thinking about purchasing again.
This review is about item#75295105.
Luggage fixation
5
From Japan
On 2016-09-29 17:26:44
Used as a hook hanging the lashing belt in the car. Cospa is the best!
This review is about item#75295096.