Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Plated Eye Bolt
  • Uni Chromate Plated Eye Bolt
  • Uni Chromate Plated Eye Bolt

Uni Chromate Plated Eye Bolt M10

4.29 (14)
Item.#
75295105
Mfr.#
M10
Package Qty.
1PC
Ship pack of
1
3.09 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Material
SS400
Surface Processing
Uni-chrome plated
Dimension h (mm)
21
Dimensions g (mm)
(Minimum) 7.7
Working Load (Vetical suspension) (kN [kgf])
45 Dotsu / 1.47 [150] (per two)
Dimensions k (mm)
About 1.5
Dimension r1(mm)
(Minimum) 1.2
Dimensions da (mm)
(Maximum) 11.2
Dimensions r2 (mm)
About 4
Designation Screw d
M10
Standard
JIS B 1168
Dimensions b (mm)
25
Dimensions c(mm)
8
Weight (kg)
0.06
Dimension H (mm)
(Reference) 41.5
Dimensions a (mm)
41
Dimension t (mm)
7
Dimensions D (mm)
20
Dimensions e (mm)
4
Dimension l (mm)
18
Customer Reviews
5 star 8
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
During lifting work
5
From Japan
On 2019-03-15 09:08:37
It is usable normally. It is usable normally. It is usable normally. ← There is no other than this, but it is because there was a restriction of 25 characters or more that I repeated three times. There is no other intention.
This review is about item#75295105.
Replacement parts
4
From Japan
On 2019-01-25 12:58:48
By far the cheapest is the best. Plating is cheap to look at, but has no problem with quality.
This review is about item#75295123.
Manufacturing parts
5
From Japan
On 2018-11-02 11:36:45
Shipment was also fast, it was a good product. I would like to ask you again.
This review is about item#75295096.
As a machine part
3
From Japan
On 2017-12-03 16:32:48
It would be even better if it had a nut, but it would be such a kind of thing.
This review is about item#75295096.
When the column is fixed
3
From Japan
On 2017-10-19 14:58:13
The column and eye bolt were tightened and fixed with a ratchet belt. The hook of the ratchet belt purchased with Monotaro was able to connect smoothly to the M12 eyebolt.
This review is about item#75295114.
Various hangings
4
From Japan
On 2017-07-28 00:01:37
I have not had any problems so far. I am satisfied with immediate payment.
This review is about item#75295105.
Hanging bolt
3
From Japan
On 2017-06-26 18:29:33
There is no problem as a hanger bolt at all. In addition, I will purchase it if necessary.
This review is about item#75295123.
Light van to the trump
5
From Japan
On 2017-04-25 16:05:55
I used a sambar to use for a trumpo. I think that it is perfect.
This review is about item#75295096.
As an eyebolt
3
From Japan
On 2017-01-24 20:02:13
As eyebolt, I used it without any problem
This review is about item#75295114.
As a handle of parts
5
From Japan
On 2016-11-14 15:13:52
It is a product you are having trouble with unexpectedly, very helpful. I am thinking about purchasing again.
This review is about item#75295105.