Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Anchoring wire

Anchoring wire 9X2.5M

4.54 (13)
Item.#
75312106
Mfr.#
9X2.5M
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2019-07-22
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
200x100
Wire Diameter (phi mm)
9
Length (m)
2.5
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Car theft prevention
5
From Japan
On 2018-11-02 15:08:35
It was okay to choose COSPA well as the width of the wire / cutter will not break unless it is wide.
This review is about item#75312151.
Timber logging
5
From Japan
On 2016-12-11 16:23:04
Joining wire It is good to have a small protruding and easy to handle.
This review is about item#75312106.
Fastening of traction
4
From Japan
On 2015-09-04 17:29:05
I thought it was a bit stronger but I am satisfied because it is cheap.
This review is about item#75312045.
firewood
4
From Japan
On 2015-07-14 14:29:54
There is no complaints because the price is cheap but it seems that there is no progression from there even if it gets hastened immediately. You can roll it with tape
This review is about item#75312002.
Used for fixed vehicles, loaded cars
5
From Japan
On 2015-03-29 19:33:45
It can be used without problems. Last time I bought a thing with a short length. No problem with use this time.
This review is about item#75312045.
Fixing the vehicle
5
From Japan
On 2015-03-27 18:14:05
We also purchased items with lengths different from the previous time, we use it to fix the vehicle. It was able to be used without problems this time as well.
This review is about item#75312045.
Hanging the load
5
From Japan
On 2015-03-06 08:10:09
It is saved because the price is cheap
This review is about item#75312002.
Load tightening of steel
4
From Japan
On 2015-02-24 19:11:53
I find it useful because the price is cheap.
This review is about item#75312072.
Luggage fixation
5
From Japan
On 2014-09-15 17:15:49
It is saved because the price is cheap
This review is about item#75312176.
Load tightening
5
From Japan
On 2014-07-11 12:39:18
I am satisfied with the price.
This review is about item#75312097.