Buy more than* S$200* and get FREE SHIPPING

  • Color Fastener
  • Color Fastener
  • Color Fastener

Color Fastener F-8CL-100

4.00 (1)
Item.#
76134527
Mfr.#
F-8CL-100
Package Qty.
1Box(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Leg Length (mm)
60
Color
Blue
Material
Olefin steel plate
Storable Sheet Number
480
Number of Holes
2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for files such as invoices and receipts
4
From Japan
On 2015-04-10 15:08:03
It is best for documents that simply bind. I think that it is convenient to omit this trouble "to solve the knot and connect again" if it is a binding string.
This review is about item#06420023.