Buy more than* S$200* and get FREE SHIPPING

  • Chamfer Cutter

Chamfer Cutter MC-8

by SK
3.71 (7)
Item.#
86925176
Mfr.#
MC-8
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Material
High-speed steel (SKH)
Purpose
For iron, aluminum, brass, copper, wood, etc.
Weight (g)
12
Outer Diameter (mm)
8
Shank Diameter (phi mm)
6
Overall Length (mm)
47
Operating Range (mm)
1-8
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Deburring M3 tapped hole
2
From Japan
On 2018-02-18 14:05:05
I bought it for burr removal of the M3 tapped hole, but the blades do not mesh well. A little more sharp type or smaller diameter seemed better.
This review is about item#86925176.
Machine maintenance
4
From Japan
On 2017-06-21 11:00:41
I used it for dish of M8 flat head screws, but it is a bit small. I want another 0.5 mm. Sharpness is good.
This review is about item#86925194.
When metal working.
5
From Japan
On 2017-04-21 17:04:35
It is convenient to use for woodworking as well as metal processing. Good durability performance.
This review is about item#86925185.
Deburring holes etc.
4
From Japan
On 2017-02-09 23:35:12
As we used the chamfering cutter in the drilling machine, we replaced it, so we replaced it. Vibrations rarely occur, if deburring it can be used even if you turn by hand if the other is aluminum.
This review is about item#86925176.
It is also processed into brass 3, 5 mm holes.
1
From Japan
On 2017-01-12 21:46:35
I attached it to the drilling machine and processed it but the blade did not cut at all and I could not process any one. Is the purpose different?
This review is about item#86925176.
Dish wood screws for sinking heads for chamfering
5
From Japan
On 2016-04-25 22:58:11
I used MC - 12 for hand drill, but purchased MC - 8 for tabletop drilling machine. It is sufficient ability for woodworking.
This review is about item#86925176.
For chamfering for countersunk screw holes
5
From Japan
On 2015-10-26 18:13:58
I was looking for a chamfering cutter to make a countersink of 2 mm countersunk screw into a 1 mm thick FRP plate. I could not find a nice tool very well because the countersunk hole I want to open is small, but it was able to be processed perfectly with this cutter. If you are an FRP partner, you can process it satisfactorily by grabbing it directly by hand without attaching it to a drill etc, but if you want accuracy, it is recommended to be mounted on a drilling machine etc. I'm glad that the price is cheaper a bit, but I am satisfied because it seems that FRP partners will be able to use it once they buy it once.
This review is about item#86925176.