Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Hose joint (hose socket)
  • Hose joint (hose socket)
  • Hose joint (hose socket)
  • Hose joint (hose socket)

Hose joint (hose socket) HTF08828

by Koyo
4.07 (14)
Item.#
87158233
Mfr.#
HTF08828
Package Qty.
1pc
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2020-01-20
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
7.0
Normal Working Pressure (MPa)
3.5
Subtense(mm)
16
Dimension S (mm)
1/4
Minimum Hole Diameter (mm)
8.0
Compatible Hose Outer Diameter D (Φmm)
12.7
Screw Type
Rc
Dimensions L (mm)
40.0
Dimension L1 (mm)
15.0
Dimension L2 (mm)
25.0
Nominal Dimension (ΦD x S)
12.7x1/4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Air hose connection for small spray
3
From Japan
On 2019-12-09 17:36:58
The size was too large. It's the standard size and probably the smallest, but is there a smaller one?
This review is about item#87158084.
Air piping
5
From Japan
On 2019-12-07 14:07:08
We can use without any problem. The size of the home center is limited and the price is high, The existence of a mail order site like Monotarou is very helpful.
This review is about item#87158093.
Used for joint of compressor
3
From Japan
On 2018-12-06 19:12:25
The goods themselves can be used without any problem, but it takes time to ship if it is a little special size.
This review is about item#87158215.
Joint of oil supply hose
5
From Japan
On 2018-10-11 15:47:50
I am happy if you can make it with the MonotaRO brand. The wall thickness is also sufficient and there is no anxiety about the strength. Individual packaging felt useless.
This review is about item#87158066.
Fuel pressure gauge mounting to the vehicle
5
From Japan
On 2018-09-21 03:08:50
With this price accuracy and strength, no problem with both It is a very good product
This review is about item#87158084.
Fuel pressure gauge mounting to the vehicle
2
From Japan
On 2018-09-16 12:31:13
I wish I had 7.0 x 1/8 (^ _ ^;) Although it was a bit tricky I used it for 6Φ hose Screw precision and strength had no problem
This review is about item#87158084.
Machine maintenance
5
From Japan
On 2018-04-04 17:29:48
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#87158145.
For air hose joint
5
From Japan
On 2017-12-06 11:44:10
I could use it without any problem. I think that it is a good product because the price is also cheap.
This review is about item#87158075.
Polyurethane tube from compressor. When using air brush
5
From Japan
On 2017-11-21 17:36:53
It was quite difficult to find 5 mm in diameter with monkey. It was good to be here.
This review is about item#87158041.
The difficulty of screw precision ...
4
From Japan
On 2017-05-08 15:32:05
The price is extremely conscientious, of course the sealing tape is rolled up and done. Is the accuracy of the screw slightly bad? Am I too fine? To be honest, I was worried about tightening · · · I think that the usability is good. And basic things! It is too big for a hose with an outer diameter of 12 mm! I made the joint part hot with a heat gun and forcedly used a 12 mm hose. Although it did not completely enter, it will not come out without a mistake.
This review is about item#87158206.