Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Jiffy mix exclamation is tightening soil seed Maki

Jiffy mix exclamation is tightening soil seed Maki -

4.67 (3)
Item.#
88385211
Mfr.#
-
Package Qty.
1bag(4L)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
260x330x30
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I use it for seeding.
5
From Japan
On 2019-03-19 19:01:56
I think that it is light and easy to use, and it is used for very small seeds. I think the germination rate is good.
This review is about item#88385211.
Used as a tomato sowing soil
4
From Japan
On 2019-03-16 10:30:37
It looks high quality with uniform fiber soil. In addition, we planted 19 tomato seeds, but all germinated. Although the price is a little high, it is a seeding soil that is generally satisfactory.
This review is about item#88385211.
To a fine seed
5
From Japan
On 2015-10-01 22:05:01
It is a commodity that is included in the bargain garden set, and I think that the contents are not quite sold separately and the contents are almost the same as Super Mix A. Although the price is expensive, Super Mix A also contains 50 liters so it is serious to handle heavily and I can not use it in one season, so I thought that I would buy this item every season though it was expensive.
This review is about item#88385211.