Buy more than* S$200* and get FREE SHIPPING

  • Wiper Blade
  • Wiper Blade
  • Wiper Blade

Wiper Blade UP53

4.47 (43)
Item.#
89200553
Mfr.#
UP53
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Shape
U clip 9x3
Length (mm)
525
Customer Reviews
5 star 28
4 star 9
3 star 5
2 star 0
1 star 1
Review Rating: 4.47
43 Customer Reviews
The reviews are automatic translation.
当方ガソリンスタンドにて、顧客に販売
5
From Japan
On 2019-01-19 14:55:10
拭きムラ、音泣きビビリ無く自信持って販売しています。価格も安いと感じてます。
This review is about item#89200535.
Periodic exchange with wagon R
5
From Japan
On 2019-01-04 15:28:55
There was no sense of discomfort in the installation, well wiping system does not happen well.
This review is about item#89200544.
Car maintenance
3
From Japan
On 2018-12-21 17:15:07
I was able to use it unchanged as a manufacturer product, and it was very convenient to use.
This review is about item#89200492.
Change of wiper
5
From Japan
On 2018-12-06 20:16:59
I purchased the car's wiper blade bent and it seems to be good feeling using it
This review is about item#89200465.
Automotive maintenance
5
From Japan
On 2018-09-18 17:11:11
I think that the packaging is gentle to the product because of the paper box instead of the plastic container.
This review is about item#89200492.
Automobile inspection and maintenance
5
From Japan
On 2018-08-30 17:51:59
It can be used normally. Wiping is also nice. I will also purchase it.
This review is about item#89200535.
Used for the move of a favorite car
5
From Japan
On 2018-07-30 18:31:34
After swapping, I repaired clean water cleanly. It was good to purchase cheaply so I would like to purchase again.
This review is about item#89200501.
Car maintenance
4
From Japan
On 2018-05-17 19:15:18
I improved my wife 's car before entering the rainy season. Purchase products along with replacement of the wiper, which is quite an evaluation
This review is about item#89200517.
Maintenance of the vehicle
5
From Japan
On 2018-05-10 17:57:45
It is cheap and good. Because it is cheap, it is exchanged from half a year to a year. There is little feeling such as vibrating etc.
This review is about item#89200535.
Replace Wiper
3
From Japan
On 2018-04-26 15:06:11
Occasionally a 700 mm wiper is needed. If you buy something like NWB it will be a ridiculous price ... but this is nice.
This review is about item#89200596.