Buy more than* S$200* and get FREE SHIPPING

  • WATERPROOF HINGES
  • WATERPROOF HINGES
  • WATERPROOF HINGES

WATERPROOF HINGES

4.00 (1)
Item.#
89202355
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2019-03-28
Now we ship to...
...see all
Item Feature
Material
SUS304, SUS304
RoHS Directive
Correspondence
Dimensions W3 (mm)
80, 80
Dimensions L (mm)
38, 38
Dimension D (phi mm)
4, 4
Dimensions W1(mm)
98, 98
Dimensions N (mm)
3, 3
Dimensions W2(mm)
18, 18
Weight (g)
67.8, 67.8
Dimension t (mm)
2, 2
Dimention D2 (phi mm)
9, 9
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2016-08-16 19:07:54
I think that it is a solid article. It is nice to get out of the shaft, but there was no E ring attached.
This review is about item#89202355.