Buy more than* S$200* and get FREE SHIPPING

  • DB ball caster (plate type)
  • DB ball caster (plate type)
  • DB ball caster (plate type)

DB ball caster (plate type) DB63-P

5.00 (1)
Item.#
89300504
Mfr.#
DB63-P
Package Qty.
1pc
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter P (phi mm)
6
Attachment Height H (mm)
81
Screw Diameter B
-
Allowable Load (daN)
40
Mounting Seat B (mm)
38x38
Flat Diameter P (mm)
-
Dimensions b (mm)
26x26
Shaft Length L (mm)
-
Wheel Width W(mm)
11
Wheel Diameter D (phi mm)
63
Dimension W' (mm)
27.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hairdresser Wagon
5
From Japan
On 2017-04-17 23:02:00
I think that it is a structure that is smooth and does not have hair tangling. It is likely to have durability.
This review is about item#89300504.