Buy more than* S$200* and get FREE SHIPPING

  • Offset Grinding Wheel
  • Offset Grinding Wheel
  • Offset Grinding Wheel
  • Offset Grinding Wheel

Offset Grinding Wheel -

4.50 (2)
Item.#
89967035
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
9.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
220
Maximum Rotation Speed (min-1[r. p.m])
8500
Outer Diameter (phi mm)
100
Purpose
For finishing chamfering of building stone, and finishing of stone monument.
Hole Diameter (phi mm)
15
Maximum Peripheral Velocity (m/min)
8500
Type
Stone
Caution
* When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Glass polish
4
From Japan
On 2018-12-18 18:19:14
It was also easy to use because it was firmly worth the money and worth it.
This review is about item#89967035.
Polishing
5
From Japan
On 2015-12-23 16:28:20
I use it many times, but it's easy to use. It is GOOD that you can buy it at roses.
This review is about item#89967035.