Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Tape Measure

Tape Measure
Sales Price: -
Review Rating: 1.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Measurement during dimension cutting
1
From Japan
On 2013-04-10 10:34:36
Although it is JIS 1 grade, the graduation is not useful and it is not useful. If you measure the pitch between 150 mm and 500 mm by hooking the tip and measure the pitch between 200 mm as 0 point, it will not match about 0.5 mm and it will be about 1 mm I got a complaint using a job with an error (dimensions are wrong, the pipe frame is distorted) Goods that can sense the cheap and the bad
This review is about item#35442391.
1
Customer Who Viewed This Item Also Viewed
Convex With Stopper
Convex Tape Measure
Handmade nameplate creation kit
Auto Lock KAIDAN
Bar End
Measure Tape