Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Round can bolt

Round can bolt
Sales Price: 8.99 SGD
Review Rating: 4.50
2 Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Installation of air gun sling
5
From Japan
On 2016-12-13 20:23:31
Tokyo Marui Electric Gun Boys I used it to install the stock side sling of SOPMOD. When it glows red on the stove, it turned discolored into a bluish black and it felt nice. Since 4 mm reinforced hole is available in the stock, cut the threaded part to an appropriate length and fix it with the attached washer and nut. There was nothing to worry because two washers and two nuts are included. I feel a bit over-spec for the body of the pla, but I also like the texture, I like it.
This review is about item#37298466.
Even though I use it with a rope hook of a truck, I want to return all items because the bolt length was wrong, but I do not know the method. please tell me
4
From Japan
On 2016-01-29 11:21:41
The making of goods is very good. It was useless that the length of the bolt was wrong. Excuse me.
This review is about item#37298484.
1
Customer Who Viewed This Item Also Viewed
Long Eye Bolt, Metric Thread
Steel Long Eye Bolt
Round Kanboruto stainless steel
Flanged Ring Bolt, Stainless Steel
Lag Ring Bolt
Ring bolt (millimeter screw)
Eye Bolt
Round Eye Round Can with Screw
Made ring bolt stainless