Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Insert Nut Type J, Iron, Trivalent White, Pack Product

Insert Nut Type J, Iron, Trivalent White, Pack Product
Sales Price: 5.99 SGD
Review Rating: 4.71
7 Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
When fixing the bolt with the wall in between (since the plate walls can not tap)
5
From Japan
On 2018-11-09 07:51:57
It was necessary to fix the bolt through the wall, so I used it because I can not fix the nut on the other side of the wall in one person's work. It is firmly fixed and the purpose is achieved.
This review is about item#41755296.
When wooden shutter (control panel) is installed
5
From Japan
On 2018-10-19 13:26:15
Used as a female screw when fastening a temporary shutoff (Controlane) for preventing glass breakage by bolts to a wooden bay with no shutter door due to strong winds such as typhoons. It was a satisfactory product.
This review is about item#41755287.
For attaching the legs of the table
4
From Japan
On 2018-10-11 16:11:48
It was possible to install without problems, the work was easy, hardness was also satisfactory to some extent.
This review is about item#41755296.
Seat fixing of snowmobile
4
From Japan
On 2017-12-21 18:43:18
Since three ribs are stuck in the hole, it is difficult to co-rotate and it can be fixed firmly
This review is about item#41755287.
Woodwork work
5
From Japan
On 2017-10-17 15:35:06
I was just looking for a flange type nut and it was just right. Tightening is also stable when there are three wood screws.
This review is about item#41755287.
Embedding in 1 inch substrate
5
From Japan
On 2017-04-23 13:11:00
It is easy to produce strength and easy to process. I attached an adjuster bolt to this and made it to the leg of the table.
This review is about item#41755296.
Create table
5
From Japan
On 2015-03-02 14:50:56
Because it was the product I expected, I could create a table without problems.
This review is about item#41755296.
1