Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Shaft Wheel Wire

Shaft Wheel Wire
Sales Price: 8.99 SGD
Review Rating: 2.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Styrofoam processing
2
From Japan
On 2017-11-13 16:09:10
I chose this product because it was high speed of use. Another manufacturer thought it would be less than 3000 rpm, 6000 rpm doubled (7000 stamped on the product), ie wire scattering was small. I think that it is difficult to seek wheel balance elements in this class, but when I purchased three and tried it, there was a clearly unbalanced one. The upper and lower metal disks which seems to hold the wire fixedly were not fixed at the center. Is this what makes this center out of production at the time of manufacture? Fortunately, one out of three was almost fixed in center, well-balanced and could be used for processing. I opened it and confirmed it, so I decided to use the other two for other purposes.
This review is about item#60962377.
1
Customer Who Viewed This Item Also Viewed
Wire End Brush
Wire Wheel Brush
Wire wheel w/shaft
Grinding Disc
Wire Brush
Hex Shank Cup Wire Brush
Beveled wire with shaft