Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 271 - 300 of 386 Results
Show: 30 60 90
VIEW: Grid View List View
Deep groove ball bearing 6000 series LLU C 3 Grease designation item
NTN
6.99 - 269.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6000 Series > Contact Seal Type C3, C4 Clearance
Deep groove ball bearing 6000 series LLB C3 / 5K
NTN
5.00(2)
8.99 - 119.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6000 Series > Non-contact Seal Type C3 Gap
Deep groove ball bearing 6200 series ZZ CM / L 448
NTN
5.99 - 219.99 SGD
JIS Grade: 0, Grease Marks: L448(MP-1), Inner Clearance Preload Symbol: CM
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Shield Type (ZZ)
With Cage cam follower (cylindrical outer shape)
NTN
30.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Stud: M10x1.25, Hexagon Hole Diameter (mm): 4, Outer Diameter (phi mm): 26, Weight (g): 59, Overall Length (mm): 36, Width (mm): 12, TRUSCO Part Number: 423-5932
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Cam Followers
A Small Diameter Small Ball Bearing
NTN
5.99 SGD
ADD TO CART
Purpose: High speed rotation applications that do not require dust-proof performance as much as shield type., Allowable Rotation Speed (min1) Oil Lubrication: 35000, Allowable Rotation Speed (min1) Grease Lubrication: 30000, JIS Grade: 0, Standard Static Rating Load Cor (N): 1960, Standard Dynamic Load Rating Cr (N): 4550, Width B1 (mm): 8, Inside Diameter d (phi mm): 9, Outside Diameter D (phi mm): 26, TRUSCO Part Number: 423-5916
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Both Sides Non-contact Rubber Seal Type
Deep groove ball bearing 6200 series Z U1
NTN
5.99 - 22.99 SGD
JIS Grade: 0, 0
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > One shield type (Z)
Deep groove ball bearing 6200 series open type L1C3
NTN
7.99 - 779.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Open Type C2, C3, C4 Clearance
Deep Groove Ball Bearings 6200 Series Open-Type C3P5
NTN
5.00(2)
17.99 - 539.99 SGD
Inner Clearance Preload Symbol: (Greater than normal clearance) C3, Pricision: P5 (JIS 5 grade), Material: High carbon-chromium bearing steel
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Open Type Precision P4, P5, P6
Deep groove ball bearing 6200 series open type NRC 3
NTN
24.99 - 71.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Open Type
Deep groove ball bearings 6200 series LLBNR / 2A
NTN
9.99 - 26.99 SGD
JIS Grade: 0
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Non-contact Seal Type
Deep groove ball bearing 6200 series LLB P 5/2 AS
NTN
13.99 - 119.99 SGD
JIS Grade: 5
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > Non-contact Seal Type
Deep groove ball bearing 6300 series ZZ CM / 1K
NTN
24.99 SGD
ADD TO CART
Allowable Rotation Speed (min1) Grease Lubrication: 10000, JIS Grade: 0, Standard Static Rating Load Cor (N): 15000, Standard Dynamic Load Rating Cr (N): 26700, Reference Mass (g): 360, Inner Clearance Preload Symbol: CM, Inside Diameter d (phi mm): 30, Width B (mm): 19, Outside Diameter D (phi mm): 72
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > Sealed Type (ZZ)
Deep groove ball bearing 6300 series ZZ C3 / L448
NTN
10.99 - 57.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > Shield Type (ZZ) C3, C4 Gap
Deep groove ball bearing 6300 series ZZNR / 2AS
NTN
9.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Allowable Rotation Speed (min1) Grease Lubrication: 14000, JIS Grade: 0, Standard Static Rating Load Cor (N): 7900, Standard Dynamic Load Rating Cr (N): 15900, Inside Diameter d (phi mm): 20, Width B (mm): 15, Outside Diameter D (phi mm): 52
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > With shield type retaining ring
Deep groove ball bearing 6300 series open type L1C3
NTN
10.99 - 409.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > Open Type
Deep groove ball bearing 6300 series LLBNR / 2 AS
NTN
8.99 - 52.99 SGD
JIS Grade: 0
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > Non-contact Seal Type
Deep groove ball bearing 6300 series LLB CM / 2 M
NTN
9.99 - 72.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: CM
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6300 Series > Non-contact Seal Type
Combination angular contact ball bearings 7300 series DF
NTN
30.99 - 709.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Angular Bearings (Angular Contact Ball Bearings) > 7300 Series
Deep Groove Ball Bearing No. 6000 ZZ C3 Crevice
NTN
4.80(5)
3.99 - 73.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6000 Series > Shield type (ZZ) C3, C4 clearance
Stainless Steel Made Pillow Shape Unit Unrefuel System
NTN
5.00(1)
91.99 - 279.99 SGD
Cover: None
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearing Units > Pillow-Shaped Units
Cam follower with retainer (with hexagon socket)
NTN
22.99 - 179.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Cam Followers
Deep groove ball bearings
NTN
18.99 SGD
ADD TO CART
Inside Diameter d (phi mm): 15, 15, Width B (mm): 11, 11, Outside Diameter D (phi mm): 35, 35
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6200 Series > 6200 Series Others
Steel plate round flange type unit
NTN
5.00(1)
11.99 - 35.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Round flange type
Roller follower with cage
NTN
16.99 - 79.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Roller Followers
Stainless Steel Flange Flange Type
NTN
5.00(1)
97.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 1646, Designation Number of the Bearing Housing: FM204, Unit Weight (kg): 0.5, Mounting Bolt Nominal Designation: M10, Bearing Number: F-UC204D1/LP03, Shaft Diameter (phi mm): 20, TRUSCO Part Number: 323-9284
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Horizontal flange type
Roller follower with cage
NTN
22.99 - 98.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Roller Followers
Square Flange Unit Oil-Free Type
NTN
4.00(2)
16.99 - 259.99 SGD
Caution: Since the bearing housing of UCF 201-204 is common, all of them use F204.
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Square flange type
Cam follower with retainer (with hexagon socket)
NTN
23.99 - 98.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Cam Followers
Roller Follower
NTN
19.99 - 109.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Cam Followers, Roller Followers > Roller Followers
Oil-Free Formula Unit Round Flange With Spigot Joint
NTN
5.00(1)
19.99 - 259.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Round flange type

Prev 1... 5 6 7 8 9 10 11 12 13 Next