Caution: Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Material: S45C(JIS G 4051), Pressure Angle (Degree): 20, Tooth Profile: Namiha, Helix Angle (Degree): 35, Surface Finish: Cutting, Caution: This product is sold as a single unit. If you are using it with ratio of the velocity 1:1, you have to purchase a fit commodity separately.
Speed Ratio: 1:1.5, 1:1.5, 1:1.5, Caution: This product is sold in units of 1 piece. If you are using the speed ratio 1: 1.5, you will need to purchase a separate conforming product separately.
Material: S45C(JIS G 3123), Pressure Angle (Degree): 20, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Material: SUS303(JIS G 4303), Pressure Angle (Degree): 20, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is sold as single units.
The speed ratio of 1: If you use 2, you'll need to purchase a separate compatible products.
Material: SUS303(JIS G 4303), Pressure Angle (Degree): 20, Caution: This product is sold as single units.
The speed ratio of 1: If you are using at the 4, you'll need to purchase a separate compatible products.
Material: SUS303(JIS G 4303), Shape: B2, Pressure Angle (Degree): 20, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.