Buy more than* S$200* and get FREE SHIPPING

Resin Made Single Type

Sort by:
Showing 1 - 2 of 2 Results
Show: 30 60 90
VIEW: Grid View List View
Suction Lifter 20Kg
TRUSCO
28.99 SGD
ADD TO CART
Maximum Adsorption Capacity (kg): 20, Adsorption Surface Dimensions (phi mm): 123, Weight (g): 340, Material (Body): Plastic, TRUSCO Part Number: 276-0550
Category Resin Made Single Type
Hand Adsorption Vacuum Lifter
Osaka Spirit
16.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., It can not be used on uneven surfaces. Do not use above the adsorption capacity. [maximum adsorption power (when using mirror surface) is for reference only]. Since it is a hand tool, do not use it attached to a crane or lift. Make sure to inspect it before use and check whether the sucker is having scratches or oil. (If having scratches, do not use, if having oil, remove the oil before using.). Please keep the sucker clean. There may be cases where there is roughness on the surface to be adsorbed or when there is a hole the adsorptive power falls or it may disappear. Do not remove the sucker from the adsorption surface with a sharp object, there is a possibility to damage the suc...
Category Resin Made Single Type

1