Buy more than* S$200* and get FREE SHIPPING

Aluminum Single Type

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Suction Lifter
MonotaRO
32.99 SGD
ADD TO CART
Caution: Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta, Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta, Purpose: Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Material (rubber): NBR, Maximu...
Category Aluminum Single Type
Suction Lifter
TRUSCO
5.00(1)
86.99 SGD
ADD TO CART
Caution: Does not pick up on surfaces that are uneven.Maximum holding force (when using on mirrored surface) is approximate., Maximum Adsorption Capacity (kg): Below 40, Adsorption Surface Dimensions (phi mm): 123x2, Material (Body): Aluminum alloy, Weight (kg): 1.23, TRUSCO Part Number: 276-0584
Category Aluminum Single Type
Suction Lifter 50Kg
TRUSCO
3.00(2)
48.99 SGD
ADD TO CART
Maximum Adsorption Capacity (kg): 30, Adsorption Surface Dimensions (phi mm): 123, Weight (g): 480, Material (Body): Aluminum alloy, TRUSCO Part Number: 276-0568
Category Aluminum Single Type
Suction Lifter Single A
Shinwa Rules
39.99 SGD
ADD TO CART
Weight (g): 470
Category Aluminum Single Type
Hand suction cup
Shinwa Rules
5.00(1)
53.99 SGD
ADD TO CART
Purpose: For products which is difficult to hold without handle such as refrigerator, furniture, glass plate, 2014 TRUSCO Published Page: 2-0700, Adsorption Surface Dimensions (phi mm): 115, Adsorption Force: Up to 25kg, Type: Single B, Weight (g): 800, Material: Body: aluminum, lever: plastic, suction surface: Rubber, TRUSCO Part Number: 467-9041
Category Aluminum Single Type
Suction Lifter
MIKI NETSUREN
239.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Adsorption Capacity (kg): 30, Adsorption Surface Dimensions (phi mm): 120
Category Aluminum Single Type
Suction Lifter
TRUSCO
1.00(1)
68.99 SGD
ADD TO CART
Caution: It does not absorbed to the uneven surface. Maximum holding force (when using on mirrored surface) is approximate., 2014 TRUSCO Published Page: 2-0700, Adsorption Power (kgf): Upto25, Adsorption Surface Dimensions (phi mm): 117, Weight (g): 800, Overall Length (mm): 225, Thickness (mm): 110, Width (mm): 160, TRUSCO Part Number: 423-8184
Category Aluminum Single Type

1