Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

Hydraulic Pressure Pump

Sort by:
Showing 1 - 25 of 25 Results
Show: 30 60 90
VIEW: Grid View List View
Variable piston pump PVS series
NACHI
929.99 - 2,189.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hydraulic Pressure Pump > Piston Pump
Piston base
RIKEN KIKI
119.99 - 509.99 SGD
Category Hydraulic Pressure Pump > Piston Pump
Piston pump
DAIKIN INDUSTRIES
1,899.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 1561, Discharge Adjustable Range 1800min -1 (L/min): 28-68, Pump Capacity (cm3/rev): 37.7, Allowable Number of Rotations (min-1r.p.m): 500-1800, Pressure Adjustment Range (MPa [kgf/cm2]): 3.5-21[35-210], Weight (kg): 24.4, TRUSCO Part Number: 364-9806
Category Hydraulic Pressure Pump > Piston Pump
Variable piston pump
Yuken Kogyo
1,179.99 SGD
ADD TO CART
Caution: * Contamination of hydraulic fluid may cause failure of the pump and a decrease in the life of the pump, so please pay attention to hydraulic oil contamination control and keep the degree of pollution within NAS 10 grade. Be sure to provide a tank filter of at least 100 micro m (150 mesh) on the suction side and a pipe filter of 10 micro m or less at the return line. When setting the pressure, make sure that the full cutoff pressure does not exceed the maximum working pressure., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hydraulic Pressure Pump > Piston Pump
High-pressure variable vane pump VDC series (single pump)
NACHI
809.99 - 1,329.99 SGD
Category Hydraulic Pressure Pump > Vane pump
IP pump IPH series (high pressure inscribed gear pump)
NACHI
939.99 - 2,709.99 SGD
Category Hydraulic Pressure Pump > Gear pump
Hydraulic pump VDR variable-delivery vane pump
NACHI
97.99 - 799.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hydraulic Pressure Pump > Vane pump
ULTIMA Series steel manual pump
Applied Power Japan
419.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hydraulic Pressure Pump > Other pump
Manual hydraulic pump
Applied Power Japan
329.99 - 559.99 SGD
Category Hydraulic Pressure Pump > Other pump
Inscribed type gear pump
TOYOOKI KOGYO
759.99 - 2,959.99 SGD
Rated Rotating Speed (min-1 [rpm]): 1800, Maximum Working Pressure (MPa): 21, Rated Pressure (MPa): 17.5
Category Hydraulic Pressure Pump > Gear pump
Hand pump type EA
SHOWA
5.00(1)
72.99 - 139.99 SGD
Category Hydraulic Pressure Pump > Other pump
Motor pump
DAIKIN INDUSTRIES
1,259.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Electric Motor (kW): 0.75, Compatible Pump: V8A1RX, Noise Level (dB): 65, Outside Dimension (mm): 140x395x146, Number of Poles: 4P, TRUSCO Part Number: 364-9334
Category Hydraulic Pressure Pump > Piston Pump
Gear pump (IP pump)
NACHI
939.99 - 1,039.99 SGD
Maximum Working Pressure (MPa [kgf/cm2]): 30(306), 30(306), Rated Pressure (MPa): 25[255], 25[255]
Category Hydraulic Pressure Pump > Gear pump
Variable vane pump (Single)
NACHI
889.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum allowable Pressure (Mpa[kfg/cm2]): 14(143), Weight (kg): 8
Category Hydraulic Pressure Pump > Vane pump
Variable vane pump (Single)
NACHI
1,349.99 SGD
Maximum allowable Pressure (Mpa[kfg/cm2]): 14(143), 14(143), Weight (kg): 21, 21
Category Hydraulic Pressure Pump > Vane pump
Hand Pump Model HLA 7
SHOWA
159.99 SGD
Caution: * Since there are the right side type and the left side type of the lever, please select so that it will not be mistaken for the installation direction., Discharge Amount (cm3/Stroke): 1-7, 1-7, 1-7, 1-7, Discharge Caliber: M8x1.0, M8x1.0, M8x1.0, M8x1.0, Effective Capacity (L): 0.8, 0.8, 0.8, 0.8, Tank Capacity (L): 1, 1, 1, 1
Category Hydraulic Pressure Pump > Other pump
Hand pump LAW form
SHOWA
199.99 - 219.99 SGD
Category Hydraulic Pressure Pump > Other pump
Enapakku single-acting cylinder plastic pump set
Applied Power Japan
1,159.99 - 2,059.99 SGD
DisCharge Pressure (MPa): 70
Category Hydraulic Pressure Pump > Other pump
Hand pump LA-shaped
SHOWA
4.00(1)
119.99 - 199.99 SGD
Maximum Discharge Pressure (MPa [kgf/cm2]): 1.5[15]
Category Hydraulic Pressure Pump > Other pump
Semi cycle pump SMD
SHOWA
5.00(2)
379.99 - 459.99 SGD
Discharge Caliber: M8x1.0, Maximum Discharge Pressure (MPa [kgf/cm2]): 0.3[3], Effective Capacity (L): 1.5, Tank Capacity (L): 2
Category Hydraulic Pressure Pump > Other pump
Variable displacement piston pump (PVS series)
NACHI
899.99 - 1,299.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum allowable Pressure (Mpa[kfg/cm2]): 25(255), Weight (kg): 10.5
Category Hydraulic Pressure Pump > Piston Pump
Inscribed type gear motor
TOYOOKI KOGYO
3.00(1)
849.99 - 3,089.99 SGD
Maximum Using Revolution Speed (min-1): 200, 200, Maximum Working Pressure (MPa): 21, 21, Rated Pressure (MPa): 17.5, 17.5
Category Hydraulic Pressure Pump > Gear pump
Variable displacement piston pump (short delivery time product)
TOYOOKI KOGYO
1,239.99 - 2,579.99 SGD
Rated Rotating Speed (min-1 [rpm]): 1800, Rated Pressure (MPa): 14
Category Hydraulic Pressure Pump > Piston Pump
Semi cycle pump SMA
SHOWA
5.00(1)
339.99 - 409.99 SGD
Discharge Caliber: M8x1.0, Maximum Discharge Pressure (MPa [kgf/cm2]): 0.3[3], Effective Capacity (L): 1.5, Tank Capacity (L): 2
Category Hydraulic Pressure Pump > Other pump
Unipomp VDS series
NACHI
-
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hydraulic Pressure Pump > Other pump

1