Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Fitting

Sort by:
Showing 1 - 30 of 4,146 Results
Show: 30 60 90
VIEW: Grid View List View
Long Nipple
ESCO
5.00(2)
9.59 - 29.99 SGD
Material: Brass
Category Fitting > Screw Fittings > nipple
White Threaded Flange
YODOSHI
4.80(5)
6.79 - 74.99 SGD
Screw Type: PT screw, Nominal Pressure: 5K
Category Fitting > Screw Fittings > Flange
Hose Nipple
ASOH
1.29 - 28.99 SGD
Category Fitting > Hose Couplings > straight
Threaded Flanges Made of Stainless Steel, SUS304
MIE Techno
4.67(6)
19.99 - 95.99 SGD
Material: SCS13A(SUS304), Dimension r (mm): 4, Screw Type: PT screw
Category Fitting > Screw Fittings > Flange
White Threaded Flange
YODOSHI
4.67(3)
9.59 - 89.99 SGD
Material: Ductile cast iron JISG5502 (FCD450), Screw Type: PT screw
Category Fitting > Screw Fittings > Flange
Different Diameter Hex Nipple Screw Fittings
KITZ
4.00(7)
6.39 - 67.99 SGD
Screw Type: PT screw, Material (body): Stainless steel (SCS13A)
Category Fitting > Screw Fittings > nipple
Pipe Fitting, Stainless Steel Tee
MonotaRO
5.89 - 22.99 SGD
Screw Type: PT screw
Category Fitting > Screw Fittings > T-Shape
Pipe Fittings, BlackCheese
BENKAN
4.00(1)
12.99 - 58.99 SGD
Material: SGP
Category Fitting > Welding Fittings > T-Shape
Cross Ductile Iron Pipe Joint, Black
YODOSHI
5.00(2)
9.69 - 179.90 SGD
Standard: JIS B2301, Screw Type: PT screw , RoHS Directive: Correspondence
Category Fitting > Screw Fittings > Cloth
Hex Nipple Stainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(7)
4.39 - 149.90 SGD
Screw Type: PT screw, Nominal Pressure: 10K
Category Fitting > Screw Fittings > nipple
White Long Nipple
YODOSHI
1.59 - 56.99 SGD
Standard: JIS B2302, Screw Type: PT screw
Category Fitting > Screw Fittings > nipple
Kcl Model Single Rotary Joint
Showa Giken Industrial
4.00(2)
169.90 - 289.90 SGD
Maximum Rotation Speed (min-1[r. p.m]): 1500, Maximum Working Pressure (MPa): 0.98, Maximum Temperature (Degree C): 100, Caution: Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Category Fitting > Rotary Joint
Hex Hose Nipple Screw Fitting
KITZ
5.00(3)
9.29 - 59.99 SGD
Material (body): SCS13A lost wax
Category Fitting > Hose Couplings > straight
Pipe Fitting, Stainless Steel Screw Elbow
MonotaRO
4.19 - 25.99 SGD
Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
Black Long Nipple
YODOSHI
1.59 - 56.99 SGD
Standard: JIS B2302, Screw Type: PT screw
Category Fitting > Screw Fittings > nipple
Welding Pipe Fitting Stainless Steel Tee
BENKAN
4.00(1)
28.99 - 96.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > T-Shape
Sanitary Welding Ferrule
FUJI SPECIAL
15.99 - 56.99 SGD
Dimensions E (mm): 21
Category Fitting > Sanitary Fittings > Ferule
Socket, StraightStainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(1)
3.29 - 69.99 SGD
Screw Type: PS screw, Nominal Pressure: 10K
Category Fitting > Screw Fittings > Socket
TS Flange
SEKISUI CHEMICAL
4.71(7)
4.99 - 32.99 SGD
Material: PVC, Type: JIS10K
Category Fitting > Fitting for PVC/plastic pipe > Flange
Threaded Flanges Made of Stainless Steel, SUS304
MIE Techno
5.00(3)
10.99 - 64.99 SGD
Dimension r (mm): 4, Screw Type: PT screw, Bolt Hole Number: 4
Category Fitting > Screw Fittings > Flange
Hose Nipple
TRUSCO
11.99 - 33.99 SGD
Working Pressure (MPa): 3.45
Category Fitting > Hose Couplings > straight
Hex Nipple
ASOH
1.29 - 16.99 SGD
Material: Brass
Category Fitting > Screw Fittings > nipple
Hose Joint
ASOH
3.59 - 299.90 SGD
Category Fitting > Hose Couplings > straight
Taper Socket Stainless Screw Pipe Fitting
YODOSHI
5.00(2)
7.19 - 45.99 SGD
Material: SUS304, Shape: Socket (taper), Maximum Working Pressure (MPa): 1.0, Screw Type: PT screw, RoHS Directive: Support
Category Fitting > Screw Fittings > Socket
Sanitary Ferrule Tee
FUJI SPECIAL
139.90 - 649.90 SGD
Material: Stainless steel (SUS304)
Category Fitting > Sanitary Fittings > T-Shape
TOZEN Flex
TOZEN
5.00(2)
95.99 - 359.90 SGD
Maximum Working Pressure (MPa): 1.0(10.2kgf/cm2), Drift Angle (mounting dimension tolerance)(degree): 7.5, Purpose: Vibration absorption and equipment pump, eccentricity, declination and expansion and contraction of the piping absorption, Caution: Not for oil. It can not be used to pump circulation around the hot water supply pool water It can not be used to place a repeat of the pressure fluctuation occurs frequently.
Category Fitting > Telescopic Fittings
Elbow Pipe Anti-Corrosion Pipe Joints
Hitachi Metals
5.00(2)
3.79 - 96.99 SGD
Maximum Working Pressure (MPa): 1, Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
Welding Pipe Joint, Black)45 Degree Long Elbow
BENKAN
6.19 - 32.99 SGD
Material: SGP
Category Fitting > Welding Fittings > Elbow
Welding Pipe Joint, Stainless)90 Degree Long Elbow
BENKAN
4.00(6)
10.99 - 67.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > Elbow
Butt-Welding Fittings,Stainless Steel Lap Joints 10K Type
BENKAN
5.00(1)
22.99 - 32.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > Others

1 2 3 4 5 6 7 8 9 10 ...139 Next