TRUSCO Part Number: 421-6334, Type: M type, Material: All stainless steel (SUS420J2), Thickness (mm): 4.3(2), Dimension (mm): 70.5x46.8, Weight (g): 79, Measurement Pricision: Corner overlaying and reinforcement +/- 0.4 mm Length +/- 0.4 mm Gap +/- 0.4 mm, Bearing Accuracy (Deg): +/-0.7, Purpose: General welding, construction, shipbuilding, bridges, etc.
Application: Bevel angle inspection and measurement of gas cutting and edge process of fabrication process inspection., Compatible: 97794, Type: Bevel angle measurement gauge, Set Angle (Degree): 30 to 50 (2.5degree each), Purpose: Bevel angle inspection and measurement of gas cutting and beveling in the production process inspection, Bevel angle inspection and measurement of gas cutting and beveling in the production process inspection
Application: Route surface inspection and measurement of gas cutting and edge process of fabrication process inspection., Compatible: 97794, Type: Root gap measurement gauge, Purpose: Root surface inspection and measurement of gas cutting and beveling in the production process inspection, Root surface inspection and measurement of gas cutting and beveling in the production process inspection
Application: It is useful for temporary welding bevels., Material: MAIN BODY: ALUMINUM A6063S, RIVET: STAINLESS STEEL SUS304, Operating Temperature Range (deg C): -20 - 70, Scale: Until 45 degreedegree Angle: 135 degree degree slope: 5 / 10 (5 inch slope) , Main Part Dimension (mm): 1010 X 550 x 54 (at 90 degreedegree ), Perpendicularity: +/- 1 / 1000 rad (1000 mm at +/- 1.0 mm)
Compatible Tube: (Blowpipe) A cutting instrument No., 2014 TRUSCO Published Page: 2-2562, Purpose: Simple straight line and circular cutting, Caution: Middle size cutter and A type cutter are not included.
TRUSCO Part Number: 229-7361, Weight (g): 90, Minimum Scale (mm): 0.2mm, Instrumental Error (mm): +/-0.1, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Set Contents: All 7 points set / misalignment measurement gauge / flange fold inclination measurement gauge / bevel angle measurement gauge 9 sheet set / route interval measurement gauge 9 sheet set / welding gauge / taper gauge / undercut gauge, Purpose: The accuracy test for the quality control of the major iron and steel materials with a welding tool., The accuracy test for the quality control of the major iron and steel materials with a welding tool.
TRUSCO Part Number: 306-1493, Model: KT-270, Weight (kg): 2, Cutting Speed (mm/min): 300-700, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Material: Body: stainless steel brass copper, Dimension (mm): 115x58x18, Weight (g): 86, Pricision: + /-0.05mm (1.0mm or less), Purpose: Gauge for undercutting of fillet welding., Gauge for undercutting of fillet welding., Caution: Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Material: Stainless, Dimension (mm): 70.5x48x7, Weight (g): 85, Pricision: (As opposed to 20mm 40mm), the angle + /-0.2mm within:: + /-1.5degree within accuracy gap length, Purpose: Welding gauge for welding inspection measurement., Welding gauge for welding inspection measurement., Caution: Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
2015 Trusco Published Pages: 1 0831, Purpose: In gas welding, a special guide instrument for moving while keeping the crater height constant., Caution: * It can not be used for work that adds long time heat. When high temperature is applied to the magnet, the magnetic force suddenly decreases or disappears (demagnetizes), and there is a danger that the adsorbate will come off.
Body Dimensions (Length x Width x Height) (mm): 195x68x36, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Welding Instruments > Other welding measuring instruments