Buy more than* S$200* and get FREE SHIPPING

Glasses

Sort by:
Showing 1 - 30 of 1,459 Results
Show: 30 60 90
VIEW: Grid View List View
Blue Light Cut Glasses
YAMAMOTO
4.44(9)
41.99 SGD
ADD TO CART
Specification: Glasses combination possible Cut UV and blues light(400-500nm) more than 99.9%, Material: Lens Frame / PC (polycarbonate), Weight (g): 52, AS ONE Part Number: 8-1065-11
Category Glasses > Safety Glasses > Single Lens Type
Reading Glasses UN26
HEART OPTICAL
3.00(4)
14.99 SGD
Color: Black, Lens Color: Clear
Category Glasses > Reading Glasses
Safety Glasses With BX Magnifying Glass
ThreeM 3M
19.99 SGD
Specification: Cloud processing, vine adjustment possible, angle adjustable nose pads, Weight (g): 32, Standard: ANSI Z 87.1, Lens Color: Clear, Functions: Prevent fogging, vine length adjustment, adjust the lens angle, Material (frame): Nylon, Material (lens): Polycarbonate, Lens Thickness (mm): 2.25, UV Cut: 99.9%
Category Glasses > Safety Glasses > Twin Lens Type
Disposable Face Shield
AS ONE
149.99 - 169.99 SGD
Category Glasses > Shields (Faceshields) > Headgears
Bifocal Reading Glasses RB-1
RSK
22.99 - 23.99 SGD
Frame Color: Black, Functions: Vine stretch Allowed, Material (frame): Nylon, Material (lens): Polycarbonate hard coating
Category Glasses > Reading Glasses
Safety Glasses
MonotaRO
3.69 - 65.99 SGD
Material: Polycarbonate, Color: Clear, Weight (g): 44
Category Glasses > Safety Glasses > Single Lens Type
Safety Glasses (Single Lens Type All Clear Anti-Fogging Treatment Type)
MonotaRO
4.33(3)
7.99 SGD
ADD TO CART
Specification: ANSI Z87.1 standard conformance, EN certified, can be used together with glasses., Material: Polycarbonate, Color: Clear, Weight (g): 44, Lens: Anti-fog + curing treatment, JIS Standard: Non-standardized, Purpose: Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!, Caution: UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed.
Category Glasses > Safety Glasses > Single Lens Type
PC Glasses
HEART OPTICAL
28.99 SGD
Type: Lightweight model, Material (frame): Nylon resin
Category Glasses > For OA
Spectacle Cases
RSK
5.00(1)
5.99 SGD
ADD TO CART
Material: Soft vinyl, Color: Black, Storage Size: 80mmx180mm
Category Glasses > Glasses Related Products > Cases
Protection Safety Goggle
MonotaRO
6.99 SGD
ADD TO CART
Weight (g): 29, Standard: ANSI Z87.1, Lens Color: Clear (transparent), Frame Color: Black, Lens: Anti-fog treatment and curing process, Material (frame): Nylon, Material (lens): PC (polycarbonate), Material (pad): PVC (polyvinyl chloride), Purpose: For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., Caution: Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly...
Category Glasses > Safety Glasses > Twin Lens Type
3M Maxim Protective Eyewear GT 14246
ThreeM 3M
25.99 SGD
ADD TO CART
Specification: Defogging processing, UV cut, adjustable vine, angle adjustable, nose pads, TRUSCO Part Number: 388-1091, Standard: ANSI standard product (Z87.1), Lens Color: Clear, Material (frame): Nylon, Material (lens): Polycarbonate
Category Glasses > Safety Glasses > Twin Lens Type
Safety Glasses Virtual V4
ThreeM 3M
4.80(5)
10.99 SGD
ADD TO CART
TRUSCO Part Number: 344-7073, Shape: Type 1 ocular, Color: Clear (Color of the vine) black, Weight (g): 23, Frame Color: Black, Functions: With nose pads, Material (frame): (Vine) polycarbonate (Thermo plastic rubber), Material (lens): Polycarbonate, Characteristics: Anti-fogging effect
Category Glasses > Safety Glasses > Single Lens Type
Safety Goggles Gray Lens RG-15
RSK
17.99 SGD
ADD TO CART
Weight (g): 50, Lens Color: Gray, Dimensions (Width W x Height H) (mm): 152x49, Functions: The anti-fog lens both sides, UV cut, Material (frame): Double molding of polypropylene and polycarbonate, Material (lens): Polycarbonate hard coat AF
Category Glasses > Safety Goggles > Main Units > Twin Lens Type
Protection Goggle
TRUSCO
4.00(1)
23.99 SGD
Specification: ANSI standard products(Z87.1), anti-static lens, Weight (g): 31, Material (frame): Polycarbonate + nylon, Material (lens): Polycarbonate, Lens Thickness (mm): 2.4
Category Glasses > Safety Glasses > Twin Lens Type
Faceshield
AS ONE
2.29(7)
30.99 SGD
ADD TO CART
Specification: Faceshield for replacement, Material: PC (polycarbonate), Dimension (mm): (Shield) 200x388x0.8, AS ONE Part Number: 8-5363-11
Category Glasses > Shields (Faceshields) > Headgears
Safety goggles, Wide View Type
TRUSCO
4.71(7)
15.99 SGD
Weight (g): 95, Lens Color: Clear, Lens Thickness (mm): 2.1
Category Glasses > Safety Goggles > Main Units > Vent Attached
Cap type bracket for face shield
AS ONE
36.99 SGD
ADD TO CART
Specification: Face shield cap type bracket, Material: -, Dimension (mm): -, AS ONE Part Number: 8-5363-01
Category Glasses > Shields (Faceshields) > Headgears
Disaster-prevention surface (covering type) FH 2
RIKEN OPTECH
3.00(2)
44.99 SGD
ADD TO CART
Type: Accident prevention masks, Color: Transparent, Degree of Shading: None, Shield Height (mm): 205, Head Circumference (cm): about 55?about 64
Category Glasses > Shields (Faceshields) > Headgears
Safety Glasses Strap
TRUSCO
3.00(2)
4.99 SGD
Specification: Split traps type, Material: Polyester, Length (mm): 600, Weight (g): 7
Category Glasses > Glasses Related Products > Straps
Safety Glasses
TRUSCO
2.38(8)
10.99 - 11.99 SGD
Specification: Top bottom side roof, defogging processing, anti scratch processing, angle adjustable, nose pads, Standard: ANSI standard product (Z87.1), Frame Color: Black, Lens: Antistatic lens processing, Material (frame): Polycarbonate, Material (lens): Polycarbonate, Lens Thickness (mm): 2.6
Category Glasses > Safety Glasses > Twin Lens Type
Mistral UV Protection
RIKEN OPTECH
32.99 SGD
Specification: Defogging Lens, Weight (g): 22, Standard: Z87 (ANSI STANDARD), CE EN166, Material (frame): Polycarbonate, Material (lens): Polycarbonate, UV Transmittance (%): 313nm:0.0001 365nm:0.0001
Category Glasses > Sunglass Type > Protective eyewear
Nuovo Clear Safety Glasses
3M
15.99 SGD
ADD TO CART
TRUSCO Part Number: 344-7049, Weight (g): 35, Standard: JIS certified, US ANSI Z 87.1-1989, Lens Color: Clear, Material (frame): Nylon, Material (lens): Polycarbonate
Category Glasses > Safety Glasses > Single Lens Type
Opening Closing Vent Anti Dust Glasses,Hyper Glass
TOYO SAFETY
5.00(1)
38.99 SGD
Material: (Frame) + polypropylene elastomer (face-contact part), (lens) reinforced polycarbonate (ventilation) ABS, (Temple) polycarbonate (some soft vinyl chloride), Weight (g): About 96, Standard: JIS standard product, Lens Color: Clear
Category Glasses > Safety Glasses > Single Lens Type
Puribo Af Safety Glasses
ThreeM 3M
1.00(1)
17.99 SGD
ADD TO CART
Specification: Cloud processing, with nose pads, TRUSCO Part Number: 366-5968, Weight (g): 25, Standard: ANSI STANDARD COMPLIANT (Z87), Lens Color: Clear, Material (frame): Polycarbonate, Material (lens): Polycarbonate, Lens Thickness (mm): 2.0, UV Cut: 99.9%, Purpose: For general work, For general work
Category Glasses > Safety Glasses > Twin Lens Type
Full Face Mask
TRUSCO
4.00(1)
56.99 SGD
ADD TO CART
Specification: Top and bottom air holes, double lens structure., TRUSCO Part Number: 365-8554, Weight (g): 175, Standard: ANSI standard product (Z87.1), Lens Color: Clear, Lens: Antistatic lens processing, Material (frame): Soft PVC (soft PVC), Material (lens): Outside: polycarbonate, inside: acetate, Lens Thickness (mm): Outside: 2.0, inside: 0.5, Material (band): Cloth rubber blend, Purpose: For liquid splash, dust, paint work, dioxin, and asbestos measures., For liquid splash, dust, paint work, dioxin, and asbestos measures.
Category Glasses > Safety Goggles > Main Units > Vent Attached
Safety Glasses EE-12
SHIGEMATSU WORKS
8.99 SGD
ADD TO CART
Specification: Possible to use together with half masks. A pierced hole going through the end strap (thread)., Material: Lens: PC (polycarbonate) Frame: nylon Nose rest: PVC (polyvinyl chloride), Weight (g): 30, Standard: EN166-2001 Personal eye protection (European standard) compliant , AS ONE Part Number: 1-8246-11
Category Glasses > Safety Glasses > Twin Lens Type
Helmet Mounting Protective Glasses Cs
TOABOJIN
4.33(3)
32.99 SGD
ADD TO CART
Material: Polycarbonate, Weight (g): 75, System: Omni-directional slide rotating storage, Lens Thickness (mm): 1.5, Dimension (Height H x Width W) (mm): 80x240, Purpose: MP type Helmet, MP type Helmet
Category Glasses > Safety Glasses > Helmet Attachment
Laser Safety Goggles
YAMAMOTO
35.99 SGD
ADD TO CART
Specification: Glasses combination allowed, TRUSCO Part Number: 221-8682, Material: Frame lens / PC (polycarbonate), cushion / elastomer, Weight (g): 49, AS ONE Part Number: 2-7542-01, 2014 TRUSCO Published Page: 2-2403
Category Glasses > Laser Absorbing Glasses
Safety Glasses EE-32
SHIGEMATSU WORKS
13.99 SGD
Material: (Nose pad) (polyvinyl chloride) PVC, Weight (g): 27, Lens Color: Clear, Material (frame): PC (polycarbonate), Material (lens): PC (polycarbonate)
Category Glasses > Safety Glasses > Single Lens Type
Pro Mate Safety Goggles Psg
ProMate
13.99 SGD
Weight (g): About 25, Frame Color: Red, Material (lens): Polycarbonate, UV transmittance (%): Anti-UV380 (anti-UV value), Caution: Do not use in hot places or places with harmful rays nearby, Do not use in hot places or places with harmful rays nearby
Category Glasses > Sunglass Type > Protective eyewear

1 2 3 4 5 6 7 8 9 10 ...49 Next