Buy more than* S$200* and get FREE SHIPPING

Magnetic Separation Equipment

Sort by:
Showing 1 - 30 of 132 Results
Show: 30 60 90
VIEW: Grid View List View
Handy Magnetic Sweeper, Detachable
MonotaRO
73.99 SGD
ADD TO CART
Material: Part of the magnets (permanent magnet) Main unit (aluminum) Design Division (aluminum), Width (mm): About 400, Overall Length (mm): 720-1035, Weight (kg): 1.5, Castle Diameter (phi mm): Approx. 95, Adsorption Strength (N [kgf]): 58.8[6], Magnet Dimensions (mm): Width 320, Purpose: Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type With Casters
Shinwa Rules
3.22(9)
98.99 SGD
ADD TO CART
TRUSCO Part Number: 330-6372, Material: Aluminum, ABS resin, Width (mm): 320, Overall Length (mm): 715, 1015 (2-Stage stretch), Weight (g): 1096, Caster: Included
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet
TRUSCO
5.00(2)
63.99 - 119.99 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
[ H-5 ] Lgiht With Magnet Handle
Shinwa Rules
3.60(5)
26.99 SGD
ADD TO CART
TRUSCO Part Number: 332-5962, Material: Aluminum, Weight (g): 230, Power: AA alkaline batteries x 2 (for monitors with batteries), Adsorption Ability (N): 20, Finishing: Color alumite, Dimensions (Width x Length) (mm): phi20x605, LED Color: White, Materials (magnets): Neodymium magnet, Luminous Intensity (mcd): 9200
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Catcher
KANETEC
5.00(3)
169.99 - 289.99 SGD
Outer Diameter (phi mm): 114, Dimension h (mm): 85, Absorption Volume: When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg, Purpose: Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type A-3
Shinwa Rules
4.00(4)
52.99 SGD
ADD TO CART
TRUSCO Part Number: 361-1957, Width (mm): 115, Overall Length (mm): 360, Material (Body): Aluminum, Weight (g): 550, Material (Lever Part): Iron, Material (handle): ABS resin, Maximum Lifting Capacity (kg): 3, Purpose: Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Caution: Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, et...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet
SHIMONISHI SEISAKUSHO
24.99 - 43.99 SGD
Adsorption Ability (N): 40
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Catcher, B-3 Handle type,
Shinwa Rules
59.99 SGD
ADD TO CART
Specification: With handle, TRUSCO Part Number: 361-1965, Width (mm): 115, Overall Length (mm): 830, Material (Body): Aluminum, Weight (g): 730, Shank Diameter (phi mm): 24, Material (Lever Part): Iron, Material (handle): ABS resin, Maximum Lifting Capacity (kg): 3, Purpose: Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Caution: Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from di...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Pick Up Magnet Flexible Type, With H-6 Light And Inspection Mirror
Shinwa Rules
5.00(1)
31.99 SGD
ADD TO CART
TRUSCO Part Number: 403-1873, Material: Grip / aluminum Flexible tube/iron Inspection mirror/glass, ABS and PP resin Magnet / neodymium, Weight (g): 150, Power: ALKALINE BATTERY LR 44 X 3 PIECES, Main Part Dimension (mm): phi 18 X 560 (INSPECTION MIRROR MOUNTING: LONGEST / 630), Adsorption Strength (N [kgf]): Point s / 10 [1], bottom / 20 [2], Luminous Intensity (mcd): 27000, Purpose: Inspection mirror. Supporting light Tool to pick up screws on crevices, Inspection mirror. Supporting light Tool to pick up screws on crevices
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Sweeper
KANETEC
579.99 SGD
ADD TO CART
TRUSCO Part Number: 406-4313, Material: Magnet: ferrite magnet, body: aluminum alloy, the suction surface: Stainless steel (SUS304), Width (mm): 253, Weight (kg): 3.8, Height (mm): 919, Depth (mm): 114, Adsorption Ability (N): -, 2014 TRUSCO Published Page: 1-0786, Purpose: Iron tip collection from floor in sawing factorym machine and woodwork industry., Iron tip collection from floor in sawing factorym machine and woodwork industry.
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Catch
SHIMONISHI SEISAKUSHO
4.00(2)
31.99 - 72.99 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Lever Magnet
TRUSCO
4.50(4)
51.99 SGD
Adsorption Ability (N): 29.4
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Catcher
Osaka Spirit
25.99 - 35.99 SGD
Adsorption Ability (N): 48, Material (handle): Steel
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Pick-Up Tool, LED Light
MonotaRO
12.99 SGD
ADD TO CART
Material: (Telescopic shaft) iron, Material (Body): Aluminum, Weight (g): 114, Power: Four button battery LR44 x (battery monitor), Adsorption Force: (Tip) 3.2kg, (proximal part) 3.2kg, Elastic Range (mm): 175 to 550, Dimension (phi x mm): 21x175, Illumination (Lx): About 800 (50cm-time), LED Lifespan (hrs): 50000
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Power Magnetic Stick
MonotaRO
64.99 SGD
ADD TO CART
Overall Length (mm): 400, Outer Diameter (phi mm): 26
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Hand, Powerful Type
KYOTO TOOL (KTC)
5.00(2)
37.99 SGD
ADD TO CART
TRUSCO Part Number: 373-9040, 373-9040, Weight (g): 115, 115, Dimensions L (mm): 520, 520, Outer Diameter (phi mm): Magnet: 6.5, Magnet: 6.5, Lifting Capacity (kg): Magnet: 0.45, Magnet: 0.45, 2014 TRUSCO Published Page: 1-0784, 2015 Trusco Published Pages: 1 0836, Caution: Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature....
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Pick Up Tool, Flexible Type
Strong Tool
21.99 SGD
ADD TO CART
Overall Length (mm): 490, Weight (g): 150, Absorption Capacity (g): (Maximum) 500, Material (tips): Powerful neodymium magnet
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Bar
NEW STRONG
5.00(1)
18.99 SGD
ADD TO CART
TRUSCO Part Number: 361-1931, Overall Length (mm): 130 to 645, Weight (g): 30, Adsorption Ability (N): 13, Magnet Dimensions (mm): 7.5, Surface Magnetic Flux Density (T): 0.3, 2014 TRUSCO Published Page: 1-0784, Purpose: Picking up metal. To pick up screws. Assembly and repair shop. Machining plant., Picking up metal. To pick up screws. Assembly and repair shop. Machining plant.
Category Magnetic Separation Equipment > Magnetic Bar
Magnet Extensible Bar
NEW STRONG
5.00(1)
11.99 SGD
ADD TO CART
Overall Length (mm): 133 - 556, Weight (g): 27, Diameter (phi mm): (Magnet) 11.0, Adsorption Ability (N): 15
Category Magnetic Separation Equipment > Magnetic Bar
Magnet Hand "Free Shaft"
KYOTO TOOL (KTC)
55.99 - 65.99 SGD
Dimensions L (mm): 560, 560, Dimension l (mm): 165, 165, 2015 Trusco Published Pages: 1 0836
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Picker
KYOTO TOOL (KTC)
4.75(4)
35.99 SGD
ADD TO CART
TRUSCO Part Number: 373-9112, 373-9112, Weight (g): 170, 170, Dimensions L (mm): 512, 512, 2014 TRUSCO Published Page: 2-0898, 2015 Trusco Published Pages: 2 0977, Purpose: Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as places that are narrow and hands cannot reach., Tool to pick objects from narrow places where you cannot grab with your hand directly, or pi...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type With B-2 Handle
Shinwa Rules
40.99 SGD
ADD TO CART
TRUSCO Part Number: 302-5608, Material: Magnet anisotropy STAINLESS SUS304 / ADSORPTION SURFACE, Material (Body): Polystyrene resin, Weight (g): 475, Withstand Load (kg): 3, Material (Lever Part): Iron, Body Dimensions (mm): 680x110x52
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Compact Magnetic Tray
TRUSCO
4.50(2)
38.99 - 119.99 SGD
Dimension (mm): 130x52x15
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Super Magnet Catch
SUNFLAG (SHINKI MFG)
4.83(6)
21.99 SGD
ADD TO CART
Overall Length (mm): 600, Weight (g): 202
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Plate, 2 Sheets 1 Set
SHIMONISHI SEISAKUSHO
40.99 SGD
ADD TO CART
TRUSCO Part Number: 101-4307, Dimension (mm): 130x52x15, Weight (g): 340, Adsorption Ability (N): 50
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Bar
SHIMONISHI SEISAKUSHO
8.99 SGD
ADD TO CART
TRUSCO Part Number: 100-6703, Height (mm): 800, Weight (g): 295, Dimensions (Overall Length) (mm): 800, 2014 TRUSCO Published Page: 1-0782, 2015 Trusco Published Pages: 1 0834
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Hand, Elastic Shaft
KYOTO TOOL (KTC)
4.50(2)
55.99 SGD
Dimensions L (mm): 185-815, 185 to 815, Dimension l (mm): 145, 145
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Antenna Type Magnetic Bar
E-Value
11.99 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Pickup Tool
KANETEC
259.99 - 299.99 SGD
Material: Magnet: ferrite magnet, body: Aluminum alloy, the suction surface: Stainless steel (SUS304), Width (mm): 112, Depth (mm): 112, Allowable Temperature (degreeC): Continuous 150 or less Max 180 or less, Absorption Volume: In the case of M10 flat washer / case about 0.6kg, of M4 x 10 screws / about 0.7kg, 2014 TRUSCO Published Page: 1-0781, Purpose: Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processing, iron casting, home use, and school education material., Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processi...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Powerful Square Magnet Bar
KANETEC
449.99 - 849.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 320(3200), 320(3200), Point Side(mm): 22, 22, 2015 Trusco Published Pages: 1 0840, 1 0840
Category Magnetic Separation Equipment > Magnetic Bar

1 2 3 4 5 Next