Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Magnetic Separation Equipment

Sort by:
Showing 1 - 30 of 132 Results
Show: 30 60 90
VIEW: Grid View List View
Handy Magnetic Sweeper, Detachable
MonotaRO
58.99 SGD
ADD TO CART
Material: Part of the magnets (permanent magnet) Main unit (aluminum) Design Division (aluminum), Width (mm): About 400, Overall Length (mm): 720-1035, Weight (kg): 1.5, Castle Diameter (phi mm): Approx. 95, Adsorption Strength (N [kgf]): 58.8[6], Magnet Dimensions (mm): Width 320, Purpose: Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic, Strewn pieces of metal Collection of nails, screws, etc. Separation of metallic and non-metallic
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type With Casters
Shinwa Rules
3.22(9)
87.99 SGD
ADD TO CART
TRUSCO Part Number: 330-6372, Material: Aluminum, ABS resin, Width (mm): 320, Overall Length (mm): 715, 1015 (2-Stage stretch), Weight (g): 1096, Caster: Included
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet
TRUSCO
5.00(2)
68.99 - 129.90 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
[ H-5 ] Lgiht With Magnet Handle
Shinwa Rules
3.60(5)
29.99 SGD
ADD TO CART
TRUSCO Part Number: 332-5962, Material: Aluminum, Weight (g): 230, Power: AA alkaline batteries x 2 (for monitors with batteries), Adsorption Ability (N): 20, Finishing: Color alumite, Dimensions (Width x Length) (mm): phi20x605, LED Color: White, Materials (magnets): Neodymium magnet, Luminous Intensity (mcd): 9200
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Catcher
KANETEC
5.00(3)
199.90 - 329.90 SGD
Outer Diameter (phi mm): 114, Dimension h (mm): 85, Absorption Volume: When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg, Purpose: Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Catcher, B-3 Handle type,
Shinwa Rules
59.99 SGD
ADD TO CART
Specification: With handle, TRUSCO Part Number: 361-1965, Width (mm): 115, Overall Length (mm): 830, Material (Body): Aluminum, Weight (g): 730, Shank Diameter (phi mm): 24, Material (Lever Part): Iron, Material (handle): ABS resin, Maximum Lifting Capacity (kg): 3, Purpose: Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Caution: Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from di...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type A-3
Shinwa Rules
4.00(4)
56.99 SGD
ADD TO CART
TRUSCO Part Number: 361-1957, Width (mm): 115, Overall Length (mm): 360, Material (Body): Aluminum, Weight (g): 550, Material (Lever Part): Iron, Material (handle): ABS resin, Maximum Lifting Capacity (kg): 3, Purpose: Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Caution: Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, et...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet
SHIMONISHI SEISAKUSHO
25.99 - 48.99 SGD
Adsorption Ability (N): 40
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Sweeper
KANETEC
649.90 SGD
ADD TO CART
TRUSCO Part Number: 406-4313, Material: Magnet: ferrite magnet, body: aluminum alloy, the suction surface: Stainless steel (SUS304), Width (mm): 253, Weight (kg): 3.8, Height (mm): 919, Depth (mm): 114, Adsorption Ability (N): -, 2014 TRUSCO Published Page: 1-0786, Purpose: Iron tip collection from floor in sawing factorym machine and woodwork industry., Iron tip collection from floor in sawing factorym machine and woodwork industry.
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Pick Up Magnet Flexible Type, With H-6 Light And Inspection Mirror
Shinwa Rules
5.00(1)
35.99 SGD
ADD TO CART
TRUSCO Part Number: 403-1873, Material: Grip / aluminum Flexible tube/iron Inspection mirror/glass, ABS and PP resin Magnet / neodymium, Weight (g): 150, Power: ALKALINE BATTERY LR 44 X 3 PIECES, Main Part Dimension (mm): phi 18 X 560 (INSPECTION MIRROR MOUNTING: LONGEST / 630), Adsorption Strength (N [kgf]): Point s / 10 [1], bottom / 20 [2], Luminous Intensity (mcd): 27000, Purpose: Inspection mirror. Supporting light Tool to pick up screws on crevices, Inspection mirror. Supporting light Tool to pick up screws on crevices
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Lever Magnet
TRUSCO
4.50(4)
58.99 SGD
Adsorption Ability (N): 29.4
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Catch
SHIMONISHI SEISAKUSHO
4.00(2)
33.99 - 76.99 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Pick-Up Tool, LED Light
MonotaRO
13.99 SGD
ADD TO CART
Material: (Telescopic shaft) iron, Material (Body): Aluminum, Weight (g): 114, Power: Four button battery LR44 x (battery monitor), Adsorption Force: (Tip) 3.2kg, (proximal part) 3.2kg, Elastic Range (mm): 175 to 550, Dimension (phi x mm): 21x175, Illumination (Lx): About 800 (50cm-time), LED Lifespan (hrs): 50000
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Hand, Powerful Type
KYOTO TOOL (KTC)
5.00(2)
43.99 SGD
ADD TO CART
TRUSCO Part Number: 373-9040, 373-9040, Weight (g): 115, 115, Dimensions L (mm): 520, 520, Outer Diameter (phi mm): Magnet: 6.5, Magnet: 6.5, Lifting Capacity (kg): Magnet: 0.45, Magnet: 0.45, 2014 TRUSCO Published Page: 1-0784, 2015 Trusco Published Pages: 1 0836, Caution: Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature....
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Catcher
Osaka Spirit
25.99 - 32.99 SGD
Adsorption Ability (N): 48, Material (handle): Steel
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Power Magnetic Stick
MonotaRO
69.99 SGD
ADD TO CART
Overall Length (mm): 400, Outer Diameter (phi mm): 26
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Pick Up Tool, Flexible Type
Strong Tool
24.99 SGD
ADD TO CART
Overall Length (mm): 490, Weight (g): 150, Absorption Capacity (g): (Maximum) 500, Material (tips): Powerful neodymium magnet
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Hand "Free Shaft"
KYOTO TOOL (KTC)
59.99 - 75.99 SGD
Dimensions L (mm): 560, 560, Dimension l (mm): 165, 165, 2015 Trusco Published Pages: 1 0836
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Super Magnet Catch
SUNFLAG (SHINKI MFG)
4.83(6)
24.99 SGD
ADD TO CART
Overall Length (mm): 600, Weight (g): 202
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Bar
NEW STRONG
5.00(1)
19.99 SGD
ADD TO CART
TRUSCO Part Number: 361-1931, Overall Length (mm): 130 to 645, Weight (g): 30, Adsorption Ability (N): 13, Magnet Dimensions (mm): 7.5, Surface Magnetic Flux Density (T): 0.3, 2014 TRUSCO Published Page: 1-0784, Purpose: Picking up metal. To pick up screws. Assembly and repair shop. Machining plant., Picking up metal. To pick up screws. Assembly and repair shop. Machining plant.
Category Magnetic Separation Equipment > Magnetic Bar
Magnet Extensible Bar
NEW STRONG
5.00(1)
12.99 SGD
ADD TO CART
Overall Length (mm): 133 - 556, Weight (g): 27, Diameter (phi mm): (Magnet) 11.0, Adsorption Ability (N): 15
Category Magnetic Separation Equipment > Magnetic Bar
Hand Picker
KYOTO TOOL (KTC)
4.80(5)
38.99 SGD
ADD TO CART
TRUSCO Part Number: 373-9112, 373-9112, Weight (g): 170, 170, Dimensions L (mm): 512, 512, 2014 TRUSCO Published Page: 2-0898, 2015 Trusco Published Pages: 2 0977, Purpose: Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as places that are narrow and hands cannot reach., Tool to pick objects from narrow places where you cannot grab with your hand directly, or pi...
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet Plate, 2 Sheets 1 Set
SHIMONISHI SEISAKUSHO
43.99 SGD
ADD TO CART
TRUSCO Part Number: 101-4307, Dimension (mm): 130x52x15, Weight (g): 340, Adsorption Ability (N): 50
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Hand Magnet Attachment-And-Detachment Type With B-2 Handle
Shinwa Rules
43.99 SGD
ADD TO CART
TRUSCO Part Number: 302-5608, Material: Magnet anisotropy STAINLESS SUS304 / ADSORPTION SURFACE, Material (Body): Polystyrene resin, Weight (g): 475, Withstand Load (kg): 3, Material (Lever Part): Iron, Body Dimensions (mm): 680x110x52
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Compact Magnetic Tray
TRUSCO
4.50(2)
39.99 - 129.90 SGD
Dimension (mm): 130x52x15
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Flexible magnet pick-up tool
STAHLWILLE
5.00(1)
33.99 - 109.90 SGD
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Flexible type pickup tool
MonotaRO
7.99 SGD
ADD TO CART
Overall Length (mm): 600, 600, Weight (g): About 168, Adsorption Force: 23N (2.3kgf) within, Material (clips): PP, PP, Shaft (Material): steel, Tip Diameter (phi mm): 13, (cover) 15.5, Caution: * Adsorption power varies depending on usage conditions. ※ Please do not use for purposes other than original use. ※ Please do not use for electricity flowing objects. ※ Do not approach electrical equipment such as precision equipment and computers. * Do
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Heat resistant powerful magnetic force round grid magnet
KANETEC
7,699.00 - 25,990.00 SGD
Material: SUS304, Operating Temperature (deg C): 240, Surface Maximum Magnetic Flux Density mT (G): 0.8T(8000G)
Category Magnetic Separation Equipment > Grid Type Magnet
Magnet Pre Filter
KANETEC
9,699.00 SGD
ADD TO CART
Purpose: In the liquid circulation in the working fluid tank of wire electrical discharge machine, it prolongs the life of the filter by collecting the fine iron powder in the working fluid. You can also use the honing machine and a hydraulic circuit (if the press, Caution: Separately ※ When used in kerosene-based processing solution, please contact us.
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnet filter for Y type liquid
KANETEC
5,999.00 - 6,499.00 SGD
Material: SUS304 SCS13, Maximum Static Pressure (kPa): 1000
Category Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies

1 2 3 4 5 Next