TRUSCO Part Number: 361-1922, Material: Magnet: neodymium magnet body: Brass, Overall Length (mm): 153-475, Weight (g): 25, Adsorption Ability (N): 113, Magnet Dimensions (mm): 7.5, Surface Magnetic Flux Density (T): 0.3, 2014 TRUSCO Published Page: 1-0784, 2015 Trusco Published Pages: 1 0836, Purpose: For picking up the fallen screws, etc. Assembling and repair shop. Machining shop., For picking up the fallen screws, etc. Assembling and repair shop. Machining shop.
TRUSCO Part Number: 406-3341, Width (mm): 100, Weight (kg): 1.6, Height (mm): 533, Depth (mm): 55, Adsorption Ability (N): -, 2015 Trusco Published Pages: 1 0833, Purpose: Recovery and organize the work of the scattered piece of iron screws on the floor. Extraction work, such as the piece of iron mixed in the powder particles.
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Material: Magnet: ferrite magnet, body: Aluminum alloy, the suction surface: Stainless steel (SUS304), Width (mm): 112, Depth (mm): 112, Allowable Temperature (degreeC): Continuous 150 or less Max 180 or less, Absorption Volume: In the case of M10 flat washer / case about 0.6kg, of M4 x 10 screws / about 0.7kg, 2014 TRUSCO Published Page: 1-0781, Purpose: Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processing, iron casting, home use, and school education material., Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processi...
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
TRUSCO Part Number: 406-3643, Overall Length (mm): 194, Weight (kg): 0.6, Height (mm): 54, Depth (mm): 60, Maximum Temperature (Degree C): 60, Diameter (mm): 25, Surface Magnetic Flux Density (T): 0.13, 2015 Trusco Published Pages: 1 0840, Purpose: Such as the removal of iron from the liquid discharge machine and septic tank in-flow channel., Caution: ※ easy peeling recovery of the deposited iron powder idea to pack in advance plastic bag, etc. when Eki漬.
Weight (g): 33, Operating Range (mm): 145 - 600, Adsorption Strength (N [kgf]): Within 20[2], Tip Diameter (phi mm): 13 (Contact section), Caution: Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use.
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Purpose: In the liquid circulation in the working fluid tank of wire electrical discharge machine, it prolongs the life of the filter by collecting the fine iron powder in the working fluid. You can also use the honing machine and a hydraulic circuit (if the press, Caution: Separately ※ When used in kerosene-based processing solution, please contact us.
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Weight (kg): 12, Outside Dimension (mm): 175Dx200Wx230H, Purpose: To remove the fine iron from the processing solution of the wire electrical discharge machine (WCEDM). In addition, it can also be used to honing machine and a hydraulic circuit (if the pressure not applied). Please set up in the middle of the wire electr
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Caution: ※ This product, it has become a bonding assembly. If you want to rubber lining or use at high temperatures, because there is a structurally constrained, please contact us.
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Purpose: It has been combined with a strong permanent magnet, done powder, the iron removal from the raw material of the granules in various powder and granular material industry and chemical industry, is indispensable to enhance the work efficiency.
Purpose: Powder transport duct of or in the flow path and a bath of liquid, and can be applied when attempting to install the iron removal barrier. Built-in is a freely, is a tribute wide magnet single range of applications.
Purpose: The instrument, and the inner attached to the system and the casing, and separate sorting from the raw material to be introduced to the low-speed motor-driven magnetic particles pieces in a row. Threshing, in rice and rice processing of the process and is
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Material: SUS304, Pipe Diameter (phi mm): 25, Operating Temperature (deg C): food, chemicals, removal of iron powder or the like in the manufacturing process of the chemical, and the like.
Surface Magnetic Flux Density (mT): Max.250mT(2500G), Purpose: Used attached to the chute and a hopper, the chemical industry, pharmaceutical industry, adsorbing magnetic material such as iron powder among other various powder industry-related raw materials, it is used to separate.
Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies