Buy more than* S$200* and get FREE SHIPPING

Polishing

Sort by:
Showing 1 - 30 of 218 Results
Show: 30 60 90
VIEW: Grid View List View
Vertical Polisher
Compact Tool
5.00(1)
489.90 SGD
Revolution (min-1[r.p.m]): 3000, Dimensions (Width W x Height H x Length L) (mm): 205x153x208, Flow Rate (L/min): 450, Noise Level (dB(A)): 82, Pad Size (phi mm): 123
Category Polishing > Sander and Polisher
Variable Speed Random Sander
MEISTER KOBO
74.99 SGD
ADD TO CART
Accessories: 2 sheets each of Coarse # 60; middle# 120; and finishing # 240 sanding paper; cloth バフパット, wool バフパット, dust bag, Specification: Double insulation structure, Weight (kg): About 1.8, Capacity: (Dust bag) About 200 mm3, Cycle(Hz): 50/60, Voltage (V): 100, Power Consumption (W): 420, Revolution (min-1[r.p.m]): 4000 - 12000, Cord Length (m): About 2.0, Rated Current (A): 4.4, Rated Time (minutes): 30, Bit Dimensions (mm): About phi 123 (Polishing tool dimensions phi 125 magic type), Purpose: Wood and metal polishing, rust remover, car waxing and polishing
Category Polishing > Sander and Polisher
Electric Belt Sander, Baby Belton
NITTO KOHKI
769.90 SGD
Specification: Pneumatic light polishing belt sander, No Load Rotation Speed (min-1[r.p.m]): 16000, Working Pressure (MPa [kgf/cm2]): 0.59[6]
Category Polishing > Belt Sander
Sand Blaster Gun
ESCO
2.40(5)
139.90 SGD
ADD TO CART
Application: Rust removal, paint peeling, Accessories: Four sand (1kg), nozzle, collection bag, Compatible: 120 (Sand) - 24 granularity, ESCO Part Number: EA127B, Dimension (mm): 200(H)x300(L), Overall Length (mm): 300, Weight (kg): 1.2, Capability: 1L (side tanks), Working Pressure (MPa): 0.6 to 0.8, Air Consumption (L/min): 150, Indispensability Compressor (kw): 2.2, Suction Port Size: 1/4inchPT
Category Polishing > Blast Polishing
Belt Sander
SP AIR
4.50(2)
469.90 SGD
ADD TO CART
Accessories: L-TYPE WRENCH, BODY MOUNTED BELT PAPER (# 60 ), Overall Length (mm): 245, Weight (kg): 1.4, Maximum Speed (min-1[r. p.m]): 17000, Belt Width W x Length l (mm): 20x520, Air Consumption (L/min): 120, Belt Speed (m/min): 2580, Hose Mounting Nozzle: 1/4"NPT, Purpose: Finishing polish of various types of mold, beats cutting after welding, etc.
Category Polishing > Belt Sander
Roller Minico
OFFICE MINE
969.90 SGD
ADD TO CART
Accessories: POLISHING GUIDES, ABRASIVE BELT (Z80, WA180), HL BELT COARSE, HEXAGON WRENCHES, COUPLER, AIR REGULATOR AND OIL INSERTION, Specification: Pneumatic, TRUSCO Part Number: 138-8142, Weight (kg): 1.25, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 100x170x115, Roller (W x phi mm): 60x50, Air Consumption (m3/min): 0.30, Whell Number Rotation Speed (min-1[r.p.m]): 7000, Belt Dimensions (mm): 60x260, Purpose: Metal polishing process: Hair line metal finish of stainless steel, mirror finishing of stainless steel, deburring of die castings and casting, Civil engineering polishing: peel-off coating. cleaning polish (or other abrasive) civil engineering polish,
Category Polishing > Belt Sander
Sand Blaster Gun
ESCO
98.99 SGD
ADD TO CART
Compatible: 180 (Sand) - 16 granularity, ESCO Part Number: EA127BB, Dimension (mm): 175(H)x210(L), Weight (g): 600, Capability: 1kg (side tanks), Working Pressure (MPa): 0.64, Air Consumption (L/min): 140, Nozzle Diameter (phi mm): 4, Indispensability Compressor (kw): 0.75 or more, Suction Port Size: 1/4inchPT
Category Polishing > Blast Polishing
Double Action Sanding Machine
ThreeM 3M
4.80(5)
489.90 SGD
ADD TO CART
Application: Automotive plastic parts foundation treatment. Vehicles, boats, construction equipment foundation treatment, etc. Baking finish repair., Accessories: Clean sanding disk-pads PN20353 (outside diameter: 125 mm), wrench, lubricating oil, filter bag PN20452 for dust collecting (only suction dust type is attached), Specification: Rotation Type : Double Action, TRUSCO Part Number: 336-1187, Material: Case: Resin Frame: Metal, Overall Length (mm): 155.4, Weight (kg): 0.83, Type: Suction dust type, Maximum Rotation Speed (min-1[r. p.m]): 12000 (at the time of no-load), Air Consumption (L/min): 481, Pad Dimension (mm): 125, Paper Dimension (mm): 125, Orbit Diamond(mm): 5, Purpose: Automotive plastic parts foundation treatment. Vehicles, boats, construction equipment foundation treatmen...
Category Polishing > Sander and Polisher
Belt Sander
SP AIR
389.90 SGD
ADD TO CART
Accessories: Coupler (PT1/4), belts (10 x 330 mm # 60) x 1, Overall Length (mm): 275, Weight (kg): 0.8, Maximum Speed (min-1[r. p.m]): 16000, Belt Width W x Length l (mm): 10x330, 12x330, Belt Speed (m/min): 1100, Screw Size: PT1/4, Purpose: Color stripping , deburring, removing rust, polishing etc. in narrow places, Caution: Recommended to use compressors of 3 or more horse power
Category Polishing > Belt Sander
Palm Orbital Sander
NITTO KOHKI
5.00(1)
649.90 SGD
ADD TO CART
TRUSCO Part Number: 116-7120, Type: Pneumatic grinding machine, Weight (kg): 0.73, No Load Rotation Speed (min-1[r.p.m]): 11000, Air Consumption (m3/min): 0.42, Working Pressure (MPa [kgf/cm2]): 0.59[6], Orbit Diameter (mm): 5, Paper Diameter (mm): 125, Purpose: Flatten scratch of plating work, repair deep scar caused by sanding work, putty work, etc.
Category Polishing > Orbital Sander
Orbital Sander
Compact Tool
539.90 SGD
Dimension (mm): W73xH71xL145, Revolution (min-1[r.p.m]): 9000, Noise Level (dB): 88, Air Outlet: PT1/4, Flow Rate (L/min): 260, Air Pressure: 5, Orbit Diamond(mm): 3, Pad Size (mm): 73x98, Purpose: Polishing of metal, putty, and other woodworking products (finish) work.
Category Polishing > Orbital Sander
Air Belt Sander
KUKEN
489.90 SGD
ADD TO CART
Overall Length (mm): 330, Weight (kg): 0.9, Overall Width (mm): 85, Paper Dimension (mm): 10x330, Belt Speed (m/min): 1200, Air Consumption (m3/min): 0.45, Rolling Speed of No-load (min-1[r.p.m]): 18000, Noise Level (dB(A)): 85, Use Air Hose's Inner Diameter (mm): 6.5, Using Compressor: 2.2kW, Purpose: Grinding work of spot and beat section in welding. Chamfering, deburring, and rust removal of metals surface such as iron and aluminum. Grinding operation of woodworking products.
Category Polishing > Belt Sander
Hope Sander
Solar
3.00(1)
329.90 SGD
ADD TO CART
Accessories: One-touch coupler plug, a spanner, putt, a hose, dust collection bag, air tool oil, Overall Length (mm): 173 (When mounted on the coupler), Weight (kg): 0.9, Type: Dust collection bag, Revolution (min-1[r.p.m]): 10000, Air Consumption (m3/min): 0.34, Air Outlet: R1/4, Air Pressure: 5 - 6, Orbit Diameter (mm): 5, Pad Size (phi mm): 125 Magic Type
Category Polishing > Sander and Polisher
Orbital Sander Base Pad
MASTER AIR
2.50(2)
29.99 SGD
ADD TO CART
Compatible: 2012, Pad Size (phi mm): 50, Purpose: Mini Mini Orbital Sander Base Pad
Category Polishing > Orbital Sander
Air Belt Sander
ESCO
4.67(3)
229.90 - 679.90 SGD
No Load Rotation Speed (min-1[r.p.m]): 16000, Indispensability Compressor (kw): 2.2, Suction Port Size: 1/4inchPT
Category Polishing > Belt Sander
Belt Sander
SHINANO
5.00(1)
489.90 SGD
ADD TO CART
Accessories: Coupler (20PM) Pelt paper 12mm (# 60) Air Tool Oil, Specification: Belt size(mm)/10/12x330, TRUSCO Part Number: 294-3476, Overall Length (mm): 275, Weight (kg): 0.8, Revolution (min-1[r.p.m]): 15000, Belt Speed (m/s): 1100, Air Consumption (m3/min): 0.27, Air Outlet: PT1/4, 2014 TRUSCO Published Page: 2-1577
Category Polishing > Belt Sander
Double Action Sander
Compact Tool
489.90 SGD
ADD TO CART
TRUSCO Part Number: 401-0256, Overall Length (mm): 145, Weight (g): 550, No Load Rotation Speed (min-1[r.p.m]): 8500, Working Pressure (MPa): 0.4 to 0.6, Paper Dimension (mm): 125, Air Consumption (m3/min): 0.3, Noise Level (dB(A)): 80, Orbit Diamond(mm): 5, Pad Size (mm): 123, Exhaust Direction: Backward, 2014 TRUSCO Published Page: 2-1568, Purpose: Final polishing using sanding paper.(Putty polishing, woodwork polishing, FRP polishing)
Category Polishing > Sander and Polisher
Belt Sander
KUKEN
5.00(1)
549.90 SGD
ADD TO CART
Set Contents: (12x330mm) # 60, # 80, 1 each # 120x belt Per Per, Type: Non-absorbing dust formula, Overall Length (mm): 287 (including pad), Weight (kg): 0.84 (including pad), Overall Height (mm): 82 (including pad), Paper Dimension (mm): 10x330, 12x330, Belt Speed (m/min): 1360, Rolling Speed of No-load (min-1[r.p.m]): 16000, Hose Mouthpiece Mounting Screw: Rc1/4, Noise Level (dB(A)): 78, Air Consumption (Nm3/min): 0.34, Use Air Hose's Inner Diameter (mm): 6.5, Compressor (Kw): 2.2, Purpose: Automobile sheet metal work. For grinding work of beat welding and spot welding. To chamfer and burr iron, aluminum, wood, FRP, and die casting mold product.
Category Polishing > Belt Sander
Double Action Sanding Machine
SHINANO
5.00(1)
439.90 SGD
Specification: Air system Non-dust type Glue formula, Revolution (min-1[r.p.m]): 10000, Air Consumption (L/min): 360, Paper Dimension (mm): 125, DIA Dimension (mm): 5, Hose Coupling: Rc1/4 inch, Purpose: For various polishing work such as woodworking, metal grinding.
Category Polishing > Sander and Polisher
Non-Vacuuming Double Action Sander
Compact Tool
439.90 SGD
Revolution (min-1[r.p.m]): 9500, Dimensions (Width W x Height H x Length L) (mm): 123x90x158, Flow Rate (L/min): 380, Noise Level (dB(A)): 78, Orbit Diamond(mm): 5, Pad Size (phi mm): 123
Category Polishing > Sander and Polisher
Double Action Sander
PAULSTRA
329.90 SGD
ADD TO CART
Weight (kg): 0.95, No Load Rotation Speed (min-1[r.p.m]): 10000, Body Dimensions (Length x Width x Height) (mm): 140x123x100, Air Consumption (L/min): 330, Maximum Working Pressure (MPa): 0.59, Size (mm): Coin-type lithium battery CR2354x1, Purpose: Polishing of iron plate, painted surfaces, FRP, woodworking, etc.
Category Polishing > Sander and Polisher
Mini Orbital Sander
Compact Tool
499.90 - 599.90 SGD
Specification: Paper : hook and loop sheet type., Working Pressure (MPa): 0.4 to 0.6, Paper Dimension (mm): 75x110, Air Consumption (m3/min): 0.3, Hose Mounting Nozzle: G1/4, Orbit Diamond(mm): 3, 2014 TRUSCO Published Page: 2-1562, Purpose: Putty polishing, woodwork polishing, FRP polishing.
Category Polishing > Orbital Sander
Dual Action Sander
KUKEN
489.90 SGD
ADD TO CART
Application: Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work., Accessories: Coupler 20PMx1, plate wrench x1 (24 26Hex), Magic Pat (no hole), Specification: hook and loop fastener type(no holes), TRUSCO Part Number: 295-4206, Overall Length (mm): 181 (with pads), Weight (kg): 1.05 (with pads), Overall Height (mm): 91 (with pads), No Load Rotation Speed (min-1[r.p.m]): [9500], Air Consumption (m3/min): 0.38, Hose (mm): 6.5, Orbit Diameter (mm): 5.0 (Orbit diamond), Hose Mouthpiece Mounting Screw: Rc1/4, Noise Level (dB(A)): 86, Compressor: 2.2(kW), Paper Diameter (mm): 125, 2014 TRUSCO Published Page: 2-1563, Purpose: Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work.
Category Polishing > Sander and Polisher
Orbital Thunder
NITTO KOHKI
769.90 SGD
ADD TO CART
TRUSCO Part Number: 495-7768, Weight (kg): 2.1, No Load Rotation Speed (min-1[r.p.m]): 7000, Paper Dimension (mm): 100x180, Air Consumption (m3/min): 0.68, Working Pressure (MPa [kgf/cm2]): 0.59[6], Orbit Diameter (mm): 7
Category Polishing > Orbital Sander
Double-action sander
Compact Tool
599.90 SGD
Weight (kg): 1.0, Air Inlet: G 1/4", Main Part Dimensions (Length x Height x Width) (mm): 250x90x123phi, Orbit Diamond(mm): 5, Pad Size (mm): 123phi, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Polishing > Sander and Polisher
Sanding pad for air Thunder (AS125V)
United
3.00(1)
32.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Polishing > Sander and Polisher
Push type mini-bella
MUROMOTO TEKKO
5.00(1)
589.90 - 649.90 SGD
Overall Length (mm): 250, No Load Rotation Speed (min-1[r.p.m]): 14000, Belt Width W x Length l (mm): 20x520, Air Consumption (L/min): 300, Working Pressure (MPa): 0.5-0.6, Compatible Compressor Output (kW): 2.2, Belt Speed with No-load (m/min): 2200, Purpose: The grinding work at the time of automotive sheet metal repair.  spot welding of scraping plane, scraping the curved surface of the coating film was peeled off adhesive of semi-automatic welding beat shaving woodworking processing small metal products of deburring finishing work rust up other grinding work, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Polishing > Belt Sander
Double action Thunder
Compact Tool
2.00(1)
779.90 SGD
Dimension (mm): W123xH98xL153, Weight (kg): 1.0, Revolution (min-1[r.p.m]): 10000, Noise Level (dB): 92, Flow Rate (L/min): 350, Orbit Diamond(mm): 10, Pad Size (mm): 123, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Polishing > Sander and Polisher
Double Action Thunder Dream Sun
KOVAX
4.00(1)
589.90 - 599.90 SGD
Weight (g): 730, Revolution (min-1[r.p.m]): 11000, Overall Height (mm): 93, Air Consumption (m3/min): 0.4, Air Inlet: PT 1/4, Noise Level (dB(A)): 71, Orbit Diamond(mm): 5
Category Polishing > Sander and Polisher
Orbital Thunder Dream Sun
KOVAX
599.90 SGD
ADD TO CART
Overall Length (mm): 145, 145, 145, Model Number: 9135, 9135, 9135, Weight (g): 630, 630, 630, Revolution (min-1[r.p.m]): 10000, 10000, 10000, Overall Height (mm): 82, 82, 82, Paper Dimension (mm): 75x110, 75x110, 75x110, Air Consumption (m3/min): 0.4, 0.4, 0.4, Orbit Diamond(mm): 3, 3, 3
Category Polishing > Orbital Sander

1 2 3 4 5 6 7 8 Next