Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

Dynamometer, Load Cell, Torque, Pressure and Flowmeter

Sort by:
Showing 211 - 240 of 1,080 Results
Show: 30 60 90
VIEW: Grid View List View
Copper Packing, Common
No Brand
4.57(7)
1.39 - 1.99 SGD
Material: Copper, Thickness (mm): 2, Inner Diameter (phi mm): 6
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Gaskets
Teflon Packing, flat
No Brand
5.00(3)
2.79 - 4.59 SGD
Material: Teflon, Thickness (mm): 2, Inner Diameter (phi mm): 6
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Gaskets
Flow Meter
KOFLOC
3.00(1)
149.90 SGD
ADD TO CART
AS ONE Part Number: 2-7997-01, Flow Rate Range (L/min): 1 (20 degC calibration)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Area type (float type)
Electronic All plastic Meter
AS ONE
1,799.00 SGD
ADD TO CART
Dimension (mm): 120x194x131, Weight (kg): 1.4, Caliber: phi20mm, AS ONE Part Number: 1-9795-01, Flow Range (m3/h): 0.2-1.3+/-2%
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Electronic
Digital Manometers, Model DM-10S
SIBATA SCIENTIFIC TECHNOLOGY
1,499.00 SGD
Power: AC100V+/-10V 50/60Hz, Minimum : 0.1kPa
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Small Level Sensor OL Switch
NOHKEN
5.00(1)
29.99 SGD
ADD TO CART
Specification: Reverse action impossible, Material: Body / polypropylene, float / expanded polypropylene, stopper / polyacetal, mounting nut / polypropylene, Thickness (mm): Float / 24.5, Weight (g): About 25, Outer Diameter (phi mm): Float / 34, Allowable Temperature (degreeC): -10 - 90, Viscosity: 5P following, Specific Gravity Measuring Range: 0.8 or more, Tensile Strength (N): Lead / 20 Max., Pressure Resistance (MPa): 1 Max. (Static pressure), Impact Resistance (m/s2): 100 Max., Lead Length (mm): 300, Lead Wire: UL1430 AWG22 (black) heat-resistant PVC coating, Differential Movement: Switch / 3 +/-1mm, Mounting Screw Size: G1/4, Draft (mm): 24
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Liquid Level Gauge and Level Meter
68mm Vacuum Gauge
ESCO
38.99 SGD
ADD TO CART
ESCO Part Number: EA106BC, EA106BC, Outer Diameter (phi mm): 68, 68, Connection Thread: 1/8inchNPT, 1/8inchNPT, Display Pressure Range (MPa): 0--0.1, 0--0.1
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Vacuum Gauge
5 Kpa Roll Manometer
ESCO
199.90 SGD
ADD TO CART
ESCO Part Number: EA770GA-5, EA770GA-5
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
100mm flanged Pressure Gauge
ESCO
59.99 - 63.99 SGD
Body Thickness (mm): 43, 43
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
General Purpose Pressure Gauge B Form Vertical phi75
MIGISHITA SEIKI MFG
5.00(2)
24.99 - 43.99 SGD
Case Shape: B, Joint Size: G3/8B, Weight (g): 330, Pricision: +/-1.6% FS, Size: 75mm
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
General purpose Pressure Gauge (A type stand type・Φ100)
MIGISHITA SEIKI MFG
32.99 SGD
ADD TO CART
TRUSCO Part Number: 321-4109, Case Shape: A, Joint Size: G3/8B, Weight (g): 410, Nominal Designation: AT3/8x100x0.16MPa, Pricision: +/-1.6% FS, Size: 100mm, Minimum Scale (MPa): 0.005, Pressure Range (MPa): 0.0-0.16, 2015 Trusco Published Pages: 1 1164
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Pressure Gauge phi100
MIGISHITA SEIKI MFG
5.00(1)
28.99 - 48.99 SGD
Case Shape: B, Joint Size: G3/8B, Weight (g): 470, Pricision: +/-1.6% FS, Size: 100mm, 2014 TRUSCO Published Page: 1-1084
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Brass Dampner (pulsation pressure damper supply)
MIGISHITA SEIKI MFG
5.00(1)
43.99 - 67.99 SGD
Maximum Working Pressure: 20MPa, 2015 Trusco Published Pages: 1 1176
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Dampener
Vibration-proof Pressure Gauge
MIGISHITA SEIKI MFG
4.00(1)
32.99 - 53.99 SGD
Case Shape: A, Joint Size: G1/4B, Weight (g): 180, Pricision: +/-2.5%F.S, Size: 60mm, 2015 Trusco Published Pages: 1 1167
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Standard Vibration proof Pressure Gauge (B type Vertical ・Φ75)
MIGISHITA SEIKI MFG
4.00(1)
56.99 - 79.99 SGD
Case Shape: B, Joint Size: G3/8B, Weight (g): 360, Pricision: +/-1.6%F.S, Size: 75mm, 2015 Trusco Published Pages: 1 1167
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Large amount flowmeter Needle Valve
KOFLOC
1,099.00 - 1,299.00 SGD
Weight (kg): 2.55, Joint Size: Rc3/4, Heat-Resistant Temperature (deg C): 60, Assured Withstand Pressure (MPa): 0.7
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Area type (float type)
Indicator attached Flow Rate Sensor
Aichi Tokei Denki
779.90 SGD
ADD TO CART
TRUSCO Part Number: 325-0954, Connection Diameter: R1/2, Weight (g): 280, Pricision: +/-2%RS, Viscosity Range (mPa-s): 0.5-1.5, Fluid Temperature (Degree C): 0-60, Maximum Pressure (MPa): 1, Flow Rate Range (L/min): 0.3-3.0
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Electronic
Inner Sleeve Set
Yamamoto Electric Works
4.69 SGD
ADD TO CART
Maximum Temperature (Degree C): 50, Maximum Working Pressure (kPa): 200
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
MT shape base
Yamamoto Electric Works
13.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Flowmeter
KOFLOC
329.90 - 589.90 SGD
Joint Size: Rc1/4, Weight (g): 377, Heat-Resistant Temperature (deg C): 60
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Area type (float type)
Flowmeter
KOFLOC
389.90 - 879.90 SGD
Joint Size: Rc1/4, Weight (g): 379, Heat-Resistant Temperature (deg C): 60
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Area type (float type)
Siphon tube (horizontal)
KAKUDAI MFG
5.00(1)
15.99 - 24.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Pipe Siphon
Siphon Pipe, Vertical
KAKUDAI MFG
5.00(1)
16.99 - 24.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Pipe Siphon
Digital manometer EDEMA
Hodaka
1,199.00 SGD
ADD TO CART
TRUSCO Part Number: 405-2307, Weight (g): 145, Measurement Pricision: F.S.+/-3%, Resolution Capability: 0.1Pa, Unit: Pa,hPa,mmH2O,mmHg, Maximum Allowable Pressure (hPa): 30, Dimensions (Width x Depth x Height)(mm): 64x28x95, Purpose: Positive pressure, negative pressure, the measurement of differential pressure. To pressure checker of medical equipment. Fine-pressure check, such as a clean room.
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Meter Pipe
No Brand
4.00(1)
16.99 - 17.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Pipe Siphon
Digital Manometers, Model DM-10S
SIBATA SCIENTIFIC TECHNOLOGY
1,499.00 - 1,699.00 SGD
Width (mm): 90, Depth (mm): 70
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Phi75 Glycerin Pressure Gauge
MIGISHITA SEIKI MFG
4.57(7)
74.99 - 99.99 SGD
Outer Diameter (phi mm): 75, Connection Thread: G3/8, Material (case): SUS304, Material (connection): Brass, Purpose: Use in the hydraulic pump and the processed machine etc., Use in the hydraulic pump and the processed machine etc.
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Glycerin Pressure Gauge
Oil Level Checker
AQUA SYSTEM
3.67(3)
54.99 SGD
ADD TO CART
TRUSCO Part Number: 410-0417, Weight (g): 190, 2014 TRUSCO Published Page: 2-2251, Purpose: Oil, Kerosene, and Diesel Oil, Oil, Kerosene, and Diesel Oil
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Liquid Level Gauge and Level Meter
Simple Mechanical Flowmeter
AQUA SYSTEM
5.00(1)
749.90 SGD
Weight (kg): 2, Operating Temperature Range (deg C): -10-60, Maximum Pressure (MPa): 1
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Electronic
DIGITAL DIFFERENTIAL MANOMETER
CUSTOM
329.90 SGD
ADD TO CART
Accessories: Manual, strap, protective cover, TRUSCO Part Number: 449-2137, Weight (g): About 117 (at the time of the protective cover installed, including the battery), Measurement Pricision: +/- 0.03hPa (0-0.30hPa), + / - 0.05hPa (0.31-1.00), + / - (1.5% rdg + 0.1hPa) (other than the left), Dimensions (Width W x Height H x Depth D) (mm): 50.9x132.9x24.7, Resolution Capability: 0.01hPa, Batteries: Single 4 (1.5V) 2 pieces battery, Sampling: 2 times / sec, Operating Temperature and Humidity Range: 0- + 50 ℃, 70% RH or less (without condensation), Measurement Range (hPa): 0-100, Battery Life (continuous use): About 50 (when using alkaline batteries), Storage Temperature/Humidity Range: -20- + 60 ℃, 80% RH or less (without condensation)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge

Prev 1... 3 4 5 6 7 8 9 10 11 12 13 ...36 Next