Buy more than* S$200* and get FREE SHIPPING

Drafting Related Goods

Sort by:
Showing 1 - 30 of 291 Results
Show: 30 60 90
VIEW: Grid View List View
High Quality Graph Paper A4
KOKUYO
4.60(5)
2.99 - 12.99 SGD
Category Drafting Related Goods > Graph Paper
Note Paper for Copying
KOKUYO
4.40(5)
5.99 - 41.99 SGD
Category Drafting Related Goods > Graph Paper
Square Mailing Tube
KOKUYO
3.67(3)
6.99 - 11.99 SGD
Specification: With durable Tabs , Material: Craft ball , Peak Height (mm): 20
Category Drafting Related Goods > Drawing Cases
Design Case
KOKUYO
4.00(1)
29.99 - 42.99 SGD
Material: R-PP, Color: Black, Caution: The handle and binding tools are not included in the outer dimensions.
Category Drafting Related Goods > Carrying Cases
20cm Triangle Ruler Set
ESCO
3.00(1)
8.99 SGD
ADD TO CART
Material: Acrylic, Scale: 20cm
Category Drafting Related Goods > Rulers > set square
Acrylic Triangle
Shinwa Rules
4.67(3)
7.99 - 19.99 SGD
Material: Acrylic resin , Purpose: Scale used for layout work, drawing, measuring length, etc. , Caution: In case of getting dirty, do not use it to thinner and alcohol, etc.
Category Drafting Related Goods > Rulers > set square
Template Circle Ruler
CROWN (Office Supplies)
5.00(1)
8.99 SGD
Material: Acrylic resin, Color: Green
Category Drafting Related Goods > Templates
Light Box
MUTOH
5.00(2)
229.99 - 549.99 SGD
Operating Temperature Range (deg C): 10 to 40, Output Voltage (V): DC12, Input Voltage (V): AC100(50/60Hz), Functions: Stepless dimming function (external), Light Source: LED, Purpose: Trace and inspection table., Caution: LED light source life time is not guaranteed.
Category Drafting Related Goods > Drafting Equipment
Acrylic Rulers
Shinwa Rules
4.44(9)
12.99 - 20.99 SGD
Specification: With graticule , Material: Body:Acrylic,cuttersurface:Stainlesssteel, Purpose: Scale used for layout work, drawing, measuring length, etc. , Caution: In case of getting dirty, do not use it to thinner and alcohol, etc.
Category Drafting Related Goods > Rulers > Linear Rulers
T-Square Ruler
Shinwa Rules
2.50(2)
43.99 SGD
ADD TO CART
Material: Tree , Dimension (mm): 655x240x15, Weight (g): 184, Purpose: T-type ruler to draw parallel lines easily
Category Drafting Related Goods > Rulers
Survey Field Note
KOKUYO
2.99 SGD
Number of Sheets: 40
Category Drafting Related Goods > Surveying Field Books
Triangle Scale Meter, for Land and Houses
Shinwa Rules
5.00(4)
10.99 - 21.99 SGD
Material: ABS resin, Scale: 1/100/1/200/1/250/1/300/1/500/1/600
Category Drafting Related Goods > Rulers > Triangular scale
Carrying Case
LIHIT LAB
2.00(1)
24.99 - 41.99 SGD
Color: Black, Material (Body): Polypropylene
Category Drafting Related Goods > Carrying Cases
Sliding Resin Case
KOKUYO
4.00(1)
51.99 - 52.99 SGD
Material: Cap / ABS, tube / PE , Inner Diameter (phi mm): 70, Outer Diameter (phi mm): 92, Inside Dimension (mm): (Stretching) 500-860 , Storage Number of Sheets: Tracing paper / 60-120, blueprint / 30 , Outside Dimension (mm): (Stretching) 510-870
Category Drafting Related Goods > Drawing Cases
Survey field book (recycled paper)
KOKUYO
2.99 SGD
ADD TO CART
Material: Paper quality/high-quality paper, Color: Blue, Type: Level, Number of Sheets: 40 sheets, Dimensions (Vetical x Horizontal) (mm): (Paper inside) 160x91, Dimensions (Vetical x Horizontal x Thickness) (mm): 165x95x6, Paper Quality: High-quality paper
Category Drafting Related Goods > Surveying Field Books
Acrylic Quilter's Ruler
Shinwa Rules
4.00(1)
7.99 - 12.99 SGD
Material: Acrylic resin , Purpose: Scale used for layout work, drawing, measuring length, etc. , Caution: In case of getting dirty, do not use it to thinner and alcohol, etc.
Category Drafting Related Goods > Rulers > Linear Rulers
Art Carry Tube
Shinwa Rules
5.00(3)
29.99 SGD
ADD TO CART
Material: Body: Polypropylene , Weight (g): 290, Minimum Total Length (mm): 600, Cylinder Diameter (mm): 86, Inside Length (mm): 1-stage: 580mm, 2-stage: 615mm, 3-stage: 655mm, 4-stage: 695mm, 5-stage: 735mm, 6-stage: 775mm, 7-stage: 845mm , Purpose: Drawing case to carry and storage drawings and posters, etc. , Caution: Not waterproof construction.
Category Drafting Related Goods > Drawing Cases
Folding Rulers
Shinwa Rules
5.00(1)
8.99 - 13.99 SGD
Material: PET resin , Scale: 1/100, 1/150, 1/200, 1/250, 1/300, 1/400, 1/500, 1/600, Purpose: Triangle scale to make drawing and to read off dimensions , Caution: Be careful not to mistake reduced scale.
Category Drafting Related Goods > Rulers > Folded ruler
French Curve Ruler
Shinwa Rules
5.00(1)
6.99 - 10.99 SGD
Purpose: Scale used to draw any curves , Caution: In case of getting dirty, do not use it to thinner and alcohol, etc.
Category Drafting Related Goods > Rulers > Cloud type ruler
Compass
Kutsuwa
4.40(5)
3.99 SGD
ADD TO CART
Length (mm): 130, Standard: Compass pencil (pencil), Diameter (phi cm): 30 (maximum)
Category Drafting Related Goods > Compass
Super Compass, For Sharpening
SONIC
4.60(5)
6.99 SGD
ADD TO CART
Accessories: Autocentered vessel and replacement cores 5 pieces, Material: Product made from die-casting (Paint color application), Length (mm): 115, Standard: For 0.5-mm sharp cores, Diameter (phi cm): 30 (maximum)
Category Drafting Related Goods > Compass
Drawing Clear Holder, Type C
KOKUYO
4.17(6)
5.99 - 14.99 SGD
Material: R-PP, Storage Amount: Tracing paper / 85-100 sheets, a blueprint/50 sheet
Category Drafting Related Goods > Drawing Files
Triangular Scale Pocket
KOKUYO
5.00(1)
13.99 SGD
Specification: For pocket (JIS)
Category Drafting Related Goods > Rulers > Triangular scale
Measuring Divider
ESCO
57.99 - 79.99 SGD
Material: Steel, Width (mm): 15, Thickness (mm): 7
Category Drafting Related Goods > Compass
30cm Ruler
ESCO
4.50(4)
2.99 SGD
ADD TO CART
Material: PVC (polyvinyl chloride), Dimension (mm): 310x25x1.5, Type: 30cm
Category Drafting Related Goods > Rulers > Linear Rulers
16cm Ruler
ESCO
1.00(1)
1.99 SGD
ADD TO CART
Material: PVC (polyvinyl chloride), Dimension (mm): 180x25x1.2, Type: 16cm
Category Drafting Related Goods > Rulers > Linear Rulers
Ruler, Protoractor Set
ESCO
3.00(1)
3.99 SGD
ADD TO CART
Set Contents: 145mm (triangle), 100mm (protractor), Material: Vinyl chloride
Category Drafting Related Goods > Rulers > set square
Triangular Scale Bamboo
KOKUYO
33.99 - 36.99 SGD
Specification: Universal Type (JIS)
Category Drafting Related Goods > Rulers > Triangular scale
Data mask ruler
CROWN (Office Supplies)
2.99 - 8.99 SGD
Category Drafting Related Goods > Rulers > Linear Rulers
Light board parts
MUTOH
64.99 SGD
ADD TO CART
Compatible Body: SLT-A4C, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Drafting Related Goods > Drafting Equipment

1 2 3 4 5 6 7 8 9 10 Next