Buy more than* S$200* and get FREE SHIPPING

Tapes

Sort by:
Showing 271 - 300 of 3,698 Results
Show: 30 60 90
VIEW: Grid View List View
Copper Foil Tapes
AS ONE
55.99 - 159.99 SGD
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Line Tape
DIATEX
14.99 - 179.99 SGD
Tape Length (m): 50
Category Tapes > Safety Protection Tapes > Line Tapes
Double-Stick Tape, For Uneven Surfaces
Konishi
5.00(2)
4.99 SGD
ADD TO CART
TRUSCO Part Number: 376-2581, Operating Temperature Range (deg C): -20 - 80, Tape Width (mm): 15, Base Material: Special foaming object, Tape Length (m): 2, Tape Thickness (mm): 0.85, Adhesive: Acrylic system, Adhesive Power (N/10mm): 23.5, Purpose: For sticking on rough surfaces like concrete Mounting and stabilization of brick, wood, metal, glass, hard plastic, and tile s
Category Tapes > Double Sided Tapes > Outdoor, Uneven Surface
Transparent Film Tape
Seiwa Industry
3.86(7)
2.99 - 8.99 SGD
Color: Transparent, Base Material: Polypropylene, Tape Length (m): 20, Tape Thickness (mm): 0.11, Adhesive: Acrylics system emulsion adhesive, Holding Power (mm): (SUS40 deg C) 1.0, Ball Tack: 20/32, Adhesive Force (N/20mm): 12.7, Caution: Please test before use. While remove it from surface, bonding surface may be left glues or may get damage
Category Tapes > Double Sided Tapes > General Use > Transparent
Craft Pressure-Sensitive-Adhesive-Tape No.712
Nitoms
5.00(2)
2.99 - 8.99 SGD
Tape Length (m): 50, Tape Thickness (mm): 0.15, Adhesive Power (g/25mm): 24.50, Tensile Strength (N/25mm): 132, Adhesive Force (N/25mm): 8.5, Rewinding Force (N/25mm): 0.93
Category Tapes > Craft Tapes > Laminate Type
Piping Masking Tape No.303
Nitoms
5.99 - 469.99 SGD
Type: Non-stick, Tape Width (mm): 50, Base Material: Vinyl chloride, Tape Length (m): 18, Tape Thickness (mm): 0.15
Category Tapes > Plastic tape > Corrosive Protection and Piping Use
Pipe Protection Tapes No.303STC
Nitoms
4.00(2)
7.99 SGD
ADD TO CART
TRUSCO Part Number: 362-1359, Color: Ivory, Weight (g): 160, Tape Width (mm): 50, Base Material: Vinyl chloride, Tape Length (m): 18, Tape Thickness (mm): 0.15
Category Tapes > Plastic tape > Corrosive Protection and Piping Use
Scotch Multiuse Double-Stick Tape, Thin,
ThreeM 3M
4.99 SGD
ADD TO CART
Operating Temperature Range (deg C): 0 - 120, Tape Width (mm): 15, Base Material: Rayon nonwoven fabric, Tape Length (m): 5, Tape Thickness (mm): 0.16, Adhesive: Acrylic system, Adhesive Power (N/10mm): 5.5, Purpose: Adhesion of indoor light weight objects For adhesions of indoor wooden plates (light weight objects)
Category Tapes > Double Sided Tapes > Multi Purposes
VHB(TM) Structure Joint Tape Y-4630
ThreeM 3M
64.99 - 69.99 SGD
Base Material: Acrylic foam, Tape Length (m): 10, Tape Thickness (mm): 0.8, Fracture Elongation (%): 600, Adhesive: Acrylic type, Adhesive Power (N/10mm): 27, Tensile Strength (N/mm2): 49, Purpose: Reinforcement plates such as metal and resin are strongly brought together with an easy work.
Category Tapes > Double Sided Tapes > Bonding Tapes
3M Side Type Dispenser
ThreeM 3M
3.60(5)
30.99 SGD
ADD TO CART
Specification: 3 Inches (75 mm) for paper tubes,w/ tape auto-folding function, TRUSCO Part Number: 293-0161, Material: Steel, Weight (g): 330, Tape Width (mm): (Folded width) 2-5, Body Dimensions (Width x Depth x Height) (mm): 170x65x90, Adapter Tape External Diameter (phi mm): 125, Maximum Tape Width (mm): 48, Purpose: For OPP tape.
Category Tapes > Tape Cutters > Hand Tape Cutters
Bag Sealing Tape No.540
NICHIBAN
2.99 - 45.99 SGD
Tape Width (mm): 9, Base Material: PET, Tape Length (m): 50, Tape Thickness (mm): 0.058, Adhesive Power (N/10mm): 3.12, Tensile Strength (N/10mm): 72.6
Category Tapes > Bag sealer tape and Vegetables tape
Edge Cushion Tapes
TRUSCO
4.29(7)
7.99 - 13.99 SGD
Weight (g): 40, Installation Method: Pasting type
Category Tapes > Safety Protection Tapes > Cushion Tapes
Sealing Tape
TSUCHIYA
2.99 - 4.99 SGD
Color: Charcoal, Base Material: Polyurethane + PET film, Adhesive: Acrylic
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Self-fusing Silicone Tape
ThreeM 3M
95.99 SGD
ADD TO CART
Specification: A cutter is needed for cutting , TRUSCO Part Number: 327-9022, Color: Gray , Weight (g): 160, Operating Temperature Range (deg C): (Continuous) 180 , Tape Width (mm): 25, Tape Length (m): 9, Tensile Strength: 21N/10mm, Tape Thickness (mm): 0.3, Tensile Strength (N/10mm): 21, Insulation Breakdown Voltage (kV/mm): 33, Purpose: Tracking measure by high-tension electricity. Electrical wiring work.
Category Tapes > Plastic tape > Self Fusing Tapes
Pe Film Air Cap Packing Tape
K.U.
5.00(1)
7.99 SGD
ADD TO CART
Color: Blue, Tape Width (mm): 50, Base Material: LDPE, Tape Length (m): 50, Thickness (microm): Base material/50, Adhesive: Acrylic type, Elongation (%): 150, Adhesive Force: 300 (VERSUS PE FILM), Adhesive Power (g/25mm): 550 (board for SUS), Holding Power (min): 100/25mm, Tape Thickness (micro m): 72 - 73, Tensile Strength (kgf/25mm): 1.5
Category Tapes > Packaging Adhesive Tape Polyethylene Cloth
Polyethylene Cloth Tape 386
ThreeM 3M
27.99 SGD
ADD TO CART
Color: White, Tape Width (mm): 50, Base Material: Polyethylene cloth, Tape Length (m): 50, Tape Thickness (mm): 0.15, Adhesive: Acrylic type, Adhesive Strength (N/cm): 2.74, Elongation (%): 11, Tensile Strength (N/25mm): 137.25, Adhesive Force (N/25mm): 6.85, Tensile Strength (N/cm): 55, Purpose: Temporary fixing, curing
Category Tapes > Curing Tapes > Polyethylene Cloths
Masking Tape Holder 18
NISAKU
3.00(1)
9.99 SGD
ADD TO CART
Specification: w/ Tape cutter, Material: ABS resin, elastomer resin, Dimension (mm): 66x112x25, Weight (g): 70, Tape Width (mm): 18M(3M product), Caution: Do not use for other than its intended purpose. Do not keep the masking tape under setting for long term.You should not use due to excessive usage or danger.
Category Tapes > Masking Tapes > Masking Tape Cutter Rollers
Ceramic Tape
ASAHISANGYO.CO.,LTD
4.67(3)
80.99 SGD
ADD TO CART
Material: 5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers, Weight (kg): 1.7, Color: White, Tape Width (mm): 50, Tape Length (m): 30, Tape Thickness (mm): 2, Moment Use Temperature (deg C): 400
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Anti-Slip Tape, Cream
tesa
29.99 SGD
ADD TO CART
TRUSCO Part Number: 418-4815, Color: Cream , Weight (g): 290, Tape Width (mm): 50, Base Material: Vinyl chloride , Tape Length (m): 6, Abrasive Grain: Mineralparticle, Tape Thickness (mm): 0.7, Adhesive: Acrylic , Adhesive Force: 2.7N/10mm, Adhesive Power (N/10mm): 6, Tensile Strength (N/10mm): 38.4, 2014 TRUSCO Published Page: 3-1414, Purpose: Both indoor and outdoor use. , Caution: A cutter is needed for cutting
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
Removable General Double-Stick Tape No.5000Ns
Nitoms
4.67(6)
2.99 - 22.99 SGD
Color: White, Tape Length (m): 20, Tape Thickness (mm): 0.16
Category Tapes > Double Sided Tapes > Redetachment
Curing Tape, Fit Light
SEKISUI CHEMICAL
3.33(3)
4.99 - 279.99 SGD
Tape Width (mm): 50, Extensibility (%): 25, Tape Thickness (mm): 0.105, Adhesive Power (N/10mm): 2.2, Tensile Strength (N/10mm): 40
Category Tapes > Curing Tapes > Polyethylene Cloths
Non Slip Tape Transparent Outdoor, Cut Type
TRUSCO
25.99 SGD
ADD TO CART
TRUSCO Part Number: 359-9621, Color: Clear, Type: Cut Type, Tape Width (mm): 40, Base Material: Polyester film, Abrasive Grain: Aluminum oxide, Tape Thickness (mm): 0.8, Adhesive: Acrylic, Tensile Strength (N/25mm): 383, Adhesive Force (N/25mm): 32, Tape Length (mm): 40
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Strong Self-Amalgamating Tape "Extreme 4600"
tesa
4.75(8)
14.99 SGD
Material: Silicone rubber, Tape Width (mm): 25, Tape Length (m): 3, Tape Thickness (mm): 0.5, Elongation (%): 600, Heat-Resistant Temperature (deg C): -60 to 260, Insulation Breakdown Voltage (kV): 8, Tensile Strength (N/10mm): 33, Withstanding Resistance (kg/cm2): 12/4 double winding, Separator: Polyester, Characteristics: Weather resistance, chemical resistance, oil resistance, salt water resistance, abrasion resistance
Category Tapes > Plastic tape > Self Fusing Tapes
Double Sided Tape No.5015
Nitto Denko
4.83(6)
5.99 - 749.99 SGD
Tape Thickness (mm): 0.12, Adhesive Power (N/10mm): 8
Category Tapes > Double Sided Tapes > Multi Purposes
Silicone Tape
Devcon
17.99 SGD
ADD TO CART
TRUSCO Part Number: 404-2573, Color: Black , Weight (g): 38, Tape Width (mm): 25, Base Material: Silicone rubber , Operating temperature Limits: -54 to 260deg C, Tape Length (m): 3, Tape Thickness (mm): 0.5, Tensile Strength (MPa): 8, Insulation Performance: 16000V/mm, Purpose: To repair leaking pipe joint and pipe.
Category Tapes > Plastic tape > Self Fusing Tapes
Non Slip Tape, Outdoor, Wide Type
TRUSCO
4.33(3)
77.99 - 149.99 SGD
Tape Width (mm): 150, Base Material: Aluminum foil, Abrasive Grain: Silicon carbide, aluminum oxide, Tape Thickness (mm): 0.8, Adhesive: Acrylic, Tensile Strength (N/25mm): 147, Adhesive Force (N/25mm): 20, Caution: Cutter is necessary for cutting.
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Fabric Tape No.600A
SEKISUI CHEMICAL
4.50(2)
4.99 - 149.99 SGD
Tape Width (mm): 50, Tape Length (m): 25, Extensibility (%): 14, Tuck (ball No.): 20, Holding Power (mm): 0.0, Adhesive Power (N/10mm): 2.6, Tensile Strength (N/10mm): 26.0, Deployment Force (N/10mm): 1.6
Category Tapes > Fabric Tapes
Lead-Free Type Vinyl Tape 10 M
TRUSCO
5.00(2)
11.99 SGD
Weight (g): 450, Operating Temperature Range (deg C): 10 - 90, Tape Width (mm): 19, Base Material: Soft PVC films, Tape Length (m): 10, Extensibility (%): 251, Tape Thickness (mm): 0.2, Adhesive: Rubber type, Adhesive Power (N/10mm): 1.84, Rewind Strength (N/10mm): 3.4, Tensile Strength (N/10mm): 15 or more, Purpose: Wiring installation. For insulation of machinery tools.
Category Tapes > Plastic tape > General Use
Masking Tape No.3303-HG for Sealing
KAMOI KAKOSHI
7.99 SGD
Color: Blue, Type: High-grade type, Base Material: Japanese paper, Tape Length (m): 18, Extensibility (%): 3.1, Tape Thickness (mm): 0.12, Adhesive: Rubber type, Tensile Strength (N/15mm): 47.1, Adhesive Power (N/10mm): 1.72, Purpose: For sealing of structures
Category Tapes > Masking Tapes > For Sealing
Scotch Powerful Both Sides Tape For External Wall Surface
ThreeM 3M
6.99 SGD
ADD TO CART
Color: Black, Weight (g): 32, Operating Temperature Range (deg C): -20 - 60, Tape Width (mm): 10, Base Material: Acrylic foam (non-woven fabric reinforced), Tape Length (m): 1.5, Tape Thickness (mm): 1.0, Adhesive: Acrylic type, Adhesive Power (N/10mm): 16, Purpose: For external wall surface (for outside) In external wall lightweight nameplate and for fixing of nameplate
Category Tapes > Double Sided Tapes > Outdoor, Uneven Surface

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...124 Next