Buy more than* S$200* and get FREE SHIPPING

Tapes

Sort by:
Showing 271 - 300 of 3,698 Results
Show: 30 60 90
VIEW: Grid View List View
Color Fabric Tape NO.145
TERAOKA SEISAKUSHO
8.99 - 269.99 SGD
Weight (g): 430, Tape Width (mm): 50, Tape Length (m): 25, Core Diameter (mm): 76, Tape Thickness (mm): 0.31, Tensile Strength (N/25mm): 186.3, Adhesive Force (N/25mm): 10.79, Core Diameter (inch): 3
Category Tapes > Fabric Tapes
Double-Sided Adhesive Tape
ThreeM 3M
5.00(4)
2.99 - 12.99 SGD
Color: Semitransparent, Base Material: Nonwovenfabric, Tape Length (m): 20, Tape Thickness (mm): 0.16, Adhesive: Acrylic , Material (liner): Paperplane, Adhesive Force (N/cm): 7.6, Liner Color: White (3M mark entering) , Purpose: To fix various foamed materials, name plate, sign board, lightweight parts, members of OA and home appliances. Splice of paper.
Category Tapes > Double Sided Tapes > General Use > General Use
Strong Self-Amalgamating Tape "Extreme 4600"
tesa
4.75(8)
14.99 SGD
Material: Silicone rubber, Tape Width (mm): 25, Tape Length (m): 3, Tape Thickness (mm): 0.5, Elongation (%): 600, Heat-Resistant Temperature (deg C): -60 to 260, Insulation Breakdown Voltage (kV): 8, Tensile Strength (N/10mm): 33, Withstanding Resistance (kg/cm2): 12/4 double winding, Separator: Polyester, Characteristics: Weather resistance, chemical resistance, oil resistance, salt water resistance, abrasion resistance
Category Tapes > Plastic tape > Self Fusing Tapes
Double-Sided Tape No.510
Nitto Denko
5.00(4)
3.99 - 869.99 SGD
Tape Thickness (mm): 0.15, Holding Power (mm): 0.3/hr
Category Tapes > Double Sided Tapes > Multi Purposes
Craft Tape No.2471 For Packing
TERAOKA SEISAKUSHO
5.00(2)
4.99 - 209.99 SGD
Tape Width (mm): 50, Tape Length (m): 50, Extensibility (%): 8, Tape Thickness (mm): 0.14, Adhesive Power (N/10mm): 4.27, Tensile Strength (N/25mm): 157.3, Tensile Strength (N/10mm): 62.9, Tear Strength (N [gf]): 1.14[116], Adhesive Force (N/25mm): 10.69
Category Tapes > Craft Tapes > Laminateless Type
Tape For Temporary Fixing "Holding Tape 50Mmx50M"
ESCO
23.99 SGD
ADD TO CART
Material: Polyester, Color: Light blue, Tape Width (mm): 50, Tape Length (m): 50, Tape Thickness (mm): 0.07, Base Material Thickness (mm): 0.038
Category Tapes > Tape for Electronic and Circuit Board > Polyester Tapes
Anti Rat Plastic Tape
ESCO
23.99 SGD
ADD TO CART
Tape Width (mm): 19, Expiration Date: (Effectiveness and reduce high-temperature use, however, sunlight exposure, in the rain outdoors.) About '30 in a room at room temperature 23deg C
Category Tapes > Plastic tape
Fabric Tape No.600
SEKISUI CHEMICAL
3.99 - 289.99 SGD
Tape Length (m): 25, Extensibility (%): 6, Tuck (ball No.): 32
Category Tapes > Fabric Tapes
Glass Cross Tape
ThreeM 3M
4.14(7)
18.99 SGD
ADD TO CART
Tape Width (mm): 50, Base Material: Glass fibers, Tape Length (m): 5, Tape Thickness (mm): 0.25 - 0.3, Tensile Strength (50 mm /N ): 2648
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Red Reflective Tape
ESCO
42.99 SGD
ADD TO CART
Application: Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision, ESCO Part Number: EA983GA-22, Material: PET film, reflective glass beads (with separator), Thickness (mm): 0.12, Color: Red, Length (m): 10, Size (mm): 45
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
50mmx50m Adhesive Tape
ESCO
1.00(1)
16.99 SGD
ADD TO CART
ESCO Part Number: EA944NL-1, Tape Width (mm): 50, Base Material: Aluminum foil , Tape Length (m): 50, Tape Thickness (mm): 0.12, Adhesive: Acrylic , Base Material Thickness (mm): 0.007, Heat-Resistant Temperature (deg C): 50 to 60, Purpose: Joint adhesion and end stop of surface protective materials of heat retention and cold storage ducts. To coat curved portion and T-shaped part.
Category Tapes > Repair and Sealing Tape > Metal Tapes
Red Reflective Tape
ESCO
83.99 SGD
ADD TO CART
Application: Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision, ESCO Part Number: EA983GA-23, Material: PET film, reflective glass beads (with separator), Thickness (mm): 0.12, Color: Red, Length (m): 10, Size (mm): 90
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
Kapton Electrical Insulating Tape (Thermal Class 180 ° C/H Type)
Permacel
95.99 - 149.99 SGD
Color: Amber, Base Material: 50 micron Kapton film, Tape Length (m): 33, Withstand Voltage: 11500, Tape Thickness (mm): 0.1, Adhesive: Silicone series, Adhesion (g/10mm): 278 (vs. steel), Elongation (%): 65, Tensile Strength (kgf/cm): 9.8, Unwinding Force: (Force required to unwind 150Feet per minute) 557g / cm, UL Standards: File No.E20392 UL-510 Flame Retardant (flame retardant), MIL Standard: MIL-P-46112, Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, large rotation machine coil insulation, thermistor part outer insulation magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., Caution: From 2009 October 1st, Permacel brand was unioned t...
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Double-Sided Cloth Tape  25Mmx15M
SEKISUI CHEMICAL
4.80(5)
8.99 - 439.99 SGD
Tape Length (m): 15, Tape Thickness (mm): 0.55, Adhesive Power (N/10mm): 6.37, Adhesive Force (gf/10mm): 650, Shear Adhesive Strength (N/cm2 [kgf/cm2]): 34.3[3.5]
Category Tapes > Double Sided Tapes > Carpets, Artificial Turfs
Nitto Line Tape
IWATA MFG
5.00(8)
72.99 - 389.99 SGD
Category Tapes > Safety Protection Tapes > Line Tapes
Edge Cushion Tapes
TRUSCO
4.29(7)
7.99 - 13.99 SGD
Weight (g): 40, Installation Method: Pasting type
Category Tapes > Safety Protection Tapes > Cushion Tapes
Thick Aluminum Tape
SLIONTEC
4.00(1)
59.99 - 569.99 SGD
Base Material: Aluminum foil, Tape Length (m): 20, Tape Thickness (mm): 0.3
Category Tapes > Repair and Sealing Tape > Metal Tapes
Heat-resistant Aluminum Glass Cloth Tape 50
SLIONTEC
4.00(1)
82.99 SGD
ADD TO CART
TRUSCO Part Number: 351-9333, Color: Silver, Weight (g): 260, Operating Temperature Range (deg C): -30 to 250, Tape Width (mm): 50, Base Material: Aluminum foil glass cloth +, Tape Length (m): 15, Tape Thickness (mm): 0.21, Adhesive: Silicone series, Base Material Thickness (mm): 0.15, Adhesive Power (N/10mm): 5, Tensile Strength (N/10mm): 274
Category Tapes > Repair and Sealing Tape > Metal Tapes
Double Sided Adhesive Tape 9720
ThreeM 3M
22.99 - 42.99 SGD
Color: Black, Base Material: Polyethylene, Tape Length (m): 8, Tape Thickness (mm): 2, Adhesive Force (N/25mm): 22.2
Category Tapes > Double Sided Tapes > For Cars
Screen Protect Film PE
Sumiron
489.99 SGD
ADD TO CART
Specification: A cutter is needed for cutting, TRUSCO Part Number: 279-0165, Color: Blue, Tape Width (mm): 1020, Base Material: Polyethylene (PE), Tape Length (m): 100, Tape Thickness (mm): 0.065, Mass (kg/Unit): 3.35, Adhesive Force (N/25mm): 1.1
Category Tapes > Surface Protective Materials
3M Side Type Dispenser
ThreeM 3M
3.60(5)
30.99 SGD
ADD TO CART
Specification: 3 Inches (75 mm) for paper tubes,w/ tape auto-folding function, TRUSCO Part Number: 293-0161, Material: Steel, Weight (g): 330, Tape Width (mm): (Folded width) 2-5, Body Dimensions (Width x Depth x Height) (mm): 170x65x90, Adapter Tape External Diameter (phi mm): 125, Maximum Tape Width (mm): 48, Purpose: For OPP tape.
Category Tapes > Tape Cutters > Hand Tape Cutters
Packing Tape Cutter
OPEN INDUSTRIES
4.20(5)
20.99 SGD
ADD TO CART
Specification: For 3 Inches (76 mm) paper tubes, Compatible: OPP Kraft tape, TRUSCO Part Number: 003-2522, Material: Steel, Weight (g): 240, Body Dimensions (Width x Depth x Height) (mm): 60x165x60, Adapter Tape External Diameter (phi mm): 136, Maximum Tape Width (mm): 50
Category Tapes > Tape Cutters > Hand Tape Cutters
Masking Tape Holder 18
NISAKU
3.00(1)
9.99 SGD
ADD TO CART
Specification: w/ Tape cutter, Material: ABS resin, elastomer resin, Dimension (mm): 66x112x25, Weight (g): 70, Tape Width (mm): 18M(3M product), Caution: Do not use for other than its intended purpose. Do not keep the masking tape under setting for long term.You should not use due to excessive usage or danger.
Category Tapes > Masking Tapes > Masking Tape Cutter Rollers
Automotive Strong Double-Sided Tape For Pvc
ThreeM 3M
4.00(1)
12.99 SGD
ADD TO CART
Operating Temperature Range (deg C): -20 To 90 degree c, Tape Width (mm): 15, Base Material: Acrylic foam, Tape Length (m): 3, Tape Thickness (mm): 1.0, Adhesive: Acrylic, Adhesive Power (N/10mm): 30
Category Tapes > Double Sided Tapes > For Cars
Scotch   Reinforcement Double Sided Tape    For General Material Use Pkh
ThreeM 3M
5.00(8)
10.99 - 18.99 SGD
Color: Gray, Operating Temperature Range (deg C): -30 - 90, Base Material: Acrylic high soft form, Tape Length (m): 10, Tape Thickness (mm): 0.80, Adhesive Power (N/10mm): 23, Purpose: For bonding wallpaper, wood, inner and exterior tiles, metal, plastic, glass, mortar, etc. For fixing metal malls such as aluminum, stainless steel, etc., Caution: Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Category Tapes > Double Sided Tapes > General Use > Strong, Super Strong
Cloth Sticking Tape, LS, No.123
NICHIBAN
4.99 - 129.99 SGD
Tape Width (mm): 50, Tape Length (m): 25, Tape Thickness (mm): 0.24, Tensile Strength (N/25mm): 132.3, Adhesive Force (N/25mm): 11.85, Rewinding Force (N/25mm): 4
Category Tapes > Fabric Tapes
Lead-Free Type Vinyl Tape 10 M
TRUSCO
5.00(2)
11.99 SGD
Weight (g): 450, Operating Temperature Range (deg C): 10 - 90, Tape Width (mm): 19, Base Material: Soft PVC films, Tape Length (m): 10, Extensibility (%): 251, Tape Thickness (mm): 0.2, Adhesive: Rubber type, Adhesive Power (N/10mm): 1.84, Rewind Strength (N/10mm): 3.4, Tensile Strength (N/10mm): 15 or more, Purpose: Wiring installation. For insulation of machinery tools.
Category Tapes > Plastic tape > General Use
Fabric Tape No.600A
SEKISUI CHEMICAL
4.50(2)
4.99 - 149.99 SGD
Tape Width (mm): 50, Tape Length (m): 25, Extensibility (%): 14, Tuck (ball No.): 20, Holding Power (mm): 0.0, Adhesive Power (N/10mm): 2.6, Tensile Strength (N/10mm): 26.0, Deployment Force (N/10mm): 1.6
Category Tapes > Fabric Tapes
Double-Stick Tape, For Uneven Surfaces
Konishi
5.00(2)
4.99 SGD
ADD TO CART
TRUSCO Part Number: 376-2581, Operating Temperature Range (deg C): -20 - 80, Tape Width (mm): 15, Base Material: Special foaming object, Tape Length (m): 2, Tape Thickness (mm): 0.85, Adhesive: Acrylic system, Adhesive Power (N/10mm): 23.5, Purpose: For sticking on rough surfaces like concrete Mounting and stabilization of brick, wood, metal, glass, hard plastic, and tile s
Category Tapes > Double Sided Tapes > Outdoor, Uneven Surface
Tape For Gape
CEMEDINE
3.99 - 6.99 SGD
Base Material: Polyester, Tape Thickness (mm): 10, Adhesive: Acrylic type, Purpose: Cooler aattaching portion for The gaps around Windows and doors.
Category Tapes > Building Tapes > Gap, Water Removing Tapes

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...124 Next