Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

Tapes

Sort by:
Showing 271 - 300 of 3,701 Results
Show: 30 60 90
VIEW: Grid View List View
Polyimide Adhesive Tape Api-114A
CHUKOH CHEMICAL INDUSTRIES
4.75(4)
27.99 - 49.99 SGD
Base Material: Polyimide film[Y]Opposite side angle dimensions (mm), Tape Length (m): 10, Tape Thickness (mm): 0.06, Adhesive: Silicone based, Elongation (%): 70, Maximum Temperature (Degree C): 250, Tensile Strength (N/25mm): 150, Adhesive Force (N/25mm): 6, Purpose: Electrical insulation coating, various types of equipment for insulation, and others
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Scotch Multiuse Double-Stick Tape, Thin,
ThreeM 3M
4.69 SGD
ADD TO CART
Operating Temperature Range (deg C): 0 - 120, Tape Width (mm): 15, Base Material: Rayon nonwoven fabric, Tape Length (m): 5, Tape Thickness (mm): 0.16, Adhesive: Acrylic system, Adhesive Power (N/10mm): 5.5, Purpose: Adhesion of indoor light weight objects For adhesions of indoor wooden plates (light weight objects)
Category Tapes > Double Sided Tapes > Multi Purposes
Cloth Adhesive Tape No.750 White
Nitto Denko
5.00(1)
9.39 SGD
ADD TO CART
Color: White, Tape Width (mm): 50, Base Material: Staple fiber, Tape Length (m): 25, Tape Thickness (mm): 0.33, Elongation (%): 12, Holding Power (mm): 1.0, Tensile Strength (N/25mm): 186.3, Adhesive Force (N/25mm): 7.55, Rewinding Force (N/25mm): 5.59
Category Tapes > Fabric Tapes
Cloth Adhesive Tape No.3437
SLIONTEC
5.00(2)
2.59 - 149.90 SGD
Tape Length (m): 25, Tape Thickness (mm): 0.24, Tuck (ball No.): 25, High Speed Unwinding Force (N/10mm[kgf/25mm]): 2.4[0.6]
Category Tapes > Fabric Tapes
Threshold Slips, with Release Paper
Kawaguchigiken (GIKEN)
5.69 - 11.99 SGD
Base Material: Special polyethylene, Tape Thickness (mm): 0.8, Caution: Available only for indoor use. Cannot be used for rain door grooves
Category Tapes > Building Tapes > Threshold Slips
Vinyl Tape Scotch No.35
ThreeM 3M
4.57(7)
7.99 SGD
Tape Width (mm): 19, Tape Length (m): 20, Extensibility (%): 225, Tape Thickness (mm): 0.18, Adhesive Power (N/10mm): 2.2, Tensile Strength (N/10mm): 30, Insulation Breakdown Voltage (kV/mm): 45
Category Tapes > Plastic tape > General Use
Scotch Vinyl Tape Super 88
ThreeM 3M
4.78(9)
6.99 - 39.99 SGD
Extensibility (%): 250, Tape Thickness (mm): 0.22, Adhesive Power (N/10mm): 2.7, Tensile Strength (N/10mm): 30, Insulation Breakdown Voltage (kV/mm): 46
Category Tapes > Plastic tape > General Use
Kapton Electrical Insulating Tape (Thermal Class 180 ° C/H Type)
Permacel
119.90 - 179.90 SGD
Color: Amber, Base Material: 50 micron Kapton film, Tape Length (m): 33, Withstand Voltage: 11500, Tape Thickness (mm): 0.1, Adhesive: Silicone series, Adhesion (g/10mm): 278 (vs. steel), Elongation (%): 65, Tensile Strength (kgf/cm): 9.8, Unwinding Force: (Force required to unwind 150Feet per minute) 557g / cm, UL Standards: File No.E20392 UL-510 Flame Retardant (flame retardant), MIL Standard: MIL-P-46112, Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, large rotation machine coil insulation, thermistor part outer insulation magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., Caution: From 2009 October 1st, Permacel brand was unioned t...
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Color Matt Cloth Tape
SLIONTEC
4.56(9)
11.99 SGD
Weight (g): 450, Tape Width (mm): 50, Base Material: Staple fabric (polyethylene laminate with), Tape Length (m): 25, Tape Thickness (mm): 0.31, Adhesive: Rubber-based, Adhesive Power (N/10mm): 3.1, Tensile Strength (N/10mm): 86.2
Category Tapes > Fabric Tapes
Edge Cushion Tapes
TRUSCO
4.29(7)
7.69 SGD
Weight (g): 40, Tape Width (mm): 50, Tape Length (m): 2, Tape Thickness (mm): 4, Adhesive: Urethane series, Installation Method: Pasting type
Category Tapes > Safety Protection Tapes > Cushion Tapes
Aluminum Tape
SLIONTEC
4.67(6)
32.99 - 889.90 SGD
Base Material: Aluminum foil, Tape Thickness (mm): 0.1, Adhesive: Acrylic
Category Tapes > Repair and Sealing Tape > Metal Tapes
Sealing Tape
TSUCHIYA
2.09 - 3.89 SGD
Color: Charcoal, Base Material: Polyurethane + PET film, Adhesive: Acrylic
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Thick Aluminum Tape
SLIONTEC
4.00(1)
64.99 - 599.90 SGD
Base Material: Aluminum foil, Tape Length (m): 20, Tape Thickness (mm): 0.3
Category Tapes > Repair and Sealing Tape > Metal Tapes
Nitto Aluminum Tape
Nitto Denko
4.40(5)
32.99 - 48.99 SGD
Color: Silver, Operating Temperature Range (deg C): 0 to 50, Base Material: Aluminum foil, Tape Length (m): 50, Tape Thickness (mm): 0.1, Adhesive: Synthetic resin, Base Material Thickness (mm): 0.05, Adhesive Power (N/10mm): 17.1, Tensile Strength (N/10mm): 30, Tensile Strength (N/20mm): 60
Category Tapes > Repair and Sealing Tape > Metal Tapes
Pe Film Air Cap Packing Tape
K.U.
5.00(1)
8.29 SGD
ADD TO CART
Color: Blue, Tape Width (mm): 50, Base Material: LDPE, Tape Length (m): 50, Thickness (microm): Base material/50, Adhesive: Acrylic type, Elongation (%): 150, Adhesive Force: 300 (VERSUS PE FILM), Adhesive Power (g/25mm): 550 (board for SUS), Holding Power (min): 100/25mm, Tape Thickness (micro m): 72 - 73, Tensile Strength (kgf/25mm): 1.5
Category Tapes > Packaging Adhesive Tape Polyethylene Cloth
Aluminum Adhesive Tape 8160, With Gloss
SLIONTEC
4.00(1)
32.99 - 859.90 SGD
Color: Silver , Base Material: Aluminum foil , Tape Thickness (mm): 0.1, Adhesive: Acrylic , Base Material Thickness (mm): 0.05, Adhesive Power (N/10mm): 5.3, Tensile Strength (N/10mm): 33.3, Purpose: For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints.
Category Tapes > Repair and Sealing Tape > Metal Tapes
Masking Tape Holder 18
NISAKU
3.00(1)
9.89 SGD
ADD TO CART
Specification: w/ Tape cutter, Material: ABS resin, elastomer resin, Dimension (mm): 66x112x25, Weight (g): 70, Tape Width (mm): 18M(3M product), Caution: Do not use for other than its intended purpose. Do not keep the masking tape under setting for long term.You should not use due to excessive usage or danger.
Category Tapes > Masking Tapes > Masking Tape Cutter Rollers
Heat-resistant Aluminum Glass Cloth Tape 50
SLIONTEC
4.00(1)
95.99 SGD
ADD TO CART
TRUSCO Part Number: 351-9333, Color: Silver, Weight (g): 260, Operating Temperature Range (deg C): -30 to 250, Tape Width (mm): 50, Base Material: Aluminum foil glass cloth +, Tape Length (m): 15, Tape Thickness (mm): 0.21, Adhesive: Silicone series, Base Material Thickness (mm): 0.15, Adhesive Power (N/10mm): 5, Tensile Strength (N/10mm): 274
Category Tapes > Repair and Sealing Tape > Metal Tapes
Self-fusing Silicone Tape
ThreeM 3M
119.90 SGD
ADD TO CART
Specification: A cutter is needed for cutting , TRUSCO Part Number: 327-9022, Color: Gray , Weight (g): 160, Operating Temperature Range (deg C): (Continuous) 180 , Tape Width (mm): 25, Tape Length (m): 9, Tensile Strength: 21N/10mm, Tape Thickness (mm): 0.3, Tensile Strength (N/10mm): 21, Insulation Breakdown Voltage (kV/mm): 33, Purpose: Tracking measure by high-tension electricity. Electrical wiring work.
Category Tapes > Plastic tape > Self Fusing Tapes
Anti-Slip Tape
tesa
4.67(9)
28.99 - 76.99 SGD
Tape Width (mm): 50, Tape Thickness (mm): 0.7, Adhesive Power (N/10mm): 6, Tensile Strength (N/10mm): 38.4
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Flooring Fixing Double Sided Tape 931
Rinrei Tape
4.88(8)
9.79 SGD
ADD TO CART
Color: White, Tape Width (mm): 50, Base Material: Staple fiber cloth, Tape Length (m): 15, Paper Tube Outside Diameter (mm): About 81, Paper Tube Inside Diameter (mm): About 75, Tape Thickness (mm): 0.41, Adhesive: Synthetic rubber, Adhesive Power (N/10mm): 5,54(Weak adhesion) 10,04(Strong adhesion), Rewind Strength (N/10mm): More than 0.49, Purpose: For flooring fixing., Caution: You cannot use for the material of the soft vinyl chloride which includes the plasticizer
Category Tapes > Double Sided Tapes > Carpets, Artificial Turfs
Tape For Temporary Fixing "Holding Tape 50Mmx50M"
ESCO
25.99 SGD
ADD TO CART
Material: Polyester, Color: Light blue, Tape Width (mm): 50, Tape Length (m): 50, Tape Thickness (mm): 0.07, Base Material Thickness (mm): 0.038
Category Tapes > Tape for Electronic and Circuit Board > Polyester Tapes
Colour Cloth Adhesive Tape No.364
Rinrei Tape
5.00(2)
7.49 - 199.90 SGD
Tape Width (mm): 50, Tape Length (m): 25, Extensibility (%): 9, Tape Thickness (mm): 0.26, Tuck (ball No.): 32, Rewind Strength (N/10mm): 0.93, Tensile Strength (N/25mm): 196, Tensile Strength (N/10mm): 70.7, Adhesive Force (N/25mm): 17.15
Category Tapes > Fabric Tapes
Red Reflective Tape
ESCO
48.99 SGD
ADD TO CART
Application: Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision, ESCO Part Number: EA983GA-22, Material: PET film, reflective glass beads (with separator), Thickness (mm): 0.12, Color: Red, Length (m): 10, Size (mm): 45
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
Fabric Tape No.600
SEKISUI CHEMICAL
3.29 - 259.90 SGD
Tape Length (m): 25, Extensibility (%): 6, Tuck (ball No.): 32
Category Tapes > Fabric Tapes
Anti Rat Plastic Tape
ESCO
26.99 SGD
ADD TO CART
Tape Width (mm): 19, Expiration Date: (Effectiveness and reduce high-temperature use, however, sunlight exposure, in the rain outdoors.) About '30 in a room at room temperature 23deg C
Category Tapes > Plastic tape
White Reflective Tape
ESCO
2.00(1)
48.99 SGD
ADD TO CART
Application: Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision, ESCO Part Number: EA983GA-2, Material: PET film, reflective glass beads (with separator), Thickness (mm): 0.12, Color: White, Length (m): 10, Size (mm): 45
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
50mmx50m Adhesive Tape
ESCO
1.00(1)
16.99 SGD
ADD TO CART
ESCO Part Number: EA944NL-1, Tape Width (mm): 50, Base Material: Aluminum foil , Tape Length (m): 50, Tape Thickness (mm): 0.12, Adhesive: Acrylic , Base Material Thickness (mm): 0.007, Heat-Resistant Temperature (deg C): 50 to 60, Purpose: Joint adhesion and end stop of surface protective materials of heat retention and cold storage ducts. To coat curved portion and T-shaped part.
Category Tapes > Repair and Sealing Tape > Metal Tapes
Sealing tape
NICHIAS
4.38(8)
1.99 - 28.99 SGD
Tape Width (mm): 13, Tape Thickness (mm): 0.1
Category Tapes > Repair and Sealing Tape > Sealing Tapes
Screen Protect Film PE
Sumiron
499.90 SGD
ADD TO CART
Specification: A cutter is needed for cutting, TRUSCO Part Number: 279-0165, Color: Blue, Tape Width (mm): 1020, Base Material: Polyethylene (PE), Tape Length (m): 100, Tape Thickness (mm): 0.065, Mass (kg/Unit): 3.35, Adhesive Force (N/25mm): 1.1
Category Tapes > Surface Protective Materials

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...124 Next