Buy more than* S$200* and get FREE SHIPPING

Tapes

Sort by:
Showing 331 - 360 of 2,703 Results
Show: 30 60 90
VIEW: Grid View List View
Lead-Free Type Vinyl Tape 10 M
TRUSCO
5.00(2)
11.99 SGD
Purpose: Wiring installation. For insulation of machinery tools., Tensile Strength (N/10mm): 15 or more, Rewind Strength (N/10mm): 3.4, Adhesive Power (N/10mm): 1.84, Adhesive: Rubber type, Tape Thickness (mm): 0.2, Extensibility (%): 251, Tape Length (m): 10, Base Material: Soft PVC films, Tape Width (mm): 19, Operating Temperature Range (deg C): 10 - 90, Weight (g): 450
Category Tapes > Plastic tape > General Use
Double-Stick Tape, For Uneven Surfaces
Konishi
5.00(1)
4.99 SGD
ADD TO CART
Purpose: For sticking on rough surfaces like concrete Mounting and stabilization of brick, wood, metal, glass, hard plastic, and tile s, Adhesive Power (N/10mm): 23.5, Adhesive: Acrylic system, Tape Thickness (mm): 0.85, Tape Length (m): 2, Base Material: Special foaming object, Tape Width (mm): 15, Operating Temperature Range (deg C): -20 - 80, TRUSCO Part Number: 376-2581
Category Tapes > Double Sided Tapes > Outdoor, Uneven Surface
Ever Cell OPP Tape No.830EV
SEKISUI CHEMICAL
339.99 SGD
Deployment Force (N/10mm): 0.89, Tensile Strength (N/10mm): 65.4, Adhesive Power (N/10mm): 3.4, Base Material Thickness (mm): 0.05, Tensile Strength (kg/10mm): 6.67, Tape Thickness (mm): 0.078, Extensibility (%): 180, Base Material: OPP
Category Tapes > OPP Tapes
Scotch Commercial, for Carpet
ThreeM 3M
4.00(1)
16.99 SGD
ADD TO CART
Purpose: For carpet (indoor / outdoor) FOR FIXING CARPET (NEEDLE PUNCHING, ETC.) TO P TILE, MORTAR AND PVC FLOORING., Adhesive Power (N/10mm): 4.2, Adhesive: Rubber type, Tape Thickness (mm): 0.4, Tape Length (m): 15, Base Material: Staple fiber cloth, Tape Width (mm): 50, Color: White
Category Tapes > Double Sided Tapes > Carpets, Artificial Turfs
Transparent Film Tape
Seiwa Industry
3.86(7)
2.99 - 8.99 SGD
Caution: Please test before use. While remove it from surface, bonding surface may be left glues or may get damage, Adhesive Force (N/20mm): 12.7, Ball Tack: 20/32, Holding Power (mm): (SUS40 deg C) 1.0, Adhesive: Acrylics system emulsion adhesive, Tape Thickness (mm): 0.11, Tape Length (m): 20, Base Material: Polypropylene, Color: Transparent
Category Tapes > Double Sided Tapes > General Use > Transparent
Line Tape
DIATEX
14.99 - 179.99 SGD
Tape Length (m): 50
Category Tapes > Safety Protection Tapes > Line Tapes
Aluminum Tape
SLIONTEC
4.60(5)
30.99 - 809.99 SGD
Adhesive: Acrylic, Tape Thickness (mm): 0.1, Base Material: Aluminum foil
Category Tapes > Repair and Sealing Tape > Metal Tapes
Sealing Tape
TSUCHIYA
4.62(8)
2.99 - 4.99 SGD
Adhesive: Acrylic, Base Material: Polyurethane + PET film, Color: Charcoal
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Masking Tape Holder 18
NISAKU
3.00(1)
9.99 SGD
ADD TO CART
Caution: Do not use for other than its intended purpose. Do not keep the masking tape under setting for long term.You should not use due to excessive usage or danger., Tape Width (mm): 18M(3M product), Weight (g): 70, Dimension (mm): 66x112x25, Material: ABS resin, elastomer resin, Specification: w/ Tape cutter
Category Tapes > Masking Tapes > Masking Tape Cutter Rollers
Self-fusing Silicone Tape
ThreeM 3M
95.99 SGD
ADD TO CART
Purpose: Tracking measure by high-tension electricity. Electrical wiring work., Insulation Breakdown Voltage (kV/mm): 33, Tensile Strength (N/10mm): 21, Tape Thickness (mm): 0.3, Tensile Strength: 21N/10mm, Tape Length (m): 9, Tape Width (mm): 25, Operating Temperature Range (deg C): (Continuous) 180 , Weight (g): 160, Color: Gray , TRUSCO Part Number: 327-9022, Specification: A cutter is needed for cutting
Category Tapes > Plastic tape > Self Fusing Tapes
Color Matt Cloth Tape
SLIONTEC
4.50(8)
12.99 SGD
Tensile Strength (N/10mm): 86.2, Adhesive Power (N/10mm): 3.1, Adhesive: Rubber-based, Tape Thickness (mm): 0.31, Tape Length (m): 25, Base Material: Staple fabric (polyethylene laminate with), Tape Width (mm): 50, Weight (g): 450
Category Tapes > Fabric Tapes
Thick Aluminum Tape
SLIONTEC
4.00(1)
59.99 - 569.99 SGD
Tape Thickness (mm): 0.3, Tape Length (m): 20, Base Material: Aluminum foil
Category Tapes > Repair and Sealing Tape > Metal Tapes
Heat-resistant Aluminum Glass Cloth Tape 50
SLIONTEC
4.00(1)
82.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 274, Adhesive Power (N/10mm): 5, Base Material Thickness (mm): 0.15, Adhesive: Silicone series, Tape Thickness (mm): 0.21, Tape Length (m): 15, Base Material: Aluminum foil glass cloth +, Tape Width (mm): 50, Operating Temperature Range (deg C): -30 to 250, Weight (g): 260, Color: Silver, TRUSCO Part Number: 351-9333
Category Tapes > Repair and Sealing Tape > Metal Tapes
Nitto Aluminum Tape
Nitto Denko
4.33(3)
30.99 - 46.99 SGD
Tensile Strength (N/20mm): 60, Tensile Strength (N/10mm): 30, Adhesive Power (N/10mm): 17.1, Base Material Thickness (mm): 0.05, Adhesive: Synthetic resin, Tape Thickness (mm): 0.1, Tape Length (m): 50, Base Material: Aluminum foil, Operating Temperature Range (deg C): 0 to 50, Color: Silver
Category Tapes > Repair and Sealing Tape > Metal Tapes
Aluminum Adhesive Tape 8160, With Gloss
SLIONTEC
4.00(1)
30.99 - 799.99 SGD
Purpose: For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints., Tensile Strength (N/10mm): 33.3, Adhesive Power (N/10mm): 5.3, Base Material Thickness (mm): 0.05, Adhesive: Acrylic , Tape Thickness (mm): 0.1, Base Material: Aluminum foil , Color: Silver
Category Tapes > Repair and Sealing Tape > Metal Tapes
Anti-Slip Tape
tesa
4.67(9)
24.99 - 68.99 SGD
Tensile Strength (N/10mm): 38.4, Adhesive Power (N/10mm): 6, Tape Thickness (mm): 0.7, Tape Width (mm): 50
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Copper Foil Tapes
AS ONE
55.99 - 159.99 SGD
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Bag Sealing Tape No.540
NICHIBAN
2.99 - 45.99 SGD
Tensile Strength (N/10mm): 72.6, Adhesive Power (N/10mm): 3.12, Tape Thickness (mm): 0.058, Tape Length (m): 50, Base Material: PET, Tape Width (mm): 9
Category Tapes > Bag sealer tape and Vegetables tape
Conducting Shield Adhesive Tape
TERAOKA SEISAKUSHO
5.00(1)
47.99 - 93.99 SGD
Adhesive Force (N/25mm): 11.03, Tensile Strength (N/25mm): 264.8, Tape Thickness (mm): 0.12, Tape Length (m): 20
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Fabric Tapes
Vinyl Tape Scotch No.35
ThreeM 3M
4.57(7)
7.99 - 10.99 SGD
Insulation Breakdown Voltage (kV/mm): 45, Tensile Strength (N/10mm): 30, Adhesive Power (N/10mm): 2.2, Tape Thickness (mm): 0.18, Extensibility (%): 225, Tape Length (m): 20, Tape Width (mm): 19
Category Tapes > Plastic tape > General Use
VHB(TM) Structure Joint Tape Y-4630
ThreeM 3M
64.99 - 69.99 SGD
Purpose: Reinforcement plates such as metal and resin are strongly brought together with an easy work., Tensile Strength (N/mm2): 49, Adhesive Power (N/10mm): 27, Adhesive: Acrylic type, Fracture Elongation (%): 600, Tape Thickness (mm): 0.8, Tape Length (m): 10, Base Material: Acrylic foam
Category Tapes > Double Sided Tapes > Bonding Tapes
Non Slip Tape Transparent Outdoor, Cut Type
TRUSCO
25.99 SGD
ADD TO CART
Tape Length (mm): 40, Adhesive Force (N/25mm): 32, Tensile Strength (N/25mm): 383, Adhesive: Acrylic, Tape Thickness (mm): 0.8, Abrasive Grain: Aluminum oxide, Base Material: Polyester film, Tape Width (mm): 40, Type: Cut Type, Color: Clear, TRUSCO Part Number: 359-9621
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Strong Self-Amalgamating Tape "Extreme 4600"
tesa
4.75(8)
14.99 SGD
Characteristics: Weather resistance, chemical resistance, oil resistance, salt water resistance, abrasion resistance, Separator: Polyester, Withstanding Resistance (kg/cm2): 12/4 double winding, Tensile Strength (N/10mm): 33, Insulation Breakdown Voltage (kV): 8, Heat-Resistant Temperature (deg C): -60 to 260, Elongation (%): 600, Tape Thickness (mm): 0.5, Tape Length (m): 3, Tape Width (mm): 25, Material: Silicone rubber
Category Tapes > Plastic tape > Self Fusing Tapes
Curing Tape, Fit Light
SEKISUI CHEMICAL
3.33(3)
4.99 - 279.99 SGD
Tensile Strength (N/10mm): 40, Adhesive Power (N/10mm): 2.2, Tape Thickness (mm): 0.105, Extensibility (%): 25, Tape Width (mm): 50
Category Tapes > Curing Tapes > Polyethylene Cloths
Outdoor Vinyl Tape
Nitto Denko
5.00(3)
5.99 - 1,099.99 SGD
Adhesive Strength (N/19 mm): 7.6, Tensile Strength (N/19mm:Reference Value): 25, Tape Thickness (mm): 0.2, Tape Length (m): 10, Tape Width (mm): 19
Category Tapes > Plastic tape > General Use
Waterproof Tape Alumi
Nitoms
5.00(5)
30.99 SGD
ADD TO CART
Gloss: None, Tensile Strength (N/25mm): 160, Heat-Resistant Temperature (deg C): 60, Adhesive: Rubber-based, Tape Thickness (mm): 0.5, Tape Length (m): 15, Base Material: Soft aluminum foil + polyester film, Tape Width (mm): 50, Color: Silver, TRUSCO Part Number: 362-1197
Category Tapes > Repair and Sealing Tape > Metal Tapes
Anticorrosion Vinyl Tape No.51
Nitto Denko
8.99 - 15.99 SGD
Tensile Strength (N/25mm): 98, Adhesive Power (N/10mm): 2.76, Adhesive: Rubber-based, Tape Thickness (mm): 0.4, Tape Length (m): 10, Base Material: Polyvinyl chloride (PVC), Operating Temperature Range (deg C): -10 to 60
Category Tapes > Plastic tape > Corrosive Protection and Piping Use
Super Aluminum Tape VH
Kyodo Giken Chemical
10.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 13, Base Material Thickness (mm): 0.125, Adhesive: Acrylic, Tape Thickness (mm): 0.2, Tape Length (m): 20, Base Material: Aluminum foil polyethylene (PE), Tape Width (mm): 50, Operating Temperature Range (deg C): 0 to 120, Color: Silver, TRUSCO Part Number: 367-9250
Category Tapes > Repair and Sealing Tape > Metal Tapes
Vinyl Tape
Nitto Denko
3.00(1)
35.99 - 36.99 SGD
Tensile Strength (N/10mm): 33.5, Opposite SUS Adhesive Strength (N/ 10 mm): 1.85, Elongation (%): 200, Adhesive: Rubber-based, Tape Thickness (mm): 0.2, Tape Length (m): 20, Base Material: Vinyl, Tape Width (mm): 38
Category Tapes > Plastic tape > General Use
Air Conditioning Piping Vinyl Tape
Nitto Denko
4.00(2)
7.99 SGD
ADD TO CART
Adhesive Strength (N/19 mm): 2.25, Tensile Strength (N/19mm:Reference Value): 53.8, Adhesive: Rubber-based, Tape Thickness (mm): 0.18, Tape Length (m): 18, Base Material: Soft PVC, Tape Width (mm): 50, Operating Temperature Range (deg C): 0 to 80, Color: Ivory, TRUSCO Part Number: 361-5731
Category Tapes > Plastic tape > Corrosive Protection and Piping Use

Prev 1... 7 8 9 10 11 12 13 14 15 16 17 ...91 Next