Buy more than* S$200* and get FREE SHIPPING

Tapes

Sort by:
Showing 151 - 180 of 2,712 Results
Show: 30 60 90
VIEW: Grid View List View
Waterproof Strong Double-Sided Tape
Nitoms
13.99 - 29.99 SGD
Adhesive: Rubber type, Tape Length (m): 10, Base Material: Cloth
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
Self-Fusion Joining Isobutylene-Isoprene Rubber Tape No.15
Nitoms
9.99 SGD
ADD TO CART
Caution: Please twist by a half wrap, stretching the tape about twice as far., Purpose: Electric Terminal processing of wires and cables for the connection. Electrical insulation of the cable terminal Insulation machines and tools to repair water pipes, such as government water mains., Separator: nothing, Tensile Strength (N/10mm): 15.5, Tape Thickness (mm): 0.5, Extensibility (%): 550, Tape Length (m): 10, Base Material: Butyl rubber, Tape Width (mm): 19, Weight (g): 100, Color: Black, TRUSCO Part Number: 391-4950
Category Tapes > Plastic tape > Self Fusing Tapes
Power Tape
Asahipen
4.99 - 159.99 SGD
Category Tapes > Repair and Sealing Tape > Repair Tapes
Butyl Rubber Double-Sided Waterproof Airtight Tape
Furuto Industrial (Monf)
4.00(7)
12.99 - 26.99 SGD
Purpose: Panel construction method, residential waterproofing, sheet metal, 2 x 4 construction, etc., Holding Power (mm): 0.8, Adhesive: Butyl rubber, Tape Thickness (mm): 0.5, Tape Length (m): 20, Base Material: Non-woven fabric, Color: Black
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
Both Side Kapton Electrical Insulating Tape, Thermal Class 180 deg C H Type
Permacel
119.99 - 179.99 SGD
MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame-retardant), Cure Condition: (Thermosetting) 205 deg C / 3 hours, Tensile Strength (kgf/cm): 5.3, Electrolytic Corrosion Coefficient: 1, Adhesive Force: 278g/cm (for steel), Heat-Resistant Temperature (deg C): 205 (3 hours), 180 (continuous), Insulation Resistance (Mohm): 1x106, Elongation (%): 50, Adhesive: Silicone series, Tape Thickness (mm): 0.114, Withstand Voltage: 8500V, Tape Length (m): 33, Base Material: 25 micron Kapton film, Color: Amber
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Super Strong Double-Sided Tape Premium Gold Super Multi Purpose For Rough Surfaces
ThreeM 3M
8.99 - 19.99 SGD
Tape Thickness (mm): 1.1, Base Material: Acrylic foam
Category Tapes > Double Sided Tapes > Multi Purposes
Thick Stainless Steel Tape, P-12,
Nitoms
22.99 - 28.99 SGD
Purpose: Reinforcement and repair around the water such as kitchen and kichen table Outdoor waterproof and repair., Heat-Resistant Temperature (deg C): 80, Base Material Thickness (mm): 0.04, Adhesive: Acrylic type, Tape Thickness (mm): 0.12, Tape Length (m): 5, Base Material: SUS304, Color: Silver
Category Tapes > Repair and Sealing Tape > Metal Tapes
High Tack Double Sided Adhesive Tape 9716
ThreeM 3M
22.99 - 57.99 SGD
Purpose: Side visor transparent installation Various accessory bonding , Adhesive Power (N/10mm): 25.2, Adhesive: Acrylic type, Tape Thickness (mm): 1.6, Tape Length (m): 10, Base Material: Acrylic foam, Color: Black
Category Tapes > Double Sided Tapes > For Cars
VHB(TM) Structure Joint Tape Y-4630
ThreeM 3M
2.00(1)
67.99 - 87.99 SGD
Purpose: Fixing resin emblem and automotive equipment.Interior material and reinforcing material mounting., Adhesive Power (N/10mm): 46, Adhesive: Acrylic, Tape Thickness (mm): 1.14, Tape Length (m): 10, Base Material: Acrylic foam (black), Color: Black
Category Tapes > Double Sided Tapes > Bonding Tapes
Surface Guard Tape Transparent
WURTH
4.00(3)
86.99 SGD
ADD TO CART
Purpose: To prevent scratches to the vehicle body, Length (m): 100, Color: Transparency, Thickness (mm): 0.12, Width (mm): 150
Category Tapes > Surface Protective Materials
Building Sealing Gasket For Airtight Packing
Nitoms
3.67(3)
22.99 SGD
ADD TO CART
Purpose: The tightness of an electromotor Basis of the tightness of the mounting As auxiliary material for airtight sheet Clearance, such as various types of housing equipment, car audio, covering vibration mitigation, Separator: Available, Tensile Strength (N/cm2): 8.0, Adhesive Force (N/20mm): 9.2, Adhesive: Acrylic, Tape Thickness (mm): 10, Tape Length (m): 5, Base Material: EPDM, Tape Width (mm): 30, Weight (g): 288, Color: Black, TRUSCO Part Number: 362-1227
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Masking Tapes
NICHIBAN
4.99 - 67.99 SGD
Category Tapes > Masking Tapes > For Car Painting
Double-Sided Waterproof Airtight Tape W-503
Furuto Industrial (Monf)
3.50(2)
269.99 - 299.99 SGD
Holding Power (mm/15minites): 0.3, Adhesive Force (N/25mm): 23.8, Tensile Strength (N/10mm): 27.0, Holding Power (mm): 0.0, Adhesive: Butyl system, Tape Thickness (mm): 1.0, Tape Length (m): 15, Base Material: PE, Color: Black
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
Automotive Strong Double-Sided Tape For Interior Decoration
ThreeM 3M
5.00(1)
11.99 SGD
ADD TO CART
Adhesive Power (N/10mm): 31, Adhesive: Acrylic, Tape Thickness (mm): 1.1, Tape Length (m): 4, Base Material: Acrylic foam, Tape Width (mm): 15, Operating Temperature Range (deg C): -20 To 90 degree c
Category Tapes > Double Sided Tapes > For Cars
Nitto Line Tape
Nitto Denko
4.67(6)
40.99 - 81.99 SGD
Tensile Strength (N/20mm): 75, Adhesive Power (N/10mm): 9.5, Tape Thickness (mm): 0.16, Tape Length (m): 50
Category Tapes > Safety Protection Tapes > Line Tapes
Joining Tape Y-4551, Cmseries, For Vhb, Tm, Structures
ThreeM 3M
66.99 - 87.99 SGD
Purpose: The alternative to joining methods such as welding, rivets and bolts.Fixing and junction structure of materials, panels, emblems, vehicle equipment, etc., Adhesive Power (N/10mm): 30.4, Adhesive: Acryl resistant thermoplastic material, Tape Thickness (mm): 1.00, Tape Length (m): 10, Base Material: Clear film, Color: Gray
Category Tapes > Double Sided Tapes > Bonding Tapes
Asahi N Tape, Self Melt Adhesive Insulation Tape,
Sumiden Transmission and Distribution System Products
5.00(5)
9.99 SGD
ADD TO CART
Purpose: Used for terminal operations and joints, rubber plastic power cables 33 kV insulation., Insulation Breakdown Voltage (kV/mm): 25, Tensile Strength (N/19mm:Reference Value): 12.1, Adhesive: Isobutylene-isoprene rubber, Tape Thickness (mm): 0.5, Extensibility (%): 400, Tape Length (m): 10, Base Material: Polyethylene, Tape Width (mm): 19, Color: Black, Specification: No separator
Category Tapes > Plastic tape > High Voltage Insulation Tapes
Heat-Resistant Cloth Tape "Insultex"
NICHIAS
4.00(3)
82.99 - 439.99 SGD
Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Material: Heat-resistant glass fiber, Specification: Plain weave
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Soft Seal
NICHIAS
5.00(2)
189.99 SGD
Base Material: Fluorine resin (PTFE) soft type, Operating Temperature Range (deg C): -100 to 260
Category Tapes > Repair and Sealing Tape > Sealing Tapes
SPV Tape
Nitto Denko
4.20(5)
21.99 - 809.99 SGD
Category Tapes > Surface Protective Materials
Clear Packing Tape No.375S
ThreeM 3M
5.00(2)
6.99 SGD
ADD TO CART
Caution: Cutter not included., Purpose: for packaging cardboard boxes and up to approx. 20kg. heavy objects.For wrapping small packages. For the reinforcement or sealing of long term storage goods in document bin . Heavy packaging, Tensile Strength (N/10mm): 56, Adhesive Power (N/10mm): 5.1, Adhesive: Rubber adhesive, Tape Thickness (mm): 0.08, Extensibility (%): 50, Paper Tube Inside Diameter (mm): 76, Tape Length (m): 50, Base Material: Polypropylene film, Tape Width (mm): 48, Specification: Tape only
Category Tapes > OPP Tapes
Double-Sided Tape No.501F
Nitto Denko
1.99 - 1,059.99 SGD
Holding Power (mm): 0.3/hr, Tape Thickness (mm): 0.16
Category Tapes > Double Sided Tapes > General Use > General Use
Curing tape No.395N, "Sakura"
Nitto Denko
2.99 - 149.99 SGD
Tensile Strength (N/10mm): 13.8, Tape Thickness (mm): 0.125, Tape Length (m): 25
Category Tapes > Curing Tapes > Polyethylene Cloths
Clear Line Tape No.557
NICHIBAN
4.00(8)
8.99 SGD
Adhesive Force (N /18mm ): 7.47, Tensile Strength (N/10mm): 44.8, Adhesive Power (N/10mm): 4.15, Tape Thickness (mm): 0.051, Extensibility (%): 179, Tape Length (m): 20
Category Tapes > Masking Tapes > For Car Painting
alpha Cloth Adhesive Tape
TRUSCO
209.99 - 289.99 SGD
Purpose: For general packing. For cardboard seals and heavy packing, Tensile Strength (N/10mm): 78.4, Adhesive Power (N/10mm): 4.4, Adhesive: Natural rubber, Tape Thickness (mm): 0.32, Number of Thread per Square Inch (Vertical/Horizontal): 45/35, Tape Length (m): 25
Category Tapes > Fabric Tapes
Silicone Rubber Adhesive Double Sided Tape
Nitto Denko
2.00(1)
119.99 SGD
ADD TO CART
Adhesive Force (N/20mm): 8.3, Adhesive: (1 Side) silicone-based, (2 Side) acrylic, Tape Thickness (mm): 0.085, Tape Length (m): 20, Base Material: Polyester, Tape Width (mm): 50, Color: Clear, TRUSCO Part Number: 377-7057
Category Tapes > Double Sided Tapes > PE, PP, PVC, Rubber, Silicon
Strong Waterproof Repair Tape,Black Butyl Adhesive 1 Side Kz-14
Nitoms
4.62(8)
8.99 - 369.99 SGD
Release Paper: Yes, Adhesive Force (N/20mm): 12.3, Adhesive: Rubber-based, Tape Thickness (mm): 0.5, Tape Length (m): 5, Base Material: Cloth, Tape Width (mm): 50, Color: Black
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
VUL-CO Tape, Protective And Waterproof Tape
Furukawa Electric
5.00(1)
28.99 - 43.99 SGD
Caution: This tape is protective and waterproof.Not suitable for insulation use., Purpose: Waterproofing and protection of electric cables and insulating tape on connection points of wires. Repair of sheath material damaged on electric cables and wires. Waterproofing and insulation of insulating wire covers and of clamp cover insulating t, Adhesive: Butyl rubber type, Tape Thickness (mm): 1, Tape Length (m): 10, Base Material: Black Vulcanized polychloroprene rubber sheet, Standard: JCAA D 006 COMPLIANT
Category Tapes > Plastic tape > High Voltage Insulation Tapes
P-Cut Tape No.415
TERAOKA SEISAKUSHO
3.44(9)
6.99 - 179.99 SGD
Tensile Strength (N/25mm): 130, Elongation (%): 17, Tape Thickness (mm): 0.145, Tape Length (m): 25, Tape Width (mm): 50
Category Tapes > Curing Tapes > Polyethylene Cloths
Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses
SLIONTEC
4.25(8)
3.99 - 309.99 SGD
Purpose: Used for architectural masking during painting. Temporary surface protection., Tape Thickness (mm): 0.29, Tape Length (m): 25
Category Tapes > Curing Tapes > Curing Cloth Tapes

Prev 1 2 3 4 5 6 7 8 9 10 11 ...91 Next