Buy more than* S$200* and get FREE SHIPPING

Tapes

Sort by:
Showing 181 - 210 of 1,933 Results
Show: 30 60 90
VIEW: Grid View List View
Double-Sided Tape No.501F
Nitto Denko
1.99 - 859.99 SGD
Holding Power (mm): 0.3/hr, Tape Thickness (mm): 0.16
Category Tapes > Double Sided Tapes > General Use > General Use
SUMIFLON Screw Joint Seal NS
Sumitomo Electric Industries
8.99 - 27.99 SGD
Heat-Resistant Temperature (deg C): -100 - 260, Tape Thickness (mm): 0.1, Caution: Do not use molten alkali metal since they may damage the chlorine trifluoride.* Make sure not to burn the reel and the screw seal because it will generate toxic gas., Application: The sealant for screw joints
Category Tapes > Repair and Sealing Tape > Sealing Tapes
Evercel OPP Tape No.820EV
SEKISUI CHEMICAL
4.57(7)
209.99 - 219.99 SGD
Deployment Force (N/10mm): 0.73, Tensile Strength (N/10mm): 45.8, Adhesive Power (N/10mm): 2.4, Base Material Thickness (mm): 0.03, Tensile Strength (kg/10mm): 4.67, Tape Thickness (mm): 0.052, Extensibility (%): 150, Base Material: OPP
Category Tapes > OPP Tapes
Surface Protection Tape
TRUSCO
5.00(1)
249.99 SGD
Caution: Cutter is necessary for cutting. , Purpose: Surface protection of metal plate such as stainless steel and aluminum, precoated steel plate, veneer, plastic plate, and alminum sash. , Adhesive Power (N/10mm): 0.65, Adhesive: Acrylic , Tape Thickness (mm): 0.055, Tape Length (m): 100, Base Material: Polyethylene (PE) , Tape Width (mm): 1020
Category Tapes > Surface Protective Materials
Nitto Line Tape
Nitto Denko
4.60(5)
40.99 - 81.99 SGD
Tensile Strength (N/20mm): 75, Adhesive Power (N/10mm): 9.5, Tape Thickness (mm): 0.16, Tape Length (m): 50
Category Tapes > Safety Protection Tapes > Line Tapes
Polyethylene High Pressure Adhesive Insulating Tape
Otokomae MonotaRO
4.99 SGD
ADD TO CART
Caution: It is a measured value but not a guaranteed value., It is a measured value but not a guaranteed value., Purpose: Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention., Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention., Insulation Breakdown Voltage (kV/mm): 30 or more, Material (substrate): Polyethylene, Tensile Strength (N/cm2): 216 - 490, Adhesive Force (N/20mm): 25, Elongation (%): 400 or more, Tape Thickness (mm): 0.5, Tape Length (m): 10, Tape Width (mm): 20, Color: Black, Material: Isobutylene-isoprene rubber, Specification: Tracking resistance 0.45 A or less
Category Tapes > Plastic tape > High Voltage Insulation Tapes
Double-Sided Tape No.500
Nitto Denko
4.00(2)
3.99 - 989.99 SGD
Adhesive Power (N/10mm): 6.35, Tape Thickness (mm): 0.17
Category Tapes > Double Sided Tapes > General Use > General Use
VUL-CO Tape, Protective And Waterproof Tape
Furukawa Electric
5.00(1)
28.99 - 43.99 SGD
Caution: This tape is protective and waterproof.Not suitable for insulation use., Purpose: Waterproofing and protection of electric cables and insulating tape on connection points of wires. Repair of sheath material damaged on electric cables and wires. Waterproofing and insulation of insulating wire covers and of clamp cover insulating t, Adhesive: Butyl rubber type, Tape Thickness (mm): 1, Tape Length (m): 10, Base Material: Black Vulcanized polychloroprene rubber sheet, Standard: JCAA D 006 COMPLIANT
Category Tapes > Plastic tape > High Voltage Insulation Tapes
alpha Cloth Adhesive Tape
TRUSCO
209.99 - 289.99 SGD
Purpose: For general packing. For cardboard seals and heavy packing, Tensile Strength (N/10mm): 78.4, Adhesive Power (N/10mm): 4.4, Adhesive: Natural rubber, Tape Thickness (mm): 0.32, Number of Thread per Square Inch (Vertical/Horizontal): 45/35, Tape Length (m): 25
Category Tapes > Fabric Tapes
Curing tape No.395N, "Sakura"
Nitto Denko
2.99 - 149.99 SGD
Tensile Strength (N/10mm): 13.8, Tape Thickness (mm): 0.125, Tape Length (m): 25
Category Tapes > Curing Tapes > Polyethylene Cloths
Super Butyl Double-Sided Tape 5938
SLIONTEC
2.00(1)
9.99 - 519.99 SGD
Adhesive Power (N/10mm): 7.84, Tape Thickness (mm): 0.5, Tape Length (m): 20, Base Material: Polyethylene net
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
Super Butyl Single-Sided Non Woven Fabric Tape 4420
SLIONTEC
4.00(1)
15.99 - 379.99 SGD
Adhesive Power (N/10mm): 7.84, Tape Thickness (mm): 0.75, Tape Length (m): 20, Base Material: Polyester nonwoven fabric
Category Tapes > Building Tapes > Airtight, Waterproof Tapes
Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses
SLIONTEC
4.14(7)
3.99 - 309.99 SGD
Purpose: Used for architectural masking during painting. Temporary surface protection., Tape Thickness (mm): 0.29, Tape Length (m): 25
Category Tapes > Curing Tapes > Curing Cloth Tapes
Glass Fiber Adhesive Tape
No Brand
4.50(8)
17.99 SGD
Purpose: Internal joints and corners, Mesh: 2.8mmx2.8mm, Tape Thickness (mm): 0.21 - 0.22, Tape Length (m): 90, Material: Glass fibers
Category Tapes > Building Tapes > Joint Tapes
Automotive Strong Double-Sided Tape For Interior Decoration
ThreeM 3M
5.00(1)
11.99 SGD
ADD TO CART
Adhesive Power (N/10mm): 31, Adhesive: Acrylic, Tape Thickness (mm): 1.1, Tape Length (m): 4, Base Material: Acrylic foam, Tape Width (mm): 15, Operating Temperature Range (deg C): -20 To 90 degree c
Category Tapes > Double Sided Tapes > For Cars
P-Cut Tape No.415
TERAOKA SEISAKUSHO
3.44(9)
6.99 - 179.99 SGD
Tensile Strength (N/25mm): 130, Elongation (%): 17, Tape Thickness (mm): 0.145, Tape Length (m): 25, Tape Width (mm): 50
Category Tapes > Curing Tapes > Polyethylene Cloths
Clear Packing Tape No.375S
ThreeM 3M
5.00(2)
6.99 SGD
ADD TO CART
Caution: Cutter not included., Purpose: for packaging cardboard boxes and up to approx. 20kg. heavy objects.For wrapping small packages. For the reinforcement or sealing of long term storage goods in document bin . Heavy packaging, Tensile Strength (N/10mm): 56, Adhesive Power (N/10mm): 5.1, Adhesive: Rubber adhesive, Tape Thickness (mm): 0.08, Extensibility (%): 50, Paper Tube Inside Diameter (mm): 76, Tape Length (m): 50, Base Material: Polypropylene film, Tape Width (mm): 48, Specification: Tape only
Category Tapes > OPP Tapes
SPV Tape
Nitto Denko
4.00(4)
21.99 - 809.99 SGD
Category Tapes > Surface Protective Materials
Nitto Cloth Packaging Tape No.750
Nitto Denko
5.00(1)
5.99 - 17.99 SGD
Rewinding Force (N/25mm): 5.59, Tensile Strength (N/25mm): 186.3, Tape Thickness (mm): 0.33, Extensibility (%): 12, Tape Length (m): 25, Specification: Able to cut with hand
Category Tapes > Fabric Tapes
Joining Tape Y-4551, Cmseries, For Vhb, Tm, Structures
ThreeM 3M
62.99 - 83.99 SGD
Purpose: The alternative to joining methods such as welding, rivets and bolts.Fixing and junction structure of materials, panels, emblems, vehicle equipment, etc., Adhesive Power (N/10mm): 30.4, Adhesive: Acryl resistant thermoplastic material, Tape Thickness (mm): 1.00, Tape Length (m): 10, Base Material: Clear film, Color: Gray
Category Tapes > Double Sided Tapes > Bonding Tapes
Waterproof Aluminum Tape Seal
Nitoms
14.99 - 23.99 SGD
Purpose: Waterproofing repair of roof material tinplate etc., Separator: Available, Adhesive Force (N/25mm): 27.0, Tensile Strength (N/25mm): 80.0, Adhesive: Rubber type, Tape Thickness (mm): 0.5, Tape Length (m): 5, Base Material: Soft aluminum foil + polyester film, Operating Temperature Range (deg C): 10 - 60, Color: Silver, Description 2: Only lend themselves to mending the roof waterproof aluminum tape!
Category Tapes > Repair and Sealing Tape > Metal Tapes
Clear Line Tape No.557
NICHIBAN
4.00(7)
8.99 - 78.99 SGD
Adhesive Force (N /18mm ): 7.47, Tensile Strength (N/10mm): 44.8, Adhesive Power (N/10mm): 4.15, Tape Thickness (mm): 0.051, Extensibility (%): 179, Tape Length (m): 20
Category Tapes > Masking Tapes > For Car Painting
Acetate Cloth Adhesive Tape
TERAOKA SEISAKUSHO
6.99 - 709.99 SGD
Tensile Strength (N/25mm[kgf]): 156.9[16.0], Adhesive Force (N/25mm[gf]): 8.58[875], Support Thickness (mm): 0.18, Insulation Breakdown Voltage (kV): 3.7, Tape Thickness (mm): 0.25, Extensibility (%): 20, Tape Length (m): 30
Category Tapes > Plastic tape > Electrical Component and Harness
Bag Sealer Tapee Type
SEKISUI CHEMICAL
4.50(8)
2.99 - 35.99 SGD
Deployment Force (N/10mm): 2.3, Tensile Strength (N/10mm): 82.4, Adhesive Power (N/10mm): 2.5, Tape Thickness (mm): 0.068, Extensibility (%): 70, Tape Length (m): 50, Tape Width (mm): 9
Category Tapes > Bag sealer tape and Vegetables tape
Silicone Rubber Adhesive Double Sided Tape
Nitto Denko
2.00(1)
119.99 SGD
ADD TO CART
Adhesive Force (N/20mm): 8.3, Adhesive: (1 Side) silicone-based, (2 Side) acrylic, Tape Thickness (mm): 0.085, Tape Length (m): 20, Base Material: Polyester, Tape Width (mm): 50, Color: Clear, TRUSCO Part Number: 377-7057
Category Tapes > Double Sided Tapes > PE, PP, PVC, Rubber, Silicon
Scotch Transparent Packing Tape
ThreeM 3M
4.67(3)
7.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 35, Adhesive Power (N/10mm): 1.8, Adhesive: Acrylic, Tape Thickness (mm): 0.05, Tape Length (m): 50, Base Material: Polypropylene film, Tape Width (mm): 48, Color: Clear, TRUSCO Part Number: 394-0667
Category Tapes > OPP Tapes
Bond Adhesive Tape For Fixing Metals, Wf770Ks
Konishi
5.00(2)
14.99 - 24.99 SGD
Adhesive Power (N/10mm): 22.8, Adhesive: Acrylic, Tape Thickness (mm): 0.76, Tape Length (m): 10, Base Material: Special polymer, Color: Gray
Category Tapes > Double Sided Tapes > Plastic, Metal, Glass, Acrylic > Metal
Phosphorescent Tape Aalpha Flash 009
LTI
1.00(1)
26.99 SGD
ADD TO CART
Tape Length (mm): 350, Tape Thickness (mm): 0.4 (+/-0.1), Seal Dimensions (mm): 5x350, Tape Width (mm): 5, Material: Excel documents, Specification: alpha flash 009 use
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
Super Strong Double-Sided Tape Premium Gold, For Decorations Inside Cars,
ThreeM 3M
8.99 - 12.99 SGD
Caution: Cannot be used on silicons, fluororesin processed surfaces and uneven surfaces., Adhesive Power (N/10mm): 15, Adhesive: Acrylic type, Tape Thickness (mm): 1.1, Base Material: Acrylic foam, Tape Width (mm): 15, Specification: For indoor use
Category Tapes > Double Sided Tapes > For Cars
Strong Waterproof Repair Tape,Black Butyl Adhesive 1 Side Kz-14
Nitoms
4.57(7)
7.99 SGD
ADD TO CART
Release Paper: Yes, Adhesive Force (N/20mm): 12.3, Adhesive: Rubber-based, Tape Thickness (mm): 0.5, Tape Length (m): 5, Base Material: Cloth, Tape Width (mm): 50, Color: Black, TRUSCO Part Number: 391-4658
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes

Prev 1... 2 3 4 5 6 7 8 9 10 11 12 ...65 Next