Buy more than* S$200* and get FREE SHIPPING

Overall Gasket for Flange

Sort by:
Showing 1 - 30 of 32 Results
Show: 30 60 90
VIEW: Grid View List View
AV Whole Packing
ASAHI AV
5.00(2)
2.99 - 16.99 SGD
Dimension t (mm): 3, Standard: 10K
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
2.99 - 10.99 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Tensile Strength (Mpa[kgf/cm2]): Horizontal direction 17.0 [170], Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 1.5
Category Overall Gasket for Flange
Ts Flange Gasket
SEKISUI CHEMICAL
5.00(3)
2.99 - 8.99 SGD
Maximum Temperature (Degree C): 100, Working Pressure: 10K, Type: JIS10K, Thickness (mm): 3
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
3.99 - 19.99 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 3
Category Overall Gasket for Flange
Total Packing for Natural Rubber Flange
Osaka Spirit
5.00(2)
0.99 - 5.99 SGD
Purpose: Industrial packing, gasket material, cushion, etc., Tensile Strength (Mpa[kgf/cm2]): 3, Hardness (Durometer A): 63, Elongation (%): 250, Main Ingredient: Natural rubber, SBR, JIS Standard: K6380(AAD6040)
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Natural Rubber
No Brand
1.99 - 34.99 SGD
Compression Set (%): 22 (70 deg C, 22 hours), Hardness (Durometer A): 63, Tensile Strength (MPa): 3, Elongation (%): 250, Main Ingredient: Natural rubber, SBR, JIS Standard: K6380(AAD6040), Standard: 5K, Operating Temperature Range (deg C): -50 to 70, Thickness (mm): 3
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Natural Rubber
No Brand
1.99 - 9.99 SGD
Compression Set (%): 22 (70 deg C, 22 hours), Hardness (Durometer A): 63, Tensile Strength (MPa): 3, Elongation (%): 250, Main Ingredient: Natural rubber, SBR, JIS Standard: K6380(AAD6040), Standard: 10K, Operating Temperature Range (deg C): -50 to 70, Thickness (mm): 3
Category Overall Gasket for Flange
Complete Packing for Flange Epdm
Osaka Spirit
5.00(2)
1.99 - 11.99 SGD
Purpose: For general use, Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack, Cold Shock Brittle Temperature (degree c): -55, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Hardness (Durometer A): A65S, Elongation (%): 350, JIS Standard: K6380(BAD6353), Color: Black
Category Overall Gasket for Flange
Flange Whole Surface Gasket, EPDM
No Brand
2.99 - 30.99 SGD
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack, Cold Shock Brittle Temperature (degree c): -55, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Hardness (Durometer A): A65S, Elongation (%): 350, JIS Standard: K6380(BAD6353), Standard: 5K, Operating Temperature Range (deg C): -40 to 100, Color: Black, Thickness (mm): 3
Category Overall Gasket for Flange
Flange Whole Surface Gasket, EPDM
No Brand
2.99 - 19.99 SGD
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack, Cold Shock Brittle Temperature (degree c): -55, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Hardness (Durometer A): A65S, Elongation (%): 350, JIS Standard: K6380(BAD6353), Standard: 10K, Color: Black, Thickness (mm): 3
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, For Steam
NIPPON VALQUA INDUSTRIES
4.83(6)
2.99 - 15.99 SGD
Purpose: Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints, Density (kg/m3): 1761, Tensile Strength (MPa): (Horizontal direction) 13.1
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, For Steam
NIPPON VALQUA INDUSTRIES
5.00(3)
4.99 - 28.99 SGD
Purpose: Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints, Density (kg/m3): 1759, Tensile Strength (MPa): (Horizontal direction) 12.5
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
NIPPON VALQUA INDUSTRIES
1.99 - 9.99 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 1.5
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
2.99 - 17.99 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 3
Category Overall Gasket for Flange
Flange Gasket
Akitsu
4.00(1)
5.99 - 28.99 SGD
Purpose: Flange joint sheet., Working Pressure: 10K, Thickness (mm): 3, Material: Non-asbestos (C4430): combination of a blend of synthetic fibers and glass fibers and NBR binder
Category Overall Gasket for Flange
Complete Packing for Flange Epdm
Osaka Spirit
4.50(4)
14.99 SGD
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack, Cold Shock Brittle Temperature (degree c): -55, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Hardness (Durometer A): A65S, Elongation (%): 350, JIS Standard: K6380(BAD6353), Color: Black
Category Overall Gasket for Flange
Whole Surface Packing for Flanges, Non Asbestos
Osaka Spirit
4.00(3)
0.99 - 13.99 SGD
Purpose: Use as gasket for the pipe flange and equipment of various industries., Recovery (%): 40Min, Density (g/cm3): 1.5-1.7, Maximum Temperature (Degree C): 150
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
4.67(3)
2.99 - 28.99 SGD
Purpose: Use as gasket for the pipe flange and equipment of various industries., Recovery (%): 40Min, Density (g/cm3): 1.5-1.7, Maximum Temperature (Degree C): 150
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
5.00(3)
1.99 - 15.99 SGD
Recovery (%): 40Min, Density (g/cm3): 1.5-1.7, Maximum Temperature (Degree C): 150
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
4.00(1)
2.99 - 6.99 SGD
Purpose: Use as gasket for the pipe flange and equipment of various industries., Recovery (%): 40Min, Density (g/cm3): 1.5-1.7, Maximum Temperature (Degree C): 150
Category Overall Gasket for Flange
Total Packing for Natural Rubber Flange
Osaka Spirit
5.00(6)
0.99 - 4.99 SGD
Purpose: Industrial packing, gasket material, cushion, etc., Tensile Strength (Mpa[kgf/cm2]): 3, Hardness (Durometer A): 63, Elongation (%): 250, Main Ingredient: NATURAL RUBBER, SBR, JIS Standard: K6380(AAD6040), Thickness (mm): 3
Category Overall Gasket for Flange
Flange packing (outer packing / non asbestos joint sheet)
Akitsu
4.99 - 28.99 SGD
Working Pressure: 5k, Thickness (mm): 3
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Non Asbestos
NICHIAS
4.00(1)
1.99 - 18.99 SGD
Tensile Strength (N/mm2): 24.1, Density (g/cm3): 1.84
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Non Asbestos
NICHIAS
2.99 - 14.99 SGD
Purpose: Gasket piping of flanges, valves, equipment, etc, Tensile Strength (N/mm2): 24.1, Density (g/cm3): 1.84
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Teflon
NIPPON VALQUA INDUSTRIES
8.99 - 62.99 SGD
Density (kg/m3): 2180, Tensile Strength (MPa): 27.3, Elongation (%): 445
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Teflon
NIPPON VALQUA INDUSTRIES
5.00(1)
4.99 - 35.99 SGD
Density (kg/m3): 2170, Tensile Strength (MPa): 30.2, Elongation (%): 460, Operating Temperature Range (deg C): -50 to 100
Category Overall Gasket for Flange
Flange packing JIS10K
Akitsu
2.99 - 57.99 SGD
Category Overall Gasket for Flange
All flange packing JIS5K
Akitsu
5.00(1)
1.99 - 58.99 SGD
Category Overall Gasket for Flange
Full packing for flange (corrosion-resistant type)
NIPPON VALQUA INDUSTRIES
5.99 - 45.99 SGD
Purpose: It is used as a gasket for stainless steel pipe flanges, equipment joints and covers. Corrosion suppression of stainless steel can be expected., Temperature Range (deg C): -50-183
Category Overall Gasket for Flange
Flange packing FF 4635
ASK
7.99 - 97.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Packing for JIS flanges, water-based fluids, oil-based fluids, gas-based fluids (hydrochloric acid, sodium hydroxide, etc., unavailable fluids are also available), Thickness (mm): 2
Category Overall Gasket for Flange

1 2 Next