Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Overall Gasket for Flange

Sort by:
Showing 1 - 34 of 34 Results
Show: 30 60 90
VIEW: Grid View List View
AV Whole Packing
ASAHI AV
5.00(2)
2.79 - 11.99 SGD
Standard: 10K, Dimension t (mm): 3
Category Overall Gasket for Flange
Ts Flange Gasket
SEKISUI CHEMICAL
5.00(3)
2.49 - 8.89 SGD
Thickness (mm): 3, Type: JIS10K, Working Pressure: 10K, Maximum Temperature (Degree C): 100
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
2.29 - 11.99 SGD
Thickness (mm): 1.5, Color: Blue, Density (g/cm3): 1.81, Tensile Strength (Mpa[kgf/cm2]): Horizontal direction 17.0 [170], Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Category Overall Gasket for Flange
Total Packing for Natural Rubber Flange
Osaka Spirit
5.00(2)
0.83 - 2.09 SGD
JIS Standard: K6380(AAD6040), Main Ingredient: Natural rubber, SBR, Elongation (%): 250, Hardness (Durometer A): 63, Tensile Strength (Mpa[kgf/cm2]): 3, Purpose: Industrial packing, gasket material, cushion, etc.
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
4.39 - 22.99 SGD
Thickness (mm): 3, Color: Blue, Density (g/cm3): 1.81, Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Category Overall Gasket for Flange
Complete Packing for Flange Epdm
Osaka Spirit
5.00(2)
1.49 - 11.99 SGD
Color: Black, JIS Standard: K6380(BAD6353), Elongation (%): 350, Hardness (Durometer A): A65S, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Cold Shock Brittle Temperature (degree c): -55, Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack, Purpose: For general use
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, For Steam
NIPPON VALQUA INDUSTRIES
4.83(6)
2.49 - 16.99 SGD
Tensile Strength (MPa): (Horizontal direction) 13.1, Density (kg/m3): 1761, Purpose: Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Natural Rubber
No Brand
1.49 - 9.69 SGD
Thickness (mm): 3, Operating Temperature Range (deg C): -50 to 70, Standard: 10K, JIS Standard: K6380(AAD6040), Main Ingredient: Natural rubber, SBR, Elongation (%): 250, Tensile Strength (MPa): 3, Hardness (Durometer A): 63, Compression Set (%): 22 (70 deg C, 22 hours)
Category Overall Gasket for Flange
Flange Whole Surface Gasket, EPDM
No Brand
2.29 - 19.99 SGD
Thickness (mm): 3, Color: Black, Operating Temperature Range (deg C): -40 to 100, Standard: 5K, JIS Standard: K6380(BAD6353), Elongation (%): 350, Hardness (Durometer A): A65S, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Cold Shock Brittle Temperature (degree c): -55, Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Natural Rubber
No Brand
1.39 - 8.99 SGD
Thickness (mm): 3, Operating Temperature Range (deg C): -50 to 70, Standard: 5K, JIS Standard: K6380(AAD6040), Main Ingredient: Natural rubber, SBR, Elongation (%): 250, Tensile Strength (MPa): 3, Hardness (Durometer A): 63, Compression Set (%): 22 (70 deg C, 22 hours)
Category Overall Gasket for Flange
Flange Whole Surface Gasket, EPDM
No Brand
3.09 - 22.99 SGD
Thickness (mm): 3, Color: Black, Standard: 10K, JIS Standard: K6380(BAD6353), Elongation (%): 350, Hardness (Durometer A): A65S, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Cold Shock Brittle Temperature (degree c): -55, Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, For Steam
NIPPON VALQUA INDUSTRIES
5.00(3)
4.89 - 32.99 SGD
Tensile Strength (MPa): (Horizontal direction) 12.5, Density (kg/m3): 1759, Purpose: Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints
Category Overall Gasket for Flange
Flange Whole Surface Gasket, Teflon
NIPPON VALQUA INDUSTRIES
5.00(1)
4.69 - 37.99 SGD
Operating Temperature Range (deg C): -50 to 100, Elongation (%): 460, Tensile Strength (MPa): 30.2, Density (kg/m3): 2170
Category Overall Gasket for Flange
Total Packing for Natural Rubber Flange
Osaka Spirit
5.00(6)
0.87 SGD
Thickness (mm): 3, JIS Standard: K6380(AAD6040), Main Ingredient: NATURAL RUBBER, SBR, Elongation (%): 250, Hardness (Durometer A): 63, Tensile Strength (Mpa[kgf/cm2]): 3, Purpose: Industrial packing, gasket material, cushion, etc.
Category Overall Gasket for Flange
Flange full surface packing (VALKARON gasket)
NIPPON VALQUA INDUSTRIES
9.59 - 229.90 SGD
Temperature Range (deg C): -200-200, Purpose: It is used as a gasket requiring chemical resistance and heat resistance, cryogenic tube flanges such as LNG, liquid nitrogen, liquid oxygen, ethylene, etc., equipment and so on. It is unsuitable for high concentration alkali.
Category Overall Gasket for Flange
Flange for the entire packing (high-function type)
NIPPON VALQUA INDUSTRIES
12.99 - 199.90 SGD
Temperature Range (deg C): -200-300
Category Overall Gasket for Flange
Flange packing JIS10K
Akitsu
0.87 - 64.99 SGD
Category Overall Gasket for Flange
All flange packing JIS5K
Akitsu
5.00(1)
1.79 - 64.99 SGD
Category Overall Gasket for Flange
Full packing for flange (corrosion-resistant type)
NIPPON VALQUA INDUSTRIES
1.79 - 48.99 SGD
Temperature Range (deg C): -50-183, Purpose: It is used as a gasket for stainless steel pipe flanges, equipment joints and covers. Corrosion suppression of stainless steel can be expected.
Category Overall Gasket for Flange
Flange packing FF 4635
ASK
7.19 - 119.90 SGD
Thickness (mm): 2, Purpose: Packing for JIS flanges, water-based fluids, oil-based fluids, gas-based fluids (hydrochloric acid, sodium hydroxide, etc., unavailable fluids are also available), Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Overall Gasket for Flange
Fluororesin (PTFE) flange packing JIS-5K
FLON CHEMICAL
11.99 - 46.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Non Asbestos
NICHIAS
4.00(1)
1.49 - 19.99 SGD
Density (g/cm3): 1.84, Tensile Strength (N/mm2): 24.1
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
4.00(1)
2.49 - 6.99 SGD
Maximum Temperature (Degree C): 150, Density (g/cm3): 1.5-1.7, Recovery (%): 40Min, Purpose: Use as gasket for the pipe flange and equipment of various industries.
Category Overall Gasket for Flange
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(1)
3.29 - 19.99 SGD
Thickness (mm): 3, Color: Blue, Density (g/cm3): 1.81, Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
NIPPON VALQUA INDUSTRIES
1.99 - 9.79 SGD
Thickness (mm): 1.5, Color: Blue, Density (g/cm3): 1.81, Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Category Overall Gasket for Flange
Flange Gasket
Akitsu
4.00(1)
6.79 - 32.99 SGD
Material: Non-asbestos (C4430): combination of a blend of synthetic fibers and glass fibers and NBR binder, Thickness (mm): 3, Working Pressure: 10K, Purpose: Flange joint sheet.
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Non Asbestos
NICHIAS
3.00(1)
2.59 - 15.99 SGD
Density (g/cm3): 1.84, Tensile Strength (N/mm2): 24.1, Purpose: Gasket piping of flanges, valves, equipment, etc
Category Overall Gasket for Flange
Whole Surface Gasket for Flanges, Teflon
NIPPON VALQUA INDUSTRIES
9.29 - 69.99 SGD
Elongation (%): 445, Tensile Strength (MPa): 27.3, Density (kg/m3): 2180
Category Overall Gasket for Flange
Flange packing (outer packing / non asbestos joint sheet)
Akitsu
5.49 - 29.99 SGD
Thickness (mm): 3, Working Pressure: 5k
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
5.00(3)
1.39 SGD
Maximum Temperature (Degree C): 150, Density (g/cm3): 1.5-1.7, Recovery (%): 40Min
Category Overall Gasket for Flange
Whole Packing for Flanges, Non Asbestos
Osaka Spirit
3.75(4)
4.89 - 28.99 SGD
Maximum Temperature (Degree C): 150, Density (g/cm3): 1.5-1.7, Recovery (%): 40Min, Purpose: Use as gasket for the pipe flange and equipment of various industries.
Category Overall Gasket for Flange
Whole Surface Packing for Flanges, Non Asbestos
Osaka Spirit
4.00(3)
1.19 - 5.89 SGD
Maximum Temperature (Degree C): 150, Density (g/cm3): 1.5-1.7, Recovery (%): 40Min, Purpose: Use as gasket for the pipe flange and equipment of various industries.
Category Overall Gasket for Flange
Flange packing 4635
ASK
3.39 - 19.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Overall Gasket for Flange
Complete Packing for Flange Epdm
Osaka Spirit
4.50(4)
-
Color: Black, JIS Standard: K6380(BAD6353), Elongation (%): 350, Hardness (Durometer A): A65S, Tensile Strength (Mpa[kgf/cm2]): 7.0[71], Cold Shock Brittle Temperature (degree c): -55, Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%): No crack
Category Overall Gasket for Flange

1