TRUSCO Part Number: 361-0608, Material (Body): ABS resin, Weight (g): 159, Power: D-size battery x 1 PCs (for monitors), Dimensions (Height H x Width W x Depth D) (mm): 169x71x45, Detection of Depth (mm): (Shallow mode) (depth mode), about 19 about 35, Purpose: Ground sensors used to detect studs that you can't see behind the wall., Ground sensors used to detect studs that you can't see behind the wall., Caution: Depends on wall material and structure, you may not detect accurately., Depends on wall material and structure, you may not detect accurately.
Weight (g): 280 (including battery), Main Part Dimension (mm): 202.5x88x63.5, Battery: 2 AA alkaline batteries, Operating Time (hours): About 6, Detection of Depth (mm): Metal :( maximum) about 38 containing iron, nonferrous metals (copper) :( maximum) about 20, copper wire :( maximum) about 38-40, wood :( maximum) about 38, Operating Temperature Range (degree): -10-50
Application: Hook, curtain rail, shelving mounting. Lighting, electricity, ventilating fan, air conditioner mounting work., Accessories: 3-needle (one already set) Nail catch , Caution: For finding out base material and brace. Not for define material on back of wall., Material (Body): ABS resin, Weight (g): 50, Dimension (Length L x Width W x Thickness) (mm): 200x25x25