TRUSCO Part Number: 447-1920, Weight (kg): 0.49, Maximum Torque (N m): 34, No Load Rotation Speed (min-1[r.p.m]): 300, Air Consumption (L/min): 75.4, Working Pressure (MPa): 0.62, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories: 1/4 coupler, Weight (g): 482, Plug Angle (mm): 9.5, Maximum Torque (N m): 40, No Load Rotation Speed (min-1[r.p.m]): 230, Air Consumption (L/min): 141, Working Pressure (MPa): 0.62, Air Outlet: PT1/4, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original.
TRUSCO Part Number: 755-0308, Maximum Torque (N m): 30, Air Consumption (m3/min): 0.25, Outlet Size (mm): 9.5, Rolling Speed of No-load (min-1[r.p.m]): 500, Hose Mouthpiece Mounting Screw: Rc1/4, Noise Level (dB(A)): 78, Ability Bolt Diameter (mm): 10, Purpose: Screw desorption work in a narrow space decomposition maintenance work of the oil pan, air conditioning, etc. of the following small screw work passenger car 10mm, Caution: * The specifications appearance of the product, it may be subject to change without notice for improvement. Please note., This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm): 165, Weight (kg): 0.5, Plug Angle (mm): 9.5, No Load Rotation Speed (min-1[r.p.m]): 250, Air Consumption (L/min): 350, Torque (N, m): 20, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm): 275, Plug-in Angle (mm [inch]): 9.5[3/8], Maximum Torque (N m): 75, No Load Rotation Speed (min-1[r.p.m]): 180, Body Weight (kg): 1.24, Air Consumption (L/min): 198, Working Pressure (MPa): 0.62, Air Outlet: PT1/4, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm): 250, 250, 250, Weight (kg): 0.8, 0.8, 0.8, Plug Angle (mm): 17/19/21, 17/19/21, 17/19/21, Maximum Torque (N m): 30, 30, 30, Connector: 1/4PT, 1/4PT, 1/4PT, No Load Rotation Speed (min-1[r.p.m]): 350, 350, 350, Air Consumption (L/min): 350, 350, 350, Purpose: The penetration insertion angle is 19 mm. It can also be used as an ordinary ratchet of 17, 19, 21 mm in accessories
Overall Length (mm): 192, 192, Weight (kg): 0.63, 0.63, Plug Angle (mm): 9.5, 9.5, Maximum Torque (N m): 20, 20, Connector: 1/4PT, 1/4PT, No Load Rotation Speed (min-1[r.p.m]): 250, 250, Air Consumption (L/min): 350, 350, Purpose: Desorption operation of the bolt in the engine room, each outer parts desorption and, in the accessories of the installation of car navigation systems etc.
Overall Length (mm): 165, Weight (kg): 0.5, Plug Angle (mm): 9.5, Maximum Torque (N m): 20, Connector: 1/4PT, No Load Rotation Speed (min-1[r.p.m]): 250, Air Consumption (L/min): 350, Purpose: Desorption operation of the bolt in the engine room, each outer parts desorption and, in the accessories of the installation of car navigation systems etc., Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm): 263, Weight (kg): 1.16, Plug Angle (mm): 12.7, Maximum Torque (N m): 80, Connector: 1/4PT, No Load Rotation Speed (min-1[r.p.m]): 160, Air Consumption (L/min): 450, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm): 210, Weight (kg): 0.54, Opposite Side Dimension(mm): 8/1/12/14/17, No Load Rotation Speed (min-1[r.p.m]): 450, Working Pressure (MPa): 6, Air Consumption (m3/min): 0.19, Maximum Tightening Torque (N m): 30, Ability Bolt Diameter (mm): 10, Hose Mounting Nozzle: Rc1/4, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.