Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Welding Guide Rulers

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Welding Guide Ruler
Shinwa Rules
299.90 SGD
ADD TO CART
Application: It is useful for temporary welding bevels., Material: MAIN BODY: ALUMINUM A6063S, RIVET: STAINLESS STEEL SUS304, Operating Temperature Range (deg C): -20 - 70, Scale: Until 45 degreedegree Angle: 135 degree degree slope: 5 / 10 (5 inch slope) , Main Part Dimension (mm): 1010 X 550 x 54 (at 90 degreedegree ), Perpendicularity: +/- 1 / 1000 rad (1000 mm at +/- 1.0 mm)
Category Welding Guide Rulers
Simple Cutting Guide
NISSAN TANAKA
149.90 - 199.90 SGD
Compatible Tube: (Blowpipe) A cutting instrument No., 2014 TRUSCO Published Page: 2-2562, Purpose: Simple straight line and circular cutting, Caution: Middle size cutter and A type cutter are not included.
Category Welding Guide Rulers
KT-270 with 726mm rail
NISSAN TANAKA
769.90 SGD
ADD TO CART
TRUSCO Part Number: 306-1493, Model: KT-270, Weight (kg): 2, Cutting Speed (mm/min): 300-700, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Welding Guide Rulers
Guide Scale
TECHNOPLAN
4.00(1)
99.99 - 169.90 SGD
Category Welding Guide Rulers
Chip 80A CUT master 82, 102
ASADA
96.99 SGD
ADD TO CART
Current (A): 80, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Welding Guide Rulers
For gas distributor CUT master
ASADA
119.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Welding Guide Rulers
Chip 35P · PC
ASADA
169.90 SGD
ADD TO CART
Compatible Models: 35P/PC, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Welding Guide Rulers
Guide scale
KANETEC
299.90 - 399.90 SGD
2015 Trusco Published Pages: 1 0831, Purpose: In gas welding, a special guide instrument for moving while keeping the crater height constant., Caution: * It can not be used for work that adds long time heat. When high temperature is applied to the magnet, the magnetic force suddenly decreases or disappears (demagnetizes), and there is a danger that the adsorbate will come off.
Category Welding Guide Rulers
Parts welding guide ruler
Shinwa Rules
3.59 - 5.19 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Welding Guide Rulers
Simple Cutting Guide (For Relaxing Intermediate)
NISSAN TANAKA
129.90 - 169.90 SGD
Category Welding Guide Rulers

1