Buy more than* S$200* and get FREE SHIPPING

Security Supplies

Sort by:
Showing 1 - 30 of 47 Results
Show: 30 60 90
VIEW: Grid View List View
Steering Wheel Lock
CHK (Chuhatsu Hanbai)
4.00(1)
65.99 SGD
ADD TO CART
Dimension (mm): Between fixed hooks/ minimum 255, maximum 500, Overall Length (mm): Maximum 890, Weight (g): 2010, Catch-Phrase: The method of fixing the three patterns of the brake pedal, handles, shift knob is available.
Category Security Supplies > Handle lock
Car Lock
EMERSON
4.00(9)
44.99 SGD
ADD TO CART
Material: Special alloy, Dimension (mm): BEtween the fixed hook/ minimum 280, maximum 440, Weight (kg): 1.6, Body Dimensions (Width x Depth x Height) (mm): 188x55x720, Compatible Vehicle Model: Handle inside diameter, less than 440mm
Category Security Supplies > Handle lock
Steering Wheel Lock, BeeSensor
KATO-DENKI (Kato Electric)
289.99 SGD
ADD TO CART
Accessories: Private-key (2), Specification: Key cylinder : Independent disk structure of nine, Dimension (mm): About 480x180 (maximum value), Weight (g): (Excluding battery) about 1500, Sensor: Ultrasonic sensor (adjustable sensitivity), the impact sensor (sensitivity not adjustable) Built-in, Light Source: X4 pcs high brightness blue LED, Battery: X4 AA batteries (sold separately), Tensile Strength (kgf): About 4500, Breaking Strength (kgf): About 5000, Sound Pressure Level (dB): Siren / greater than or equal to about 100 (near 120), Key Differences Number: About ways 2000000, Operating Temperature (degree c): About -20 - 85
Category Security Supplies > Handle lock
Tire Lock, Robbery Prevention Supplies
MonotaRO
90.99 SGD
ADD TO CART
Accessories: Private key (2 pieces), Specification: For Wheel size 13 to 17 inch , Material: Iron, Weight (kg): 3.1, Compatible Tire Width (mm): 175-285, Purpose: Regular car, light common car, van, and motorcycle etc, Regular car, light common car, van, and motorcycle etc, Caution: There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac, There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac
Category Security Supplies > Tire lock
Navigation Anti Theft
McGard
4.00(1)
41.99 SGD
ADD TO CART
Set Contents: M6x15mm bolt, one dedicated key, two navigation lock vehicles equipped with seal, Compatible Vehicle Model: [Toyota] iQ Avensis sedan Avensis wagon Arion Vanguard wish Auris Camry Corolla Axio Corolla Fielder Corolla Rumion Crown Hybrid Crown Majesta Crown Royal Saloon Dyna TOYOACE Hilux Surf Passo / Sette Harrier Harrier hybrid bB Prius / Prius Blade Premio mark x mark x Geo RAV4 Raum Land Cruiser Land Cruiser PRADO Suzuki Swift] Swift Sport [Mazda] Verisa
Category Security Supplies > License Plate Related
Night Signal Solid
CAR MATE
32.99 SGD
Number of Using LED (Piece): 5
Category Security Supplies > Security Alarm
Night signal deco
CAR MATE
41.99 - 43.99 SGD
Number of Using LED (Piece): 5, Purpose: Solar dummy security, Caution: * It is about 12 hours with direct charging in about 5 hours by sunlight (when new) * Built-in battery is a consumable item (lifetime is about 2 years) * battery exchange is not possible * There is no compensation even if there is a damage such as theft during use of the product * This product psychologically suppresses the aim on the car etc. The warning sound does not sound
Category Security Supplies > Security Alarm
Night Signal Flash RE
CAR MATE
2.00(1)
37.99 SGD
ADD TO CART
Cord Length (cm): 140, Purpose: Solar dummy security, Caution: * Built-in battery is a consumable item (lifetime is about 2 years) * battery exchange is not possible * * While using this product, there is no compensation even if damage such as theft occurs * * This product It psychologically suppresses the aim on the car psychologically and the alarm does not sound
Category Security Supplies > Security Alarm
Night signal deco BKM
CAR MATE
42.99 SGD
Number of Using LED (Piece): 5, Purpose: Solar dummy security, Caution: *It glows for approximately 12 hours with charging for about 5 hours with direct sunlight. (When new article) *It blinks violently when it detects shocking * Stops blinking when receiving vibration continuously when traveling etc. * Detects vibration within about 20 minutes from switch ON Flashing stops even if it stops flashing * Flashing will start automatically if you do not sense vibration for about 2 minutes while stopping flashing * Built-in battery is a consumable item. The life span varies depending on the use situation, but it is about 2 years (approximate), can not change the battery yet *For more safe driving *Please turn off the switch when driving **This product Even if the damage such as theft occurs by ...
Category Security Supplies > Security Alarm
Dummy Security Light
CAR MATE
37.99 SGD
Power: Seo \ Ra, Dimensions (Height H x Width W x Depth D) (mm): 9x100x23, Number of Using LED (Piece): 5, Purpose: Solar type dummy security., Caution: About 5 hours charging with direct sunlight let light 12 hours. When confirming impact, blink drastically. Continuous vibration caused by driving etc., stop blinking. Stop blinking if senses vibration within about 20 minutes after turn on. If not sense vibration for about 2 minutes, automatically start blinking. internal battery is consumable. Life is different depends on usage condition, usually about 2 years. Battery cannot be replaced. For safety drive, turn off switch while driving. We are We are not responsible for any stealage etc. No alarm sound.
Category Security Supplies > Security Alarm
Car LED Alarm
CAR MATE
4.00(2)
20.99 - 24.99 SGD
Purpose: Solar type dummy security.
Category Security Supplies > Security Alarm
Handle security lock HL-04
JET INOUE
5.00(2)
43.99 SGD
ADD TO CART
Weight (g): 850, Body Dimensions (mm): 470-765, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Handle lock
Night Signal Smart
CAR MATE
4.00(1)
52.99 SGD
Weight (g): 25, Purpose: Dummy Security, Caution: *In the environment where direct sunlight does not strike the solar panel of this product, it can not charge enough *It is about 12 hours with direct sunlight charging for about 5 hours (when new) *The built-in battery is a consumable item. If the LED doe
Category Security Supplies > Security Alarm
KS Security chain
ABUS
5.00(2)
48.99 - 219.99 SGD
Purpose: Measures against theft of agricultural machines / construction machines
Category Security Supplies > Key Related
Night Signal Active
CAR MATE
5.00(1)
52.99 SGD
Weight (g): 25, Purpose: Dummy Security, Caution: *In the environment where direct sunlight does not strike the solar panel of this product, it can not charge enough *It is about 12 hours with direct sunlight charging for about 5 hours (when new) *The built-in battery is a consumable item. If the LED doe
Category Security Supplies > Security Alarm
CEPTOR EVO (Seputaebo) digital tilt sensor
PROTECTA
81.99 SGD
ADD TO CART
Purpose: CEPTOR EVO dedicated tilt sensor (tilt sensor), Caution: ※ CEPTOR is EVO dedicated tilt sensor. It does not work with this alone.
Category Security Supplies > Security Alarm
Handle Lock (For Anti-theft)
MonotaRO
31.99 SGD
ADD TO CART
Accessories: Dedicated key (3 pieces), Material: Main unit: Coating agent, Overall Length (mm): 670-940, Weight (kg): 2.1, Compatible Handle: inner diameter 500mm or less, thickness 55mm or less, Purpose: For car and truck vehicle theft prevention, theft deterrence., Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Since special cross type key is used, please handle with care and do not lose the special key. Please use it within the usable dimensions. Even within the usable dimensions, depending on the type of car, it may not be usable, so in such cases do not use. When used for a car model where the steering wheel moves when the engine key is pulled out, please check that it has completely stopped before installing it If the ex...
Category Security Supplies > Handle lock
Number plate theft prevention
CAR MATE
24.99 - 26.99 SGD
Purpose: Number plate theft prevention, Caution: * This product is a license plate anti-theft bolts. Do not use in any applications. * This product is not intended to completely prevent the theft. * while using this product, even if by some chance the damage such as theft occurs, compensation does not h, This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Number plate theft prevention
CAR MATE
5.00(1)
28.99 SGD
ADD TO CART
Weight (g): 38, Purpose: License plate anti-theft bolts, Caution: This product is a license plate anti-theft bolts. During the this product should not be used in any applications using the No This product is intended to completely prevent the theft, even if by some chance the damage such as theft occurs, compe, This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Number plate theft prevention
CAR MATE
22.99 - 24.99 SGD
Purpose: License plate anti-theft bolts, Caution: * This product is a license plate anti-theft bolts. Do not use in any applications. * This product is not intended to completely prevent the theft. * while using this product, even if by some chance the damage such as theft occurs, compensation does not h, This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Number plate theft prevention
CAR MATE
5.00(1)
12.99 SGD
ADD TO CART
Weight (g): 31, Purpose: License plate anti-theft bolts, Caution: This product is a license plate anti-theft bolts. During the this product should not be used in any applications using the No This product is intended to completely prevent the theft, even if by some chance the damage such as theft occurs, compe, This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Number plate theft prevention
CAR MATE
28.99 SGD
ADD TO CART
Weight (g): 23, Purpose: License plate anti-theft bolts, Caution: This product is a license plate anti-theft bolts. During the this product should not be used in any applications using the No This product is intended to completely prevent the theft, even if by some chance the damage such as theft occurs, compe, This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Car security system
Yupiteru
189.99 SGD
ADD TO CART
Category Security Supplies > Security Alarm
VE-S500R OBD II connection security
Yupiteru
3.00(1)
269.99 SGD
ADD TO CART
Power Supply Voltage (V): 12, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ The security system wearing car of the sound pressure sensor mounted may not be used together. Security system in the warning and release operation might be issued a warning. ※ strong rain and snow, it might detect and hail (Leopard) to issue a war
Category Security Supplies > Security Alarm
Safety Signal Alarm
CAR MATE
119.99 SGD
ADD TO CART
Weight (g): 90, Size (mm): H25xW128xD65, Purpose: General car security alarm, Caution: 3 AA alkaline batteries(not included) are required.
Category Security Supplies > Security Alarm
Chef To Rock
SUGITA ACE
5.00(1)
139.99 SGD
ADD TO CART
Width (mm): 260, Thickness (mm): 60, Height (mm): 420, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Tire lock
Tire lock for a motor vehicle
SCIBORG
5.00(1)
139.99 SGD
ADD TO CART
Dimension (mm): 270x430, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Tire lock
Car Security System VE-S14
Yupiteru
119.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Security Alarm
Car Security System VE-S26R
Yupiteru
199.99 SGD
ADD TO CART
Transmission Frequency (MHz): 420, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Security Alarm
Car Security Option Accessories
Yupiteru
21.99 - 119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > Security Alarm

1 2 Next