Specification: Five-step adjustment, Weight (kg): 2.2, Capacity (t): (Maximum) 3.0, Highest Position (mm): 410, Lowest Position (mm): 260, Body Dimensions (Width x Depth x Height) (mm): (Minimum) 102 x 102 x 290
(Maximum) 220x220x260
Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Accessories: handle, Handle, 2014 TRUSCO Published Page: 3-2531, 2015 Trusco Published Pages: 3 2286, Caution: Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Please do not use a load higher than capacity.
Do not go under the raised jack.
Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Manual
Stroke (mm): 277, Weight (kg): 11.25, Type: Hydraulic system, Operating Temperature Range (deg C): -20 - 60, Maximum Working Load: 22.0kN, Capacity (t): (Maximum) 2.5, not the weight of the actual vehicle, Highest Position (mm): 410, Lowest Position (mm): 133, Handle Length (mm): 550, Body Dimensions (Width x Depth x Height) (mm): 188x558x168, Hydraulic Oil to Use: ISO VG22 - 46
Garage Equipment, Transportations > Jack and Rigid racks > Garage Jack > Standard Type
Stroke (mm): 260, Length (mm): 390, Weight (kg): 5.9, Operating Temperature Range (deg C): -20 - 40, Highest Position (mm): 381, Lowest Position (mm): 121, Operating Force (N): 275, Handle Dimensions (mm): 19phix375, Times of Opreration: 35, Capacity (kg): 850, Catch-Phrase: Replacement tires! chain easy to get on!, Purpose: Detach of chain and tire replacement, Caution: When you work while lifting the vehicle,please always use a sturdy holder for safety.
Vehicle weight 1500 kg or less.
Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Hydraulic
Material: Steel (SS400 or equivalent), Weight (g): 335, Body Dimensions (Length x Width x Height) (mm): 106x93x82, Purpose: Wheel chock while parking and working.
Garage Equipment, Transportations > Parking related products > Tire Stopper
Material: Steel (Urethane baking finish), Weight (kg): 0.4, Body Dimensions (Width x Depth x Height) (mm): (When folded) 125 x 90 x 30
(When using) 105 x 90 x 87, Compatible Vehicle Model: Light vehicles, normal passenger cars, recreational vehicles, one-box cars are covered., Purpose: Jack-up, parking on the slope
Garage Equipment, Transportations > Parking related products > Tire Stopper
Stroke (mm): About 255, Weight (kg): About 2.47, Maximum Height (mm): About 350, Capacity (t): 1, Minimum Height (mm): About 95, Dimension (Length x Width x Height) (mm): 388x95x95, Caution: It is not a hydraulic pressure type.
Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Manual
Specification: Dedicated for low-down hydraulic jack 1.5 t (EM-502) / high-lift hydraulic jack 2.25 t (EM-227), Weight (kg): 0.8, Flute Width (mm): 12, Dimension (phi x mm): 60x47
Garage Equipment, Transportations > Jack and Rigid racks > Options for Jack > Adapter for Jack
Application: To keep car from rolling hills parking, etc. For passenger cars, Material: Steel, Size: 85x125-mm height85 mm (when assembling), Weight (g): About 308
Garage Equipment, Transportations > Parking related products > Tire Stopper