Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

Stirring, Pulverizing and Mixing

Sort by:
Showing 1 - 30 of 973 Results
Show: 30 60 90
VIEW: Grid View List View
Glass Beads
AS ONE
4.17(6)
24.99 - 159.90 SGD
Specific Gravity: 2.5
Category Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
ALUMINA BALL HD
CC Mark (Nikkato)
19.99 - 96.99 SGD
Hardness (Hv): 1100, Density (g/cm3): 3.6, Reduced Shear Wear Rate (ppm/h): 180
Category Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
Fine DC Stirrer
Tokyo Glass Kikai (TGK)
5.00(1)
199.90 SGD
ADD TO CART
TGK Product Number: 054-63-09-10, Weight (g): 176 (270 if battery is included), Revolution (min-1[r.p.m]): about 450 (Slow) / about 600 (Medium) / about 900 (Fast), Power: D battery (1.5V), 1 piece, Motor Type: DC type, Plate Size (mm): 75x85, Stirring Capacity (mL): 100, Outer Diameter (mm): 80x90x65
Category Stirring, Pulverizing and Mixing > Stirrers > Main Units, Stirers
Stainless Steel Stirring Rods
AS ONE
4.50(2)
4.39 SGD
ADD TO CART
Material: Stainless steel (SUS304), Length (mm): 200, Diameter (phi mm): 5, Size (mm): phi 5 X 200, Precautions for Use: Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful. , AS ONE Part Number: 1-6424-01
Category Stirring, Pulverizing and Mixing > Stirring Bars
Octagon Rotor
AS ONE
5.00(1)
3.99 - 18.99 SGD
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
PTFE Stirring Rod
AS ONE
4.50(2)
7.59 - 14.99 SGD
Diameter (phi mm): 8
Category Stirring, Pulverizing and Mixing > Stirring Bars
Mixing Shaft
AS ONE
5.00(1)
38.99 - 64.99 SGD
Shaft Diameter (phi mm): 8
Category Stirring, Pulverizing and Mixing > Stirring Bars
Nylon Ball
AS ONE
5.00(1)
32.99 - 88.99 SGD
Material: PA-66 (polyamide), Specific Gravity: 1.14
Category Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
Tube Clamp
OSAKA CHEMICAL
5.00(1)
2.49 - 38.99 SGD
Purpose: Tube clipping.
Category Stirring, Pulverizing and Mixing > Pulverizer, Blender, and Mill
PFA Stirring Rod
AS ONE
9.79 - 14.99 SGD
Length (mm): 202
Category Stirring, Pulverizing and Mixing > Stirring Bars
Tornado Impeller M Series
SIBATA SCIENTIFIC TECHNOLOGY
5.00(2)
5.69 - 109.90 SGD
Category Stirring, Pulverizing and Mixing > Stirring Bars Option and Blade
Stirring Rod, PCTFE
AS ONE
5.00(1)
8.69 - 38.99 SGD
Category Stirring, Pulverizing and Mixing > Stirring Bars
Stirring Bar, Made of Duracon
AS ONE
4.50(4)
4.89 - 7.29 SGD
Material: POM (Duracon)
Category Stirring, Pulverizing and Mixing > Stirring Bars
Three One Motor Option, Shaft
HEIDON
5.00(2)
6.49 - 389.90 SGD
Category Stirring, Pulverizing and Mixing > Stirring Bars Option and Blade
Zirconia Ball YTZ
CC Mark (Nikkato)
5.00(1)
239.90 - 899.90 SGD
Hardness (Hv): 1250, Chemical Composition: Y2O3-ZrO2, Fracture Toughness: 6.0MPa root m , Density (g/cm3): 6, Reduced Shear Wear Rate (ppm/h): 0.4, Purpose: Fracturing and dispersion of electronic parts such as dielectric body, piezoelectric body, magnetic material. Fracturing and dispersion of fine ceramics material. Fracturing and dispersion of polishing and paint, etc. Fracturing and dispersion of
Category Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
PTFE Court Stirrer
Tokyo Glass Kikai (TGK)
2.59 - 4.99 SGD
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Stirring Bar, Football Shaped
Kartell
9.59 - 39.99 SGD
Material: PTFE coating
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Lab Run Rotor
AS ONE
28.99 - 46.99 SGD
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Churning Shuttlecock, SUS304
AS ONE
4.33(3)
14.99 - 19.99 SGD
Plate Thickness (mm): 0.8, Compatible Shaft Diameter (phi mm): 8
Category Stirring, Pulverizing and Mixing > Stirring Bars Option and Blade
Impeller, Propeller Type 4 Blades
IKA
5.00(1)
229.90 - 1,199.00 SGD
Material: Stainless steel (SUS316L), Number of Blades: 4
Category Stirring, Pulverizing and Mixing > Stirring Bars Option and Blade
Fine Stirrer
Tokyo Glass Kikai (TGK)
3.00(1)
25.99 - 39.99 SGD
Material: Fluorine resin (PTFE)
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Stirring Bar Wheel Shape
No Brand
24.99 - 32.99 SGD
Material: PTFE coating, Height (mm): 9
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Oval Stirring Bar
AS ONE
6.79 - 29.99 SGD
Material: Fluorine resin (PTFE)
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Octagon Rotor
AS ONE
7.99 - 14.99 SGD
Material: Fluorine resin (PTFE)
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
PTFE Stirring Rod, Iron Core Type
AS ONE
4.00(1)
8.59 - 17.99 SGD
Diameter (phi mm): 6
Category Stirring, Pulverizing and Mixing > Stirring Bars
Mini Stirrer
AS ONE
4.00(9)
129.90 - 299.90 SGD
Flow Control by Speed System: PWM control
Category Stirring, Pulverizing and Mixing > Stirrers > Main Units, Stirers
POLICE MAN Stirring Bar PP
Kartell
15.99 SGD
ADD TO CART
TGK Product Number: 198-19-63-11, Overall Length (mm): 244, Shaft Outer Diameter (mm): 6, Tip Width (mm): (Triangular part) 12.5, 15.5 (Square part)
Category Stirring, Pulverizing and Mixing > Stirring Bars
Electromagnetic Coil Type Magnetic Stirrer
IKA
489.90 SGD
ADD TO CART
Specification: Dust Proof Waterproof IP65, Weight (kg): 0.3, Power (V): AC100 to 240(50/60Hz), Revolution (min-1[r.p.m]): 15 to 1500, Main Part Dimension (mm): 116x175x12, Material (Plate): Polyester coating, Stir Bar (mm): 25 Longest], Stirring Capacity (mL): 800, Dust-proof Water-proof: IP65, AS ONE Part Number: 1-1813-01, Plate Dimension (phi mm): 100, RoHS Directive: Products for
Category Stirring, Pulverizing and Mixing > Stirrers > Main Units, Stirers
Disposable Stirring Rod Ps for Cell
Kartell
5.00(1)
9.79 SGD
ADD TO CART
TGK Product Number: 198-19-35-10, Material: PS, Length (mm): 90, Model Number: 939, Diameter (phi mm): 3, Diameter x Length L (phi mmxmm): 3x90
Category Stirring, Pulverizing and Mixing > Stirring Bars
Octagonal Spinbar, Teflon
Tokyo Glass Kikai (TGK)
8.99 - 22.99 SGD
Material: PTFE (polytetrafluoroethylene)
Category Stirring, Pulverizing and Mixing > Rotators and Stirring Bars

1 2 3 4 5 6 7 8 9 10 ...33 Next