Buy more than* S$200* and get FREE SHIPPING

Valves

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Backflow Check Valve
Kartell
4.17(6)
14.99 - 16.99 SGD
Withstand Pressure (bar): (Check reverse) up to 2, Material: PP (polypropylene)
Category Valves
Check Valve
ARAM
13.99 SGD
ADD TO CART
AS ONE Part Number: 5-1064-01, Tube Inner Diameter (mm): phi5-7 , Material: PA (nylon)
Category Valves
Check Valve Polyacetal
AS ONE
35.99 SGD
ADD TO CART
Opening Valve Pressure (MPa): Minimum 0.01 (10KPa) below, Joint: (Outer diameter) phi6.4mm, (inside diameter) phi4mm, AS ONE Part Number: 1-6550-11, Heat-Resistant Temperature (deg C): About 90, Outside Dimension (mm): 56x15.5, Material: Body / polyacetal (POM), internal spring ball / stainless steel (SUS304), packing / nitrile rubber (NBR)
Category Valves
TPX Check Valve
SANPLATEC
4.20(5)
34.99 SGD
Material (packing): Silicon, Maximum Temperature (Degree C): 170, Maximum Working Pressure (MPa): 0.14, Material: PMP
Category Valves
Tube Check Valve
OSAKA CHEMICAL
4.67(3)
16.99 SGD
ADD TO CART
AS ONE Part Number: 6-668-01, Compatible Tube Inner Diameter (phi mm): 7/8/9, Material: PP (polypropylene)
Category Valves
Flow control pinch valve
AS ONE
34.99 - 51.99 SGD
Category Valves
Needle valve
AS ONE
189.99 - 329.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Degree of Vacuum・Pa): 133x10-3-133x10-5(1x10-3-1x10-5mmHg), Withstand Pressure (Pa): MAX3x106(30kg/cm2)
Category Valves
Diaphragm check valve
Tokyo Glass Kikai (TGK)
2.00(1)
9.99 - 16.99 SGD
Category Valves
Horizontal needle valve (IN Series)
AS ONE
189.99 - 239.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions C (mm): 12, Dimensions E (mm): 32
Category Valves
High vacuum valve
Tokyo Glass Kikai (TGK)
76.99 - 92.99 SGD
Category Valves
Teflon female two-way valve press-fit type
Tokyo Glass Kikai (TGK)
229.99 - 949.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Valves
Teflon two-way valve connection type
FLON CHEMICAL
139.99 - 179.99 SGD
Orifice Diameter (phi mm): 3, Material: PFA/PTFE
Category Valves
Teflon three-way valve connection type
FLON CHEMICAL
199.99 - 229.99 SGD
Material: PFA/PTFE
Category Valves
PFA 2 Way Quick Valve, Press Fitting Type
FLON CHEMICAL
169.99 - 249.99 SGD
2014 TRUSCO Published Page: 1-1271, Compatible Fluid: Acid, and alkali, Material: PFA/PTFE
Category Valves
Check Valve, PE
AS ONE
79.99 SGD
ADD TO CART
AS ONE Part Number: 6-674-01, Material (Body): High-density polyethylene (HDPE), Overall Length (mm): 55, Material: (Valve) silicon, Specification: Rubber valve, for gas
Category Valves
PTFE check valve
AS ONE
209.99 - 279.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 80, Operating Pressure Range (MPa): 0.002-0.005
Category Valves

1