Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Valves

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Backflow Check Valve
Kartell
4.17(6)
14.99 - 16.99 SGD
Withstand Pressure (bar): (Check reverse) up to 2, Material: PP (polypropylene)
Category Valves
Check Valve Polyacetal
AS ONE
35.99 SGD
ADD TO CART
Opening Valve Pressure (MPa): Minimum 0.01 (10KPa) below, Joint: (Outer diameter) phi6.4mm, (inside diameter) phi4mm, AS ONE Part Number: 1-6550-11, Heat-Resistant Temperature (deg C): About 90, Outside Dimension (mm): 56x15.5, Material: Body / polyacetal (POM), internal spring ball / stainless steel (SUS304), packing / nitrile rubber (NBR)
Category Valves
Check Valve
ARAM
13.99 SGD
ADD TO CART
AS ONE Part Number: 5-1064-01, Tube Inner Diameter (mm): phi5-7 , Material: PA (nylon)
Category Valves
TPX Check Valve
SANPLATEC
4.20(5)
34.99 SGD
Material (packing): Silicon, Maximum Temperature (Degree C): 170, Maximum Working Pressure (MPa): 0.14, Material: PMP
Category Valves
Tube Check Valve
OSAKA CHEMICAL
4.67(3)
16.99 SGD
ADD TO CART
AS ONE Part Number: 6-668-01, Compatible Tube Inner Diameter (phi mm): 7/8/9, Material: PP (polypropylene)
Category Valves
Diaphragm check valve
Tokyo Glass Kikai (TGK)
2.00(1)
9.99 - 16.99 SGD
Category Valves
Teflon female two-way valve press-fit type
Tokyo Glass Kikai (TGK)
229.99 - 949.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Valves
High vacuum valve
Tokyo Glass Kikai (TGK)
76.99 - 92.99 SGD
Category Valves
Flow control pinch valve
AS ONE
34.99 - 51.99 SGD
Category Valves
Check Valve, PE
AS ONE
79.99 SGD
ADD TO CART
AS ONE Part Number: 6-674-01, Material (Body): High-density polyethylene (HDPE), Overall Length (mm): 55, Material: (Valve) silicon, Specification: Rubber valve, for gas
Category Valves
Teflon three-way valve connection type
FLON CHEMICAL
199.99 - 229.99 SGD
Material: PFA/PTFE
Category Valves
PFA 2 Way Quick Valve, Press Fitting Type
FLON CHEMICAL
169.99 - 249.99 SGD
2014 TRUSCO Published Page: 1-1271, Compatible Fluid: Acid, and alkali, Material: PFA/PTFE
Category Valves
Teflon two-way valve connection type
FLON CHEMICAL
139.99 - 179.99 SGD
Orifice Diameter (phi mm): 3, Material: PFA/PTFE
Category Valves
Needle valve
AS ONE
189.99 - 329.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Degree of Vacuum・Pa): 133x10-3-133x10-5(1x10-3-1x10-5mmHg), Withstand Pressure (Pa): MAX3x106(30kg/cm2)
Category Valves
Horizontal needle valve (IN Series)
AS ONE
189.99 - 239.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions C (mm): 12, Dimensions E (mm): 32
Category Valves
PTFE check valve
AS ONE
209.99 - 279.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 80, Operating Pressure Range (MPa): 0.002-0.005
Category Valves

1