Buy more than* S$200* and get FREE SHIPPING

Roller, Tubing Pumps

Sort by:
Showing 1 - 30 of 46 Results
Show: 30 60 90
VIEW: Grid View List View
Small Pump
Enomoto Micro Pump Mfg.
259.99 - 279.99 SGD
Weight (g): 850, Outside Dimension (mm): 80x130x89.5H
Category Roller, Tubing Pumps
Tube Pump, "Micro Ring Pump"
Aqua Tech
2.67(3)
119.99 SGD
ADD TO CART
Dimension (mm): 12x30x14, Weight (g): 11, Rated Voltage (V): DC3V, Fluid: Water and alcohol, Maximum Discharge Pressure (MPa): 0.05, Number of Revolutions: 42rpm, Discharge Amount (mL/min): 0.45, Material (Tubes): Silicone rubber (SR1554 inner diameter of phi1.5 mm), AS ONE Part Number: 1-9782-01, Caution: In the case where the used liquid viscosity is high, flow will lower., In the case where the used liquid viscosity is high, flow will lower.
Category Roller, Tubing Pumps
Pump Tubing 1973
AS ONE
469.99 - 729.99 SGD
Weight (g): 620, Power: AC100V 50/60Hz, Main Part Dimension (mm): 145x68x115, Power Cord (m): 1.6, Power Plug: 2P
Category Roller, Tubing Pumps
Bimorph pump
AS ONE
769.99 - 1,469.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Tubing pump
AS ONE
779.99 SGD
ADD TO CART
Material: Finish steel paint, Dimension (mm): 120x125x150, 120x125x150, Weight (kg): 1.5, 1.5, Revolution (min-1[r.p.m]): 2-150, 2-150, Power: AC100V(50/60Hz), AC100V(50/60Hz), Motor: Stepping motor, Functions: Forward / reverse with switching function, Compatible Tube: Inner diameter Phi1mmx outside diameter Phi3mm, inner diameter Phi2mmx outside diameter Phi4mm, inner diameter Phi3mmx outside diameter Phi5mm, inner diameter Phi4mmx outside diameter Phi6mm, Flow Rate (mL/min): 0.1-100, 0.1-100, Compatible Tube Materials: Silicon, Tygon (R), Pharmed R, AS ONE Part Number: 2-7870-01, 2-7870-01, Plug Shape: 2P (AC adapter)
Category Roller, Tubing Pumps
Tubing pump (with torque indicator)
AS ONE
909.99 SGD
ADD TO CART
Dimension (mm): 115x170x150, Weight (g): 920, Power: AC100V 50/60Hz, Compatible Tube Inner Diameter (phi mm): 4.8x8.1, AS ONE Part Number: 1-9028-11, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Vacuum Protection Filter, VACU GUARD
Whatman
229.99 SGD
ADD TO CART
Material: Housing / PP (polypropylene), filter / PTFE (polytetrafluoroethylene), Dimension (mm): Phi53x46, Joint Size: 6 to 10mmID stepped hose barb, Withstanding Pressure (MPa): 0.1(15psi), Effective Filtration Area (cm2): 16, Particle Maintenance Ability (microm): 0.1microm 99.9%, AS ONE Part Number: 1-5699-01, Water Retentivity: Maximum 0.09MPa (14psi)
Category Roller, Tubing Pumps
Options for tubing pump ISO-313
AS ONE
529.99 SGD
ADD TO CART
Model Number: ISO-313X, AS ONE Part Number: 1-5425-03, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Accessories for High performance tube
YAMATO SCIENTIFIC
92.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
L/S series Pump Head
YAMATO SCIENTIFIC
389.99 SGD
ADD TO CART
TRUSCO Part Number: 466-2580, Weight (kg): 0.5, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Ceramic pump
AS ONE
3,189.99 SGD
Dimension (mm): 340x175x124, Revolution (min-1[r.p.m]): 20-400, Power Source (AC): 100V 50/60Hz, Plug Shape: 3P, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Vacuum pump compressor (diaphragm)
KNF
599.99 SGD
ADD TO CART
Weight (kg): 1.9, Power: AC100V 50/60Hz 70W 1.8A, Allowable Temperature (degreeC): 40, Ultimate Pressure (kPa): 10, Maximum DisCharge Pressure: 240kPaG, Compatible Tube Inner Diameter (phi mm): 4, AS ONE Part Number: 1-5052-01, Maximum Flow Rate (L/min): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Cassette tube pump
AS ONE
969.99 - 1,359.99 SGD
Flow Rate (mL/h): 51-900, Discharge Pressure (kPa): Max.196(2.0kg/cm2), Operating Ambient Temperature (deg C): 5-35, Viscosity (Pa, s): Max.2(2000cP), Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump 7554 (variable Economy type)
MasterFlex
1,719.99 SGD
Outside Dimension (mm): 181x229x133H, Motor (W): DC37, Caution: * pump head and the tube is not included. Feed rate range will vary depending on the tube size., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Tube-type mini-roller pump
Furue Science
3.50(2)
129.99 - 199.99 SGD
DisCharge Pressure (MPa): 0.05, Purpose: Acid / alkali neutralization, culture of depressurization, exhaust / drainage, microorganism etc, culture adjustment, drip of fine powder liquid / abrasive liquid, feeding and manure of animals and plants, sampling of liquid and gas etc, Caution: * Please note that the mini roller pump RP - PJ is not suitable for high - precision delivery of liquid., *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
2-channel easy load pump head II L / S for the series
MasterFlex
929.99 SGD
ADD TO CART
Compatible Tube: L/S13,14,16,25, Flow Rate (mL/min): 0.06-1000, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
PTFE diaphragm pump head L / S for the series
MasterFlex
2,189.99 SGD
Revolution (min-1[r.p.m]): 40-400, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 76x178x152, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
PTFE tube
MasterFlex
209.99 - 639.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
PTFE extension tube
MasterFlex
169.99 - 239.99 SGD
Length (m): 3.7, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump compact variable type
MasterFlex
1,839.99 SGD
Power Source (AC V): 90-260, Body Dimensions (Width x Depth x Height) (mm): 133x220x114, Liquid Transfer Volume (mL/min): 1.8-220, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump space-saving low-flow pump L / S series
MasterFlex
1,319.99 SGD
ADD TO CART
Revolution (min-1[r.p.m]): 35-200, Power: AC100V,120mA, Body Weight (kg): 0.85, Motor (W): DC37, Body Dimensions (Width x Depth x Height) (mm): 132x137x114, Flow Rate (mL/min): 2.1-560, Number of Revolution Reproducibility: +/-5%, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Pump head Standard L / S series rotor: iron
MasterFlex
389.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Multi-channel pump head
MasterFlex
859.99 - 2,559.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
PTFE tube pump head
MasterFlex
1,689.99 SGD
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 84x68x140, Optimal Operating Rotation Speed (min-1[r.p.m]): 1-300, Maximum Pressure (kPa): 689, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump compressed air moveable type L / S series
MasterFlex
2,449.99 SGD
ADD TO CART
Weight (kg): 6, Revolution (min-1[r.p.m]): 60-600, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 122x251x224, Number of Revolution Reproducibility: +/-10%(+/-15rpm at 60-150rpm,+/-20rpm at 150-600rpm), Liquid Transfer Volume (mL/min): 3.6-3400, Pressure Gauge: 0-30psi(0-2.1kg/cm2 ), Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump rotational speed variable Economy type L / S series
MasterFlex
1,719.99 SGD
ADD TO CART
Weight (kg): 4.1, Power: AC100V 50/60Hz 1.5A, Motor (W): DC37, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 181x229x133, Rotations (min-1[r. p.m]): 7-200, Number of Revolution Reproducibility: +/-5%, Liquid Transfer Volume (mL/min): 0.42-1130, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Feed pump compact, low-flow type C / L Series
MasterFlex
2,059.99 SGD
Power: AC90-260V(50/60Hz), Number of Channels: 2, Dimensions (Width W x Depth D x Height H) (mm): 190x95x95, Number of Revolution Reproducibility: +/-5%, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Straight pipe connector
MasterFlex
139.99 - 149.99 SGD
Category Roller, Tubing Pumps
Feed pump rotational speed fixed low speed pump L / S series
MasterFlex
809.99 SGD
Power: AC115V 0.6A 60Hz, Motor (W): AC30, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 152x125x115, Number of Revolution Reproducibility: +/-15%, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps
Standard pump head twin mounting bracket L / S for the series
MasterFlex
109.99 - 129.99 SGD
Material: SUS, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Roller, Tubing Pumps

1 2 Next