Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

Air Conditioning Plumbing Tool

Sort by:
Showing 1 - 30 of 1,510 Results
Show: 30 60 90
VIEW: Grid View List View
Nitrogen Gas Regulator
TASCO
229.90 SGD
ADD TO CART
Type: Chissoburo for, Pressure Adjustment Range (MPa [kgf/cm2]): High / 0.5 (5), Valve-Inlet Pressure (MPa): Gauge / 0 - 16 (0 - 160kgf/cm 2 ), Secondary Side Pressure (MPa): Gauge / 0 - 1 (0 - 10kgf/cm 2 )
Category Air Conditioning Plumbing Tool > Nitrogen Blow, Tightness Leak Test
Digital Vacuum Gauge
TASCO
649.90 SGD
ADD TO CART
Accessories: Special case, battery 006Px1, Connection Diameter: 1/4 Fureamesu, Measuring Range: 20.000 to 1 micron, Operating Temperature Range (deg C): 0 to 40, Power (V): 9 (006P) battery, Pricision: (Air to 1000 microns) indicated value +/- 5% / (1000 - 100 microns) indicated value +/- 3% / 1.5% (100 - 1 micron) indicated value, Sensor: Thermocouple type pressure sensor, Functions: Auto-off (10min), set vacuum Reached indicator lamp, Battery life (hours): 15, Reaction Velocity (sec): (Sampling) 4 times, Unit Dimensions (Height x Width x Depth)(mm): 165x85x38, Cable Length (cm): Up to 150 (winding code), Display Switching: (Available unit) micron (micron), Torr (Torr), mTorr (mTorr), mmHg (Mirieichiji), mBar (mbar), Pa (Pascal)
Category Air Conditioning Plumbing Tool > Gauge for Equipment > Digital Vacuum Gauges
Tube Bender, 2 Step Action Color Bender
TASCO
4.80(5)
58.99 - 149.90 SGD
Category Air Conditioning Plumbing Tool > Work tools > Tube Benders
R410A Vacuum Gauge Kit
TASCO
149.90 SGD
ADD TO CART
Accessories: 5/16 Fureamesu x1 / 4 male flare adapter, Connection Diameter: 5/16 flare, Weight (kg): 0.6, Outer Diameter (phi mm): 80 (cage), Vacuum Gauge (MPa): 0 - -0.1
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Vacuum Gauge, Test Pass Certificate, 80phi Gauge
TASCO
4.00(8)
45.99 SGD
ADD TO CART
Specification: Gauge mounting screw diameter 1/8NPT Water vapor temperature scale Gauge mounting screw diameter 1/8NPT Inspection certificate(lot proof), Outside Diameter (phi): 80, Display Pressure Range (MPa): 0 - -0.1
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Copper Pipe Union
TASCO
4.00(2)
32.99 - 48.99 SGD
Category Air Conditioning Plumbing Tool > Charge valve/Adapter/Connector > Flare fitting > Flare Union
Mini Vacuum Gauge
TASCO
3.20(5)
48.99 SGD
Outer Diameter (phi mm): 40, Material (case): SUS304, Pressure Range (MPa): 0 to -0.1
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
High Efficiency Two Stage Vacuum Pump, Anti Oil Back Flow Valve
TASCO
699.90 SGD
ADD TO CART
Application: Corresponding vacuuming of small - large sized air condition and refrigerating appliance.(supported appliance - 15HP or so), Accessories: Vacuum pump oil 500cc (TA117-1), Description 2: TA150X - combines small and large displacement, high vacuum, low noise, low price, series vacuum pump is a 4-pole motor adoption machine of new generation. The 4-pole motor vacuum pump of conventional, displacement is small in proportion to the size and weight, the amount of exhaust had hand over the leading role in the two-pole motor vacuum pump of small size and light weight greatly in terms of work efficiency and carry were.However , long vacuum-dried in a high vacuum region is becoming still need to get the vacuum drying in the refrigeration cycle more complete. In particular , more adv...
Category Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Spring Bender Set
TASCO
32.99 SGD
ADD TO CART
Caution: Please use with copper tube inserting., Set Contents: Copper tube OD: 1/4 "(6.35mm), 3/8" (9.53mm), 1/2 "(12.7mm), 5/8" (15.88mm), 3/4 "(19.05mm)
Category Air Conditioning Plumbing Tool > Work tools > Tube Benders
Digital Temperature Indicator Set Surface Sensor
TASCO
4.33(3)
459.90 SGD
ADD TO CART
Accessories: Extension for compensating cable (1m), surface sensors, storage case, Weight (kg): 0.5, Allowable Temperature (degreeC): Standard sensor / -50 - +200, Number of Channels: 1, Input: Type K, Temperature Measurement Range: Body: -99.9 - +1200 deg C (resolution automatic switching) sensor: -50 - +200 deg C, Input Terminal: Dedicated plug
Category Air Conditioning Plumbing Tool > Measuring Instruments > Thermometer
Small Single Stage Vacuum Pump, Solenoid Valve
FUSO
3.67(3)
379.90 SGD
ADD TO CART
Set Contents: Body, vacuum pump oil, R410A for 5/16F conversion adapter, Connection Diameter: 1/4F male (R410A for 5/16F conversion adapter), Weight (kg): 5.5, Cycle(Hz): 50/60, Power (V): 100, Dimensions (Length L x Width W x Height H) (mm): 270x119x216, System: Dailekh Bok drive system, single-stage rotor, Exhaust Velocity (50/60 Hz) (L/min): 42/50, Motor: 200W, 4P, Ultimate Vacuum: 50 micron (50x10-3 Torr), Motor Rotation Speed (min-1r.p.m): (50Hz)1400, (60Hz)1720
Category Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Tube Cutter
TASCO
4.80(5)
45.99 SGD
ADD TO CART
Accessories: 1 spare replacement blade, Specification: Supported replacement blade / TA560A-1, Overall Length (mm): 128, Steel Pipe Miximum Thickness (mm): 3, Compatible Copper Pipe Diameter: 1/8" - 11/4"(3 - 32)
Category Air Conditioning Plumbing Tool > Work tools > Tube Cutters
High Efficiency Two Stage Vacuum Pump, Anti Back Flow Valve
TASCO
5.00(8)
569.90 SGD
ADD TO CART
Accessories: Vacuum pump oil 500cc, Connection Diameter: 1/4 Fureaosu, 5/16 Fureaosu (R410A use), Weight (kg): 9.5, Power: 100V (50/60Hz), (motor) 200W, Dimension / Size (mm): 115Wx330Dx225H, System: (Rotor) two-stage, (drive) direct expression, Exhaust Volume (L/min): 48(60Hz), 40.8(50Hz), Ultimate Vacuum: 15x10 -3 Torr (15 microns), Motor Rotation Speed (min-1r.p.m): 1720 (60Hz) 1440 (50Hz), Oil Volume (mL): 350 (inclusion)
Category Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Vacuum Gauge 68 phi
TASCO
28.99 SGD
ADD TO CART
Specification: Gauge mounting screw diameter 1/8NPT Water evaporation temperature scale, Caution: Screw is NPT1/8. Not for PT1/8(Rc1/8), Outside Diameter (phi): 68, Mounting Screw: (Gauge) 1/8PNPT, Display Pressure Range (MPa): 0 - -0.1
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
R407C R404A R507A R134a Cylinder Adapter
TASCO
14.99 SGD
ADD TO CART
Specification: With seal cap, Mounting Screw: W26, 14 Mt., Connection Port: 1/4 flare
Category Air Conditioning Plumbing Tool > Charge valve/Adapter/Connector > Adapters > Cylinder Adapter, Charge Port
Digital Scale
FUSO
4.75(4)
499.90 - 589.90 SGD
Category Air Conditioning Plumbing Tool > Charging Scale
Ultra Mini Two Stage Vacuum Pump, Oil Back Flow Prevention Function
TASCO
5.00(6)
389.90 SGD
ADD TO CART
Accessories: Dedicated oil pump, 5/16 "female x1 / 4" male adapter, Connection Diameter: 5/16 flare, Weight (kg): 4.3, Power: 100V, 200W, Dimension / Size (mm): 100Wx260Dx170H, System: (Rotor) two-stage, (drive) direct expression, Exhaust Volume (L/min): 40, Ultimate Vacuum: 38 micron, Motor Rotation Speed (min-1r.p.m): 3200, Oil Volume (mL): 140 (inclusion)
Category Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Vacuum Gauge 60phi, Clockwise
TASCO
46.99 SGD
ADD TO CART
Outer Diameter (phi mm): 60, Display Pressure Range (kPa): 0 to -100, Mounting Screw Diameter: 1/8NPT
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Vacuum Gauge 68 phi
FUSO
38.99 SGD
ADD TO CART
Specification: Water evaporation temperature scale, Mounting Screw: 1/8NPT, Vacuum Gauge (MPa): -0.1 - 1 (with 置針), Gauge Diameter (phi mm): 68
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Ultra Mini Vacuum Pump Vacuum Gauge Kit
TASCO
3.71(7)
149.90 SGD
ADD TO CART
Accessories: 5/16 Fureamesu x1 / 4 male flare adapter, Connection Diameter: 5/16 flare, Weight (kg): 0.7, Outer Diameter (phi mm): 68 (cage), Vacuum Gauge (MPa): 0 - -0.1
Category Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Chlorofluorocarbon Detector
FUSO
4.75(4)
599.90 SGD
ADD TO CART
Accessories: Check leak, filter x5, AA battery x4, hard case, instruction manual, warranty card, inspection report, Dimension (mm): 220 x 65 x 42 (flexible length 400), Weight (g): About 400, Power: In / 20 deg C environment (about 7 hours life), AA alkaline batteries x 4 AC adapter (DC5V), Display: (Detection) buzzer leak level indicator LED, Operating Environment: -10 to 60 deg C RH80% or less, Target Gas: HFC / HCFC-based gas, R23, R123, R507A, etc. R22, R502, R134a, R404A, R407C, R410A, R600a, Detecting Method: Semiconductor gas sensor / suction type, Sensitivity Adjustment: L/M/H3 stage sensitivity switching
Category Air Conditioning Plumbing Tool > Measuring Instruments > Gas leak detection > Leak Tester
Surface Sensor
TASCO
119.90 SGD
ADD TO CART
Operating Temperature Range (deg C): -50 - 200
Category Air Conditioning Plumbing Tool > Measuring Instruments > Temperature sensor
Sizing Tool
ASADA
5.00(2)
74.99 - 79.99 SGD
Category Air Conditioning Plumbing Tool > Work tools > Swaging Tools
R12, R12, R502 High Precision Pressure Gauge, High Pressure Side
TASCO
27.99 SGD
ADD TO CART
Application: For R22, R12, R502, Outer Diameter (phi mm): (Gauge) 68, Mounting Screw: (Gauge) 1/8NPT, Display Pressure Range (MPa): -0.1 - 3.4
Category Air Conditioning Plumbing Tool > Gauge for Equipment > Pressure Gauge
Adapter Fitting
ESCO
18.99 SGD
ADD TO CART
Compatible: Fluorocarbon cylinder for (5kg / 10kg / 20kg) / R134a for , ESCO Part Number: EA107N, Connection Thread: M10xP1.5
Category Air Conditioning Plumbing Tool > Charge valve/Adapter/Connector > Adapters > Cylinder Adapter, Charge Port
High Precision Electronic Charger
TASCO
4.50(2)
399.90 - 439.90 SGD
Outside Dimension (mm): 395(L)x285(W)x65(D), Resolution/Fulling Precision: 5g
Category Air Conditioning Plumbing Tool > Charging Scale
Reamer
TASCO
53.99 SGD
ADD TO CART
Specification: With file, Number of Blades: Five, Compatible Copper Pipe Diameter: 1/8 - 7/8(3 - 22mm)
Category Air Conditioning Plumbing Tool > Work tools > Reamers, Scrapers > Pipe Reamers
Mini Vacuum Pump
TASCO
4.00(1)
649.90 SGD
ADD TO CART
Set Contents: Vacuum pump (TA150SB-2), vacuum gauge kit (TA142MK), vacuum pump case (TA150CS-21), charge hose (TA132AF-3 / 92cm yellow)
Category Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Sight Glass, Flare Nut) 3/8x3/8
TASCO
5.00(4)
29.99 - 76.99 SGD
Specification: Moisture indicator, Temperature Range (deg C): -30 to 110, Maximum Working Pressure (MPa): 4.5
Category Air Conditioning Plumbing Tool > Freon Recovery System and Refrigerant Recovery System > Accessories > Sight Glass
Chlorofluorocarbon Detector
FUSO
489.90 SGD
ADD TO CART
Accessories: Check leak, AA battery x4, hard carrying case, instruction manual, warranty card, inspection report, Dimension (mm): 220 x 65 x 45 (flexible length 400), Weight (g): About 370, Power: In / 20 deg C environment (about 40 hours life) AA alkaline batteries x 4, Display: (Detection) buzzer ? LED indicator, Operating Environment: -10 - 60 deg C RH80% or less, Target Gas: HFC / HCFC-based gas R22, R502, R123, R23, R134a, R404A, R407C, R410A, R600a, R507A, etc. of, Detecting Method: Semiconductor gas sensor / diffusion equation, Sensitivity Adjustment: Two-step sensitivity switch L / H, Air-warming Time (sec): About 90
Category Air Conditioning Plumbing Tool > Measuring Instruments > Gas leak detection > Leak Tester

1 2 3 4 5 6 7 8 9 10 ...51 Next