Set Contents: (Mix) x2, hose nipple (PT1 / 4inchxphi4mm), water injection volume adjustment needle valve, triple mounting bracket, transparent housing x3, activated carbon filter (AF-117), ion exchange filter 1/4 in. tube x1m, received water for 1/4 in. tube x1m, receiv, Dimension (mm): 410x130x360, AS ONE Part Number: 1-5733-01, Obtaining Water Amount: 8L/h, Water Sampling Water Quality (Mohm): 15 to 17.5 (in general tap water), Water Pressure Resistance (kg /cm2): 5, Using Water Temperature (degree c): 2 to 40deg C
Accessories: X2 book RS-15-010Q electrode, AA batteries, compact flow switch (50 - 1000L / h, pressure loss <0.05MPa), mounting bracket, instruction manual, Power: X2 AA batteries, or AC adapter (sold separately), Main Part Dimension (mm): 120x112x39, Display: LCD Digital, Functions: Battery level indicator, buzzer sound ON / OFF selection, alarm contact with, Display Range: 0 - 99.9microS/cm, AS ONE Part Number: 1-3176-31, Alarm Function: Emits a beep sound when it exceeds (default value) 1microS/cm, indicator light flashes
Set Contents: One ion exchange element x, one self-supporting skirt x, hose nipple + hose (2 m) x 2, main body container wrench x 1, Diameter (phi mm): Skirt: 25, Main Part Dimension (mm): phi180x595, Standard Flow Rate (L/h): 30-120, Ion Exchange Resin (L): 5, Water Sampling Amount (L/min): 1.6, AS ONE Part Number: 1-7669-01, Obtaining Water Amount: About 1600 L (pure water), Operating Mass (kg): 8.5, Using Water Temperature (degree c): 5 or more but less than 40, Water Sampling Water Quality (micro S): less than 10, Raw Water Pressure (MPa): 0.05-0.5, Caution: * Water quality meter is not included., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (mm): phi187x600x660, Weight (kg): 7.8, Maximum Working Pressure (MPa): 0.5, Standard Flow Rate (L/h): 40-100, Purity (M ohm): 12-17, Water Sampling Total Amount (L/cycle): 1200(+/-20%), Recommended Flow Rate (L/h): 40, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Specification: New product resin, Compatible: Ion exchange element type pure water device (DI - 20 BB), AS ONE Part Number: 1-7669-20, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories: Housing x 1, One touch straight x 2, Mounting bracket x 1, Connection sleeve x 1, Bolt / Washer x 1 type, Cardboard case x 1, Instruction manual, Caution: * Cartridge water purifier body is not included., Compatible Body: Cartridge water purifier (DX - 07, DX - 10, DX - 15), Caution: * cartridge purifier body is not included., This product is manufactured in Japanese standards. Please check the specification before you order.